Skip Content

HVAC and Refrigeration

330 results found that include 330 products

Filter Results By

Results per page:  16 | 32 | 48
  • Condenser Fin Whisk Brush,Face 3,Tufts 8
    Condenser Fin Whisk Brush,Face 3,Tufts 8
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3HHE8
    • Mfr. Model # 3HHE8
    • Condenser Fin Whisk Brush, Fill Type Poly, Sweep Face 3 In, Brush Width 1/4 In, Number of Rows 1, Trim Length...More

    • Category : HVAC Brushes
  • Flue Brush,Wire,L 4 1/2 In,Dia 2 1/4 In
    Flue Brush,Wire,L 4 1/2 In,Dia 2 1/4 In
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2FCC7
    • Mfr. Model # 2FCC7
    • Flue Brush, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 1/4 In, Handle Type 1/4 In MNPT,...More

    • Category : HVAC Brushes
  • Ice Machine Cleaner,16 oz.,Clear
    Ice Machine Cleaners
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 11U478
    • Mfr. Model # 11U478
    • Ice Machine Cleaner, Liquid, Size 16 oz., Color Clear, Application 3 oz. per gal. of Water, Nickel Safe Yes,...More

    • Category : Ice Machine Cleaners and Sanitizers
  • Furnace or Refrigerator Brush,OAL 30 In
    Furnace or Refrigerator Brush,OAL 30 In
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2FCD7
    • Mfr. Model # 2FCD7
    • Furnace or Refrigerator Brush, 3/4 In Diameter, Fill Type Synthetic, Brush Length 12 In, Brush Dia 12 In,...More

    • Category : HVAC Brushes
  • Furnace Brush,Dia 3/4 to 1 1/2,Length 28
    Furnace Brush,Dia 3/4 to 1 1/2,Length 28
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3ECX8
    • Mfr. Model # 3ECX8
    • Furnace Brush, Single Spiral/Single Stem, Fill Type Synthetic, Brush Length 12 In, Brush Dia 3/4 to 1 1/2 In,...More

    • Category : HVAC Brushes
  • Roof Brush,White
    Roof Brush,White
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 1YXC2
    • Mfr. Model # 1YXC2
    • Roof Brush, Block Size 7 In, Fill Type Polypropylene, Number of Rows 5, Trim Length 2 1/2 In

    • Category : Roof Repair Products and Tools
  • Extension Handle,Fiberglass,6 Ft
    Extension Handle,Fiberglass,6 Ft
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2ELE3
    • Mfr. Model # 2ELE3
    • Extension Rod, Fiberglass, Handle Dia. (In.) 1/4, Overall Length (In.) 72, For Use With 2FCC5, 2FCC6, 2FCC7,...More

    • Category : HVAC Brush Accessories
  • Furnace Boiler Brush,Dia 1 In,Length 42
    Furnace Boiler Brush,Dia 1 In,Length 42
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3EDR1
    • Mfr. Model # 3EDR1
    • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length 4 In, Brush Dia 1 In, Handle...More

    • Category : HVAC Brushes
  • Tube Brush,Dia 1 3/4,1/4 MNPT,Length 8
    Tube Brush,Dia 1 3/4,1/4 MNPT,Length 8
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3EDJ4
    • Mfr. Model # 3EDJ4
    • Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length 4 1/2 In, Brush Dia 1 3/4 In, Handle...More

    • Category : HVAC Brushes
  • Flue Brush,Dia 6,1/4 MNPT,Length 8
    Flue Brush,Dia 6,1/4 MNPT,Length 8
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3EDD6
    • Mfr. Model # 3EDD6
    • Flue Brush, Single Spiral/Double Stem, Fill Type Tampico, Brush Length 4 1/2 In, Brush Dia 6 In, Tube Dia 6...More

    • Category : HVAC Brushes
  • Radiator Brush,Wood Handle,OAL 27 In
    Radiator Brush,Wood Handle,OAL 27 In
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2FCD6
    • Mfr. Model # 2FCD6
    • Radiator Brush, Single Spiral/Single Stem, Fill Type Horsehair, Brush Length (In.) 7, Brush Dia. (In.) 2,...More

    • Category : HVAC Brushes
  • Fiberglass Extension Handle,3 Ft
    Fiberglass Extension Handle,3 Ft
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2ELE1
    • Mfr. Model # 2ELE1
    • Fiberglass Extension Handle, Threaded, Length 3 Ft, Dia 0.35 In, Tip Length 2 In, Tip Width 1/2 In, Color...More

    • Category : HVAC Brush Accessories
  • Flue Brush,Dia 4,1/4 MNPT,Length 8
    Flue Brush,Dia 4,1/4 MNPT,Length 8
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3EDL6
    • Mfr. Model # 3EDL6
    • Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 4 In, Tube...More

    • Category : HVAC Brushes
  • Flue Brush
    Flue Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2XTE6
    • Mfr. Model # 2XTE6
    • Flue Brush, Double Spiral / Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 1 1/2...More

    • Category : HVAC Brushes
  • Tube Brush,Natural Bristle,OAL 36 In
    Tube Brush,Natural Bristle,OAL 36 In
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2FCE3
    • Mfr. Model # 2FCE3
    • Tube Brush, 1/2 In Diameter, Fill Type Natural Bristle, Brush Length 3 In, Brush Dia 1/2 In, Handle Type...More

    • Category : HVAC Brushes
  • Tube Brush,Dia 3,1/4 MNPT,Length 8
    Tube Brush,Dia 3,1/4 MNPT,Length 8
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3EDJ7
    • Mfr. Model # 3EDJ7
    • Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length 4 1/2 In, Brush Dia 3 In, Handle Type...More

    • Category : HVAC Brushes
  • Flue Brush,Wire,L 4 1/2 In,Dia 3 In
    Flue Brush,Wire,L 4 1/2 In,Dia 3 In
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2FCD3
    • Mfr. Model # 2FCD3
    • Flue Brush, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 3 In, Handle Type 1/4 In MNPT, Overall...More

    • Category : HVAC Brushes
  • Furnace Boiler Brush,Dia 2,Length 42
    Furnace Boiler Brush,Dia 2,Length 42
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3EDR3
    • Mfr. Model # 3EDR3
    • Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length 4 In, Brush Dia 2 In, Handle...More

    • Category : HVAC Brushes
  • Flue Brush, OAL 6 1/2 In
    Flue Brush, OAL 6 1/2 In
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2VMZ3
    • Mfr. Model # 2VMZ3
    • Flue Brush, Double Spiral / Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 1 3/4...More

    • Category : HVAC Brushes
  • Boiler Brush,Weil McLain Boiler
    Boiler Brush,Weil McLain Boiler
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2XTD5
    • Mfr. Model # 2XTD5
    • Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Bristle, Brush Length (In.) 4, Brush...More

    • Category : HVAC Brushes
  • Flue Brush
    Flue Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2XTD2
    • Mfr. Model # 2XTD2
    • Flue Brush, Double Spiral / Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 4 In, Flue...More

    • Category : HVAC Brushes
  • Flue Brush,Dia 5,1/4 MNPT,Length 8
    Flue Brush,Dia 5,1/4 MNPT,Length 8
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3EDJ3
    • Mfr. Model # 3EDJ3
    • Flue Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 5 In, Tube...More

    • Category : HVAC Brushes
  • Flue Brush,Dia 5,1/4 MNPT,Length 8
    Flue Brush,Dia 5,1/4 MNPT,Length 8
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3EDN1
    • Mfr. Model # 3EDN1
    • Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 5 In, Tube...More

    • Category : HVAC Brushes
  • Extension Rod,1/4 28(M)and(F)Thread,L 36
    Extension Rod,1/4 28(M)and(F)Thread,L 36
  • Flue Brush,Dia 1 1/2,1/4 MNPT,Length 8
    Flue Brush,Dia 1 1/2,1/4 MNPT,Length 8
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3EDF3
    • Mfr. Model # 3EDF3
    • Flue Brush, Single Spiral/Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 1 1/2 In,...More

    • Category : HVAC Brushes
  • Flue Brush,Wire,L 4 1/2 In,Dia 2 In
    Flue Brush,Wire,L 4 1/2 In,Dia 2 In
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2FCD4
    • Mfr. Model # 2FCD4
    • Flue Brush, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 2 In, Handle Type 1/4 In MNPT, Overall...More

    • Category : HVAC Brushes
  • T Handle, 8 In
    T Handle, 8 In
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2VNA8
    • Mfr. Model # 2VNA8
    • T Handle, Wooden and Twisted Wire, Handle Length 8 In, Dia. 0.25 In

    • Category : HVAC Brush Accessories
  • Flue Brush
    Flue Brush
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2XTD6
    • Mfr. Model # 2XTD6
    • Flue Brush, Double Spiral / Double Stem, Fill Type Spring Grade Tempered Wire, Brush Length 4 1/2 In, Brush...More

    • Category : HVAC Brushes
  • Flue Brush, OAL 6 1/2 In
    Flue Brush, OAL 6 1/2 In
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2VMY9
    • Mfr. Model # 2VMY9
    • Flue Brush, Double Spiral / Double Stem, Fill Type Stainless Steel, Brush Length 4 1/2 In, Brush Dia 2 3/4...More

    • Category : HVAC Brushes
  • Flue Brush,Dia 3 1/4,1/4 MNPT,Length 8
    Flue Brush,Dia 3 1/4,1/4 MNPT,Length 8
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3EDH3
    • Mfr. Model # 3EDH3
    • Flue Brush, Double Spiral/Double Stem, Fill Type Tempered Wire, Brush Length 4 1/2 In, Brush Dia 3 1/4 In,...More

    • Category : HVAC Brushes
  • Flue Brush,Dia 2,1/4 MNPT,Length 8
    Flue Brush,Dia 2,1/4 MNPT,Length 8
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 3EDC9
    • Mfr. Model # 3EDC9
    • Flue Brush, Single Spiral/Double Stem, Fill Type Tampico, Brush Length 4 1/2 In, Brush Dia 2 In, Tube Dia 2...More

    • Category : HVAC Brushes
  • Nylon Brush Rod,4 Ft
    Nylon Brush Rod,4 Ft
    • TM

      Grainger Choice

    • TOUGH GUY
    • Item # 2XTA6
    • Mfr. Model # 2XTA6
    • Nylon Brush Rod, 1/4 Pipe Threads, Length 4 Ft, For Use With 2KVE4, 2KVE5, 2KVE6, 2KVE7, 2KVE8, 2KVE9, 2KVF1,...More

    • Category : HVAC Brush Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More