Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

25 Results Found that Include 96 Products

Results per page:  16 | 32 | 48
Strip Heater, Offset, 1200°F, 120, Watts 125, Overall L
  • TEMPCO
  • Strip Heater, Offset, 1200°F, 120, Watts 125, Overall Length 5-1/4" Strip Heater, 120V, 125 Watts
  • Item # 2XDV9
  • Mfr. Model # CSH00338
  • Strip Heater, Voltage 120, Terminals Offset, Overall Length 5-1/4 In., Mounting Dimension 4-1/4 In., 125...More

  • Category : Strip Heaters
Line Volt Mechanical Tstat,120 to 240VAC
  • TEMPCO
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4TCZ1
  • Mfr. Model # TEB30001
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open On Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Line Volt Mechanical Tstat,120 to 240VAC
  • TEMPCO
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4TCZ2
  • Mfr. Model # TEB32000
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Strip Heater, Offset, 1200°F, 120, Watts 300, Overall L
  • TEMPCO
  • Strip Heater, Offset, 1200°F, 120, Watts 300, Overall Length 5-3/4" Strip Heater, 120V, 300 Watts
  • Item # 2XDW4
  • Mfr. Model # CSH01596
  • Strip Heater, Voltage 120, Terminals Offset, Overall Length 5-3/4 In., Mounting Dimension 4-3/4 In., 300...More

  • Category : Strip Heaters
Insulated Channel Strip Heater, 900°F, 120, Watts 200,
Line Volt Mechanical Tstat,120 to 240VAC
  • TEMPCO
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4TCZ4
  • Mfr. Model # TEB34000
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Reflector
  • TEMPCO
  • Reflector Reflector
  • Item # 36VE67
  • Mfr. Model # SMPR-1037
  • Reflector, For Use With Grainger Item Number 2LRV5, For Use With Mfr. Model Number TRH50010, Fits Brand TEMPCO...More

  • Category : Parts
Element Support Bracket
  • TEMPCO
  • Element Support Bracket Element Support Bracket
  • Item # 36VE62
  • Mfr. Model # SMPR-1014
  • Element Support Bracket, For Use With Grainger Item Number 2LRU5, 2LRU6, 2LRU7, 2LRU8, 2LRU9, 2LRV1, 2LRV2,...More

  • Category : Parts
Cartridge Heater, Lead Length 10", Voltage 240, Watts
T-Stat Knob
  • TEMPCO
  • T-Stat Knob T-Stat Knob
  • Item # 36VE79
  • Mfr. Model # TST-104-109
  • T-Stat Knob, For Use With Grainger Item Number 2VYC9, 2VYD2, 2VYD4, 2VYF8, 2VYG1, 2VYG3, For Use With Mfr....More

  • Category : Parts
Strip Heater, Parallel, 1200°F, 240, Watts 250, Overall
  • TEMPCO
  • Strip Heater, Parallel, 1200°F, 240, Watts 250, Overall Length 8" Strip Heater, 240V, 250 Watts
  • Item # 2XEC3
  • Mfr. Model # CSH00171
  • Strip Heater, Voltage 240, Terminals Parallel, Overall Length 8 In., Mounting Dimension 7 In., 250 Watts,...More

  • Category : Strip Heaters
Line Volt Mechanical Tstat,120 to 240VAC
  • TEMPCO
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4TCZ3
  • Mfr. Model # TEB33000
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Heating Element,4 In. L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More