Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

HVAC and Refrigeration

190 Results Found that Include 349 Products

Results per page:  16 | 32 | 48
22" x 1" x 15" Radiant Non-Oscillating Electric&#
  • QMARK
  • Mounting Bracket Mounting Bracket
  • Multiple product options available

    Mounting Bracket, Mounting Type Wall and Ceiling, Pattern Angle Horizontal or Vertical, Width 2-5/16", Depth 20-1/2", Height 10" and For Use With MUH Unit Heaters;...More

  • Category : Electric Unit Heater Accessories
Fan Motor, 480 Volts
  • QMARK
  • Fan Motor, 480 Volts Fan Motor, 480 Volts
  • Item # 2YV52
  • Mfr. Model # 3900-0347-005
  • Fan Motor,480V 60 Hz .03 HP .3A 1550 rpm, For Use With Grainger Item Number 25D238, For Use With Mfr. Model...More

  • Category : Parts
SPST Thermostat
  • QMARK
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Material 20 ga. Steel, Housing Finish Polyester Powder Coat, Features Enclosed Motor, Adjustable...More

  • Category : Electric Unit Heaters
  • QMARK
  • Electric Radiant Ceiling Heater Electric Radiant Ceiling Heater
  • Multiple product options available

    Electric Radiant Ceiling Heater, Mounting Type T Bar Ceilings, 1, Width 24", Height 1", Finish Powder Coat, 60, Features Dual Function Heat, Unique Hanging System and...More

  • Category : Electric Ceiling Heaters
Mode Switch
  • QMARK
  • Mode Switch Mode Switch
  • Item # 38XC79
  • Mfr. Model # 5216-11016-000
  • Mode Switch, For Use With Grainger Item Number 19PL85, 19PL86, 19PL87, 19PL88, 19PL89, 19PL91, 19PL93,...More

  • Category : Parts
DPDT Thermostat
SPST Thermostat
SPST Thermostat
Transformer, 480/24 Volts
DPDT Thermostat
  • QMARK
  • Electric Convection Ceiling Heater Electric Convection Ceiling Heater
  • Multiple product options available

    Electric Convection Ceiling Heater, Finish Powder Coat, 60, Air Temp. Rise 42°, Features Directional Airflow, Reduced Wattage and Standards cULus; Varies by Mounting...More

  • Category : Electric Ceiling Heaters
Convection Pump House Heater, Surface, BtuH 1706, Voltage 1
Relay, 3 Pole, 30 Amp
Motor,480V,Use with Dayton/Berko/Qmark
Fan Delay
  • QMARK
  • Fan Delay Fan Delay
  • Item # 38XC18
  • Mfr. Model # 410074000
  • Fan Delay, For Use With Grainger Item Number 3TJZ9, For Use With Mfr. Model Number ST4X05250241, Fits Brand...More

  • Category : Parts
Line Volt Mechanical Tstat,24 to 277VAC
Unit Mounted Thermostat,25A,120 To 277V
  • QMARK
  • Electric Wall Heater Electric Wall Heater
  • Multiple product options available

    Electric Wall Heater, Mounting Type Recessed or Surface, Wall Opening Height 18-1/2", Wall Opening Width 14-3/4", Wall Opening Depth 3-1/2", 60, 1, Air Temp. Rise 147°F,...More

  • Category : Electric Wall Mount Heaters
Fan Switch,Unit Mounted
Switch, 3 Position
  • QMARK
  • Switch, 3 Position Switch, 3 Position
  • Item # 38XC82
  • Mfr. Model # 292-304687-007
  • Switch, 3 Position, For Use With Grainger Item Number 3TJX8, 3TJY4, 3TJZ3, For Use With Mfr. Model Number...More

  • Category : Parts
Mounting Kit Adapter
  • QMARK
  • Mounting Kit Adapter Mounting Kit Adapter
  • Item # 38XC57
  • Mfr. Model # 027-302361-001
  • Mounting Kit Adapter, For Use With Grainger Item Number 3END5, 39K916, 19PP24, 19PN30, For Use With Mfr....More

  • Category : Parts
Thermostat
  • QMARK
  • Thermostat Thermostat
  • Item # 38XC63
  • Mfr. Model # 300-113075-003
  • Thermostat, For Use With Grainger Item Number 5NF01, For Use With Mfr. Model Number GUX10004832, Fits Brand...More

  • Category : Parts
Louver
  • QMARK
  • Louver Louver
  • Item # 38XC86
  • Mfr. Model # 182-303884-002
  • Louver, For Use With Grainger Item Number 13R109, 13R110, 13R108, 5E184, 5E185, 3END5, 5E186, 5E187, 3END9,...More

  • Category : Parts
  • QMARK
  • Hazardous Location Unit Heater Hazardous Location Unit Heater
  • Multiple product options available

    Hazardous Location Unit Heater, Heater Type Fan Forced, 3, Voltage 480, Overall Depth 21", 60, Contactor Coil Voltage 24, Cabinet Depth 11-1/16", Housing Material Heavy...More

  • Category : Hazardous Location Heaters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More