Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

HVAC and Refrigeration

28 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
Line Volt Mechanical Tstat,24 to 277VAC
  • PECO
  • Line Volt Mechanical Tstat, 24 to 277VAC Line Volt Mechanical Tstat,24 to 277VAC
  • Item # 4E636
  • Mfr. Model # TF115-001
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Fan Coil Thermostat,Electronic,Digital
Line Volt Mechanical Tstat,24 to 277VAC
  • PECO
  • Line Volt Mechanical Tstat, 24 to 277VAC Line Volt Mechanical Tstat,24 to 277VAC
  • Item # 4MY92
  • Mfr. Model # TH109-009
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 2, Control...More

  • Category : Line Voltage Mechanical Thermostats
Line Volt Mechanical Tstat,24 to 277VAC
  • PECO
  • Line Volt Mechanical Tstat, 24 to 277VAC Line Volt Mechanical Tstat,24 to 277VAC
  • Item # 4MY93
  • Mfr. Model # TRF115-005
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Fan Coil Thermostat,Electronic,Digital
  • PECO
  • Fan Coil Thermostat, Electronic, Digital Fan Coil Thermostat,Electronic,Digital
  • Item # 6FFX6
  • Mfr. Model # TA168-100
  • Fan Coil Thermostat, Electronic, Digital, Switch Action 0-10VDC, 4-20mA, Number of Switches 6, Fan Switching...More

  • Category : Fan Coil Thermostats
Thermostat,Commercial
  • PECO
  • Thermostat, Commercial Thermostat,Commercial
  • Item # 4MY96
  • Mfr. Model # TA155-046
  • Display Analog;1-1/16;Fan Coil Thermostat;Number of Switches 1;Number of Stages 1;-;-;Electric Low or Line...More

  • Category : Fan Coil Thermostats
Fan Coil T-Stat,Fan Staged 3 Speed
  • PECO
  • Fan Coil T-Stat, Fan Staged 3 Speed Fan Coil T-Stat,Fan Staged 3 Speed
  • Item # 2NCA7
  • Mfr. Model # TB170-001
  • Fan Coil T-Stat, 2 Pipe or 4 Pipe, Switch Type 6 Relays, Switch Action Open or Close, Number of Switches 4...More

  • Category : Fan Coil Thermostats
Thermostat,Commercial
  • PECO
  • Thermostat, Commercial Thermostat,Commercial
  • Item # 4MY97
  • Mfr. Model # TB155-046
  • Line Voltage Ventilation Control, Heating and Cooling, Switch Type SPDT, Control Range 50-90 F, Differential...More

  • Category : Fan Coil Thermostats
Thermostat,Electronic
  • PECO
  • Thermostat, Electronic Thermostat,Electronic
  • Item # 4MY95
  • Mfr. Model # TA167-006
  • VAV Thermostat, Proportional Heat or Cool, proportional control of HVAC heating and cooling valves, dampers...More

  • Category : VAV Controls
Fan Coil T-Stat,Fan Non Staged 3 Speed
  • PECO
  • Fan Coil T-Stat, Fan Non Staged 3 Speed Fan Coil T-Stat,Fan Non Staged 3 Speed
  • Item # 2NCA6
  • Mfr. Model # TA170-001
  • Fan Coil T-Stat, 2 Pipe or 4 Pipe, Switch Type 6 Relays, Switch Action Open or Close, Number of Switches 4...More

  • Category : Fan Coil Thermostats
Fan Coil Thermostat,Digital,Programmable
  • PECO
  • Fan Coil Thermostat, Digital, Programmable Fan Coil Thermostat,Digital,Programmable
  • Item # 6FFX4
  • Mfr. Model # TA180-001
  • Fan Coil Thermostat, Electronic, Digital, Programmable, Switch Action On-Off, Number of Switches 6, Fan...More

  • Category : Fan Coil Thermostats
Wireless Thermostat,24VAC
  • PECO
  • Wireless Thermostat, 24VAC Wireless Thermostat,24VAC
  • Item # 6FFX1
  • Mfr. Model # TW205-001
  • Wireless Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations C, R, System Switching...More

  • Category : Wireless Thermostats
Fan Coil Thermostat,Electronic,Analog
  • PECO
  • Fan Coil Thermostat, Electronic, Analog Fan Coil Thermostat,Electronic,Analog
  • Item # 6FFX7
  • Mfr. Model # TA167-007
  • Fan Coil Thermostat, Electronic, Analog, Switch Action 0-10VDC, Number of Switches 6, Fan Switching...More

  • Category : Fan Coil Thermostats
Wireless Unit Module,24VAC,110 to 277VAC
  • PECO
  • Wireless Unit Module, 24VAC, 110 to 277VAC Wireless Unit Module,24VAC,110 to 277VAC
  • Item # 6FFX3
  • Mfr. Model # RW205-001
  • Wireless Unit Module, Terminal Designations L1, L2, W1, Y1, G1, G2, G3, A, RC, Sc, S1, S2, Remote Sensing...More

  • Category : Wireless Thermostats
Door Switch Occupancy Sensor, For Use With: 2NCA6, 2NC
Power Pack and Controller Occupancy Sensor, For Use With&#x
Time Based Kit Occupancy Kit, For Use With: Non-PECO&#
Motion Based Kit Occupancy Kit, For Use With: Non-PECO
Guest Room Kit Occupancy Kit, For Use With: 2NCA6,
Low V T-Stat,Stages Heat 3,Stages Cool 2
  • PECO
  • Low V T-Stat, Stages Heat 3, Stages Cool 2 Low V T-Stat,Stages Heat 3,Stages Cool 2
  • Item # 2NCA9
  • Mfr. Model # TH170-002
  • Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Terminal Designations Y1,Y2,W,G,G1,G2,O,H, System...More

  • Category : Low Voltage Non-Programmable Thermostats
Master Motion Sensor Occupancy Sensor, For Use With: 2
Wireless Thermostat Kit,7 Programmable
  • PECO
  • Wireless Thermostat Kit, 7 Programmable Wireless Thermostat Kit,7 Programmable
  • Item # 6FFX0
  • Mfr. Model # K2500
  • Wireless Thermostat Kit, Stages Heat Up to 3 Heat Pump or 2 Conventional, Stages Cool 2, Temp. Settings per...More

  • Category : Wireless Thermostats
Circular Motion Sensor Occupancy Sensor, For Use With:
Motion Sensor Occupancy Sensor, For Use With: 2NCA6, 2
Master Time Sensor Occupancy Sensor, For Use With: 2NC
Window Switch Occupancy Sensor, For Use With: 2NCA6, 2
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More