Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

HVAC and Refrigeration

15 Results Found that Include 15 Products

Results per page:  16 | 32 | 48
Roof Flashing,Pipe Size 2 In
  • OATEY
  • Roof Flashing, Pipe Size 2 In Roof Flashing,Pipe Size 2 In
  • Item # 1VNH5
  • Mfr. Model # 11909
  • Roof Flashing, Plumbing Vents And Type B Installations Application, Pipe Size 2 In, Number of Pipes 1, Base...More

Roof Vent Flashing,1/4 In to 4-1/2 In
Roof Flashing Vent Collar,2in.
Roof Flashing,Pipe Size 3 In
  • OATEY
  • Roof Flashing, Pipe Size 3 In Roof Flashing,Pipe Size 3 In
  • Item # 1VNH6
  • Mfr. Model # 11910
  • Roof Flashing, Plumbing Vents And Type B Installations Application, Pipe Size 3 In, Number of Pipes 1, Base...More

Roof Vent Flashing,1-1/2in. to 3in.
Roof Flashing,Pipe Size 4 In
  • OATEY
  • Roof Flashing, Pipe Size 4 In Roof Flashing,Pipe Size 4 In
  • Item # 1VNH7
  • Mfr. Model # 11911
  • Roof Flashing, Plumbing Vents And Type B Installations Application, Pipe Size 4 In, Number of Pipes 1, Base...More

Roof Flashing Vent Collar,3in.
Roof Vent Flashing,3in to 4in.
  • OATEY
  • Roof Vent Flashing, 3in to 4in. Roof Vent Flashing,3in to 4in.
  • Item # 39AT38
  • Mfr. Model # 11877
  • Roof Vent Flashing, Vent Piping Application, Pipe Size (in.) 3 to 4, Number of Pipes 1, Base Characteristics...More

Roof Vent Flashing,4in.
  • OATEY
  • Roof Vent Flashing, 4in. Roof Vent Flashing,4in.
  • Item # 39AT36
  • Mfr. Model # 11879
  • Roof Vent Flashing, Vent Piping Application, Pipe Size (in.) 4, Number of Pipes 1, Base Characteristics...More

Roof Vent Flashing,2in.
  • OATEY
  • Roof Vent Flashing, 2in. Roof Vent Flashing,2in.
  • Item # 39AT34
  • Mfr. Model # 11853
  • Roof Vent Flashing, Vent Piping Application, Pipe Size (in.) 2, Number of Pipes 1, Base Characteristics...More

Roof Flashing VentCollar,1-1/4in-1-1/2in
Roof Vent Flashing,1-1/2in. to 3in.
Roof Vent Flashing,3in.
  • OATEY
  • Roof Vent Flashing, 3in. Roof Vent Flashing,3in.
  • Item # 39AT35
  • Mfr. Model # 11866
  • Roof Vent Flashing, Vent Piping Application, Pipe Size (in.) 3, Number of Pipes 1, Base Characteristics...More

Roof Flashing Vent Collar,4in.
Roof Vent Flashing,3in. to 4in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More