Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

45 Results Found that Include 63 Products

Results per page:  16 | 32 | 48
Water Regulating Valve,2 Way,NPT,3/4 in.
Temperature/Humidity Sensor
Condenser Fan Speed Control,208/240V
Dual Pressure Control,SPST
  • JOHNSON CONTROLS
  • Dual Pressure Control, SPST Dual Pressure Control,SPST
  • Item # 40G410
  • Mfr. Model # P70MA-2C
  • Dual Pressure Control, Switch Type SPST, Low Pressure Range (PSIG) 20 In. in HG to 100, High Pressure Range...More

  • Category : Dual Pressure Controls
Water Reg Valve, 2 Way, 1 in., NPT
Linkage Kit
Thermostat Controller, For BACnet System
Low Voltage Thermostat, Stages Cool 2, Stages Heat 2
  • JOHNSON CONTROLS
  • Low Voltage Thermostat, Stages Cool 2, Stages Heat 2 JOHNSON CONTROLS Low Voltage Thermostat, Hardwired
  • Item # 36P607
  • Mfr. Model # T600MSP-4
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal...More

  • Category : Low Voltage Programmable Thermostats
Digital Wall Thermostat,Single Stage
Thermostat,7 In,4 Out,Sensor No,Dehum No
  • JOHNSON CONTROLS
  • Thermostat, 7 In, 4 Out, Sensor No, Dehum No Thermostat,7 In,4 Out,Sensor No,Dehum No
  • Item # 48GF71
  • Mfr. Model # TEC3620-00-000
  • Thermostat Controller, BACnet, Voltage 19 to 30 VAC, Connection Screw Terminals, 7 Inputs, 4 Outputs, LCD...More

  • Category : Building Automation Controls
Lube Oil Control,8 to 70 PSI
  • JOHNSON CONTROLS
  • Lube Oil Control, 8 to 70 PSI Lube Oil Control,8 to 70 PSI
  • Item # 40G359
  • Mfr. Model # P28AN-1C
  • Lube Oil Control, Electromechanical, Pressure Range (PSI) 8 to 70, Time Delay (Sec.) 90, Voltage 120/240,...More

  • Category : Oil Protection Controls
Globe Valve,2-Way,NO,1-1/2 In,(F)NPT
  • JOHNSON CONTROLS
  • Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT Globe Valve,2-Way,NO,1-1/2 In,(F)NPT
  • Item # 41P859
  • Mfr. Model # VG7241RT
  • Globe Valve, 2 Way, Brass, Height (In.) 5-13/16, Width (In.) 5-1/8, Depth (In.) 4-5/16, Coefficient of Volume...More

  • Category : Globe Valves Less Actuator
Flare Valve
Refrigeration Control,Temp/Alarm/Defrost
  • JOHNSON CONTROLS
  • Refrigeration Control, Temp/Alarm/Defrost Refrigeration Control,Temp/Alarm/Defrost
  • Item # 20XJ66
  • Mfr. Model # MR4PM24-12C
  • Refrigeration Control, Temperature/Alarm/Defrost, Switch Type SPST, Number of Switches 4, Overall Length...More

  • Category : Refrigeration Controls
Water Regulating Valve,3 Way,1/2 In
Pneumatic Thermostat,DA,60 to 150F
  • JOHNSON CONTROLS
  • Pneumatic Thermostat, DA, 60 to 150F Pneumatic Thermostat
  • Item # 38Y127
  • Mfr. Model # T-3111-1
  • Pneumatic Thermostat, Direct Acting, Heating and Cooling, Dual Temperature, Control Air Pressure 0 to 25 psi,...More

  • Category : Pneumatic Thermostats
Water Regulating Valve,2 Way,3/8 In
Humidity Sensor,Duct Mount
Globe Valve,2-Way,NC,1-1/4 In,Sweat
  • JOHNSON CONTROLS
  • Globe Valve, 2-Way, NC, 1-1/4 In, Sweat Globe Valve,2-Way,NC,1-1/4 In,Sweat
  • Item # 41P922
  • Mfr. Model # VG7481PT
  • Globe Valve, 2 Way, Brass Trim, Height (In.) 5-7/8, Width (In.) 7-9/32, Depth (In.) 2-11/16, Coefficient of...More

  • Category : Globe Valves Less Actuator
Condenser Fan Speed Control,208/240V
Globe Valve,2-Way,NO,3/4 In,(F)NPT
  • JOHNSON CONTROLS
  • Globe Valve, 2-Way, NO, 3/4 In, (F)NPT Globe Valve,2-Way,NO,3/4 In,(F)NPT
  • Item # 41P864
  • Mfr. Model # VG7243LT
  • Globe Valve, 2 Way, Stainless Steel, Height (In.) 4-3/4, Width (In.) 3-7/32, Depth (In.) 1-7/8, Coefficient...More

  • Category : Globe Valves Less Actuator
Electronic Temperture Cntrl,24 to 240VAC
  • JOHNSON CONTROLS
  • Electronic Temperture Cntrl, 24 to 240VAC Control Module
  • Item # 30KA33
  • Mfr. Model # C450CRN-1C
  • Control Module, Modbus RTU, Heating/Cooling/Pressure/Humidity/HVAC/R, Switch Action Open/Close on Rise,...More

  • Category : Line Voltage Programmable Thermostats
Humidity Sensor
  • JOHNSON CONTROLS
  • Humidity Sensor Humidity Sensor
  • Item # 36P588
  • Mfr. Model # HE-68N3-1N00WS
  • Humidity Sensor, Wall Mount, Warmer/Cooler Adjustment, Voltage 14 to 30 VDC, 20 to 30 VAC, Connection Screw...More

  • Category : Building Automation Controls
12" x 6" x 12" Pneumatic Actuator, 8 to
Linkage Kit
Globe Valve,3-Way Mixing,1/2 In,(F)NPT
Screw Terminals WT-4000 Router Thermostat
Low V T-Stat,Stages Heat 2,Stages Cool 2
  • JOHNSON CONTROLS
  • Low V T-Stat, Stages Heat 2, Stages Cool 2 Low V T-Stat,Stages Heat 2,Stages Cool 2
  • Item # 20RF40
  • Mfr. Model # T606MSN-4
  • Low Voltage Thermostat, Stages Heat 2, Stages Cool 2, Terminal Designations...More

  • Category : Low Voltage Non-Programmable Thermostats
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More