Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

18 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Coupling, Aqua, 0.007 in.
  • JOHNSON CONTROLS
  • Coupling, Aqua, 0.007 in. Coupling, Aqua, 0.007 in.
  • Item # 42A258
  • Mfr. Model # R-3710-2007
  • Coupling, Aqua , 0.007 In., For Use With Grainger Item Number 20RG07, 20RF77, 20RF78, For Use With Mfr. Model...More

  • Category : Parts
Restrictor 0.005 in.
  • JOHNSON CONTROLS
  • Restrictor 0.005 in. Restrictor 0.005 in.
  • Item # 42A255
  • Mfr. Model # R-3710-1005
  • Restrictor 0.005 In., For Use With Grainger Item Number 20RG07, 20RF77, 20RF78, For Use With Mfr. Model...More

  • Category : Parts
Adjustable Stop Kit
Mounting Bracket
  • JOHNSON CONTROLS
  • Mounting Bracket Mounting Bracket
  • Item # 35YK47
  • Mfr. Model # T-4002-124
  • Mounting Bracket, Fits Brand Johnson Controls, Includes (1) Bracket, (2) Screws, (2) Clips and (2) Mounting...More

  • Category : Parts
Large Coupler Kit
Barbed Tee 1/4 In, 0.007 in.
  • JOHNSON CONTROLS
  • Barbed Tee 1/4 In, 0.007 in. Barbed Tee 1/4 In, 0.007 in.
  • Item # 42A261
  • Mfr. Model # R-3710-3007
  • Barbed Tee 1/4 In., 0.007 In., For Use With Grainger Item Number 20RG07, 20RF77, 20RF78, For Use With Mfr....More

  • Category : Parts
Adjustable Stop Kit
Anti Rotation Bracket
Standard Coupler Kit
Anti Rotation Bracket
Coupler Kit
Manual Override Crank
Manual Override Crank,Long
Therm Mounting Bracket
  • JOHNSON CONTROLS
  • Therm Mounting Bracket Therm Mounting Bracket
  • Item # 42C086
  • Mfr. Model # T-4002-124G
  • Therm Mounting Bracket, For Use With Grainger Item Number 38Y157, 38Y158, 38Y159, 38Y160, 38Y161, 38Y162,...More

  • Category : Parts
Coupling, Red, 0.005 in.
  • JOHNSON CONTROLS
  • Coupling, Red, 0.005 in. Coupling, Red, 0.005 in.
  • Item # 42A257
  • Mfr. Model # R-3710-2005
  • Coupling, Red, 0.005 In., For Use With Grainger Item Number 20RG07, 20RF77, 20RF78, For Use With Mfr. Model...More

  • Category : Parts
Replacement Spring
Restrictor 0.007 in.
  • JOHNSON CONTROLS
  • Restrictor 0.007 in. Restrictor 0.007 in.
  • Item # 42A256
  • Mfr. Model # R-3710-1007
  • Restrictor 0.007 In., For Use With Grainger Item Number 20RG07, 20RF77, 20RF78, For Use With Mfr. Model...More

  • Category : Parts
Standard Coupler Kit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More