Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

288 Results Found that Include 314 Products

Results per page:  16 | 32 | 48
Valve Actuator,2 to 7 psi
UV Sensor,1/2 In
Thermostat,Fan Coil
  • HONEYWELL
  • Thermostat, Fan Coil Thermostat,Fan Coil
  • Item # 2E858
  • Mfr. Model # T4039M1004
  • Fan Coil Thermostat, Voltage Rating 120/240 Volts, Switch SPDT, Temperature Range 55 to 95 Degrees...More

  • Category : Fan Coil Thermostats
Line Volt Mechanical Tstat,120 to 240VAC
  • HONEYWELL
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4NE57
  • Mfr. Model # T4031C1012
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
24 Volt Transformer,Universal Mount
WiFi Thermostat, Stages Cool 2, Stages Heat 3
  • HONEYWELL
  • WiFi Thermostat, Stages Cool 2, Stages Heat 3 WiFi Thermostat, Stages Cool 2, Stages Heat 3
  • Item # 36WH84
  • Mfr. Model # TH8321WF1001
  • WiFi Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal...More

  • Category : Low Voltage Programmable Thermostats
Wall Plate Kit
Clear Guard,5 1/16 In x 6 1/16 In
Honeywell Sail Switch
Definite Purpose Contactor,24 VAC,2 Pole
Return Foot Mounted Actuator,75 lb
  • Whole House Dehumidifiers Whole House Dehumidifiers
  • Multiple product options available

    Ducted Whole House Dehumidifiers, Voltage 115, 60 Hz, Color Gray, Refrigerant Type R-410A, Application Ducted Or Stand Alone, and Application Ducted or Stand Alone;...More

  • Category : Whole House Dehumidifiers
Low Voltage T-Stat,Hydronic,LCD
  • HONEYWELL
  • Low Voltage T-Stat, Hydronic, LCD Low Voltage T-Stat,Hydronic,LCD
  • Item # 1TCY6
  • Mfr. Model # AQ1000TN2
  • Low Voltage T-Stat, Hydronic Communicating, Application Zoning Heat, Control Method Manual Programming, Power...More

  • Category : Hydronic Thermostats
Unitary Valve,Male,2 Way
Equipment Interface Module
  • HONEYWELL
  • Equipment Interface Module Equipment Interface Module
  • Item # 3RCP1
  • Mfr. Model # THM4000R1000
  • Equipment Interface Module, Replacement Module, For Use With (3RCL7)Th6320R1004 Or (3RCL8) Th5320R1002...More

  • Category : Thermostat Accessories
Line Volt Mechanical Tstat,24 to 30VAC
Equipment Interface Module
  • HONEYWELL
  • Equipment Interface Module Equipment Interface Module
  • Item # 3RCN9
  • Mfr. Model # THM5320R1000
  • Equipment Interface Module, Wireless, For Use With (3RCL7)Th6320R1004 Or (3RCL8) Th5320R1002 Wireless...More

  • Category : Thermostat Accessories
Zone Panel,4 Zone,Output Amps 10 VA
  • HONEYWELL
  • Zone Panel, 4 Zone, Output Amps 10 VA Zone Panel,4 Zone,Output Amps 10 VA
  • Item # 2GYD5
  • Mfr. Model # HZ432
  • Zone Panel, 4 Zone Forced Air, Voltage 24 AC, Height 13 1/2 In., Width 8 In., Depth 2 In., Output Amps 10 VA,...More

  • Category : Zoning Dampers
Keyboard Display Module
Universal Carbon Pre-Filter
Digital Controler
Actuator,13 sec. Open with Shaft
Flame Detector,Self-Check,3/4in Mount
Snap Switch Controller,SPDT
Resistor Kit,Converts One Series 90 Mod
Micro Processor-Based Discharge Water Co
Heavy Duty Transparent Plastic Guard
Shaft Adapter,Round Or Square Shaft
Milliam,15Va,24/120/230V,50/60Hz. 4-20
Logic Panel 3 On-Off Heat/Modulating
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More