Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HVAC and Refrigeration

35 results found that include 49 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Pneumatic Fitting Kit
Electronic Temp Control,24 to 240VAC
  • HONEYWELL
  • Electronic Temp Control, 24 to 240VAC

    HONEYWELL Electronic Temperature Controls
  • Item # 3CHJ8
  • Mfr. Model # T775B2040
  • Electronic Temperature Control, Switch Type 4 SPDT, Switch Action Open/Close on Rise, Voltage Range 24 to...More

  • Category : Electronic Temperature Controls
20-1/2" x 6-5/8" x 20-1/2" Linear Pneum
Controller,Temperature
  • HONEYWELL
  • Controller, Temperature

    Controller,Temperature
  • Item # 3XL01
  • Mfr. Model # T991A1426
  • VAV Thermostat, Modulating Remote Bulb, Liquid Filled, Copper Capillary 5 Ft Long, with 1/2 In Dia. X 4 3/16...More

  • Category : VAV Controls
Oil Primary Control,Stack Mount
  • HONEYWELL
  • Oil Primary Control, Stack Mount

    Oil Primary Control
  • Item # 2E521
  • Mfr. Model # RA117A1047
  • Oil Primary Control, Ignition Type Interrupted, Mounting Type Stack Mount, Heater Voltage 120VAC, Safety...More

  • Category : Oil Burner Controls
Wireless Thermostat Kit,7 Programmable
  • HONEYWELL
  • Wireless Thermostat Kit, 7 Programmable

    Wireless Thermostat Kit,7 Programmable
  • Item # 12Z042
  • Mfr. Model # YTHX9421R5101WW/U
  • Wireless Thermostat Kit, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7,...More

  • Category : Wireless Thermostats
2-Way, Direct Acting (F)NPT 2 Threaded Globe Valve,&#x
Wireless Tstat Kit,5-1-1 or 5-2 Program
  • HONEYWELL
  • Wireless Tstat Kit, 5-1-1 or 5-2 Program

    Wireless Tstat Kit,5-1-1 or 5-2 Program
  • Item # 14A009
  • Mfr. Model # YTH6320R1122
  • Wireless Thermostat Kit, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 5-1-1 or...More

  • Category : Wireless Thermostats
Temperature Controller
  • HONEYWELL
  • Temperature Controller

    Temperature Controller
  • Item # 3XK99
  • Mfr. Model # T991A1194
  • VAV Thermostat, Modulating Temperature Controller, Liquid Filled, Copper Capillary 20 Ft Length, with 1/2 In...More

  • Category : VAV Controls
Thermostat,Proportion
  • HONEYWELL
  • Thermostat, Proportion

    Thermostat,Proportion
  • Item # 3XK96
  • Mfr. Model # T921A1191
  • VAV Thermostat, Proportional Heat or Cool, Bellows Adjusts Potentiometer Slider to Regulate Motor Operation,...More

  • Category : VAV Controls
Air Treatment System,Single UV Lamp
  • HONEYWELL
  • Air Treatment System, Single UV Lamp

    Air Treatment System,Single UV Lamp
  • Item # 1RZX6
  • Mfr. Model # UV100E1043
  • Air Treatment System, Single Ultraviolet Lamp, Return Air Duct Mount, Voltage 120 VAC, 60 Hz, Single Phase,...More

  • Category : Air Cleaners
Zone Panel,4 Zone,Output Amps 10 VA
  • HONEYWELL
  • Zone Panel, 4 Zone, Output Amps 10 VA

    Zone Panel,4 Zone,Output Amps 10 VA
  • Item # 2GYD5
  • Mfr. Model # HZ432
  • Zone Panel, 4 Zone Forced Air, Voltage 24 AC, Height 13 1/2 In., Width 8 In., Depth 2 In., Output Amps 10 VA,...More

  • Category : Zoning Dampers
Pneu Temp Transmitter,DA,30 to 150F
  • HONEYWELL
  • Pneu Temp Transmitter, DA, 30 to 150F

    Pneu Temp Transmitter,DA,30 to 150F
  • Item # 3UC15
  • Mfr. Model # LP920A1039
  • Pneumatic Temperature Transmitter, Direct Acting, Max. Air Pressure 30 psi, Max. Ambient Temp. 150 Degrees F,...More

  • Category : Pneumatic Temperature Transmitters
Temperature Controller
  • HONEYWELL
  • Temperature Controller

    Temperature Controller
  • Item # 3XK97
  • Mfr. Model # T991A1012
  • VAV Thermostat, Modulating Temperature Controller, Liquid Filled, Copper Capillary 20 Ft Length, with 1/2 In...More

  • Category : VAV Controls
Pneumatic Humidistat,Reverse Acting 15-7
Pneumatic Humidistat,Direct Acting 15-75
Configurable Thermostat
Duct Mounting Type with 3/8 x 5-1/4 Bulb
Temperature Range 25 to 125 F,18-1/2
Remote Duct Mounting Type with 3/8 x 5-1
Thermostat Control
Pneumatic Humidistat,Reverse Acting
Zone Damper,24 AC,H 20In,W 24In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 20In, W 24In, D 4In

    Zone Damper,24 AC,H 20In,W 24In,D 4In
  • Item # 2GYN3
  • Mfr. Model # ZD20X24
  • Zone Damper, Square Damper, Voltage 24 AC, Height 20 In, Width 24 In, Depth 4 In, Output Amps .32A,...More

  • Category : Zoning Dampers
Zone Damper,24 AC,H 28In,W 14In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 28In, W 14In, D 4In

    Zone Damper,24 AC,H 28In,W 14In,D 4In
  • Item # 2GYH3
  • Mfr. Model # ZD28X14
  • Zone Damper, Square Damper, Voltage 24 AC, Height 28 In, Width 14 In, Depth 4 In, Output Amps .32A,...More

  • Category : Zoning Dampers
Zone Damper,24 AC,H 26In,W 20In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 26In, W 20In, D 4In

    Zone Damper,24 AC,H 26In,W 20In,D 4In
  • Item # 2GYH7
  • Mfr. Model # ZD26X20
  • Zone Damper, Square Damper, Voltage 24 AC, Height 26 In, Width 20 In, Depth 4 In, Output Amps .32A,...More

  • Category : Zoning Dampers
Zone Damper,24 AC,H 16In,W 26In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 16In, W 26In, D 4In

    Zone Damper,24 AC,H 16In,W 26In,D 4In
  • Item # 2GYR9
  • Mfr. Model # ZD16X26
  • Zone Damper, Square Damper, Voltage 24 AC, Height 16 In, Width 26 In, Depth 4 In, Output Amps .32A,...More

  • Category : Zoning Dampers
Low Voltage Thermostat, Stages Cool 2, Stages Heat 3
  • HONEYWELL
  • Low Voltage Thermostat, Stages Cool 2, Stages Heat 3

    HONEYWELL WiFi Thermostat, Hardwired
  • Item # 34GR16
  • Mfr. Model # TH8732WF5018
  • Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Programs per Week 7, Terminal Designations R, Rc,...More

  • Category : Low Voltage Programmable Thermostats
Zone Damper,24 AC,H 22In,W 22In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 22In, W 22In, D 4In

    Zone Damper,24 AC,H 22In,W 22In,D 4In
  • Item # 2GYK8
  • Mfr. Model # ZD22X22
  • Zone Damper, Square Damper, Voltage 24 AC, Height 22 In, Width 22 In, Depth 4 In, Output Amps .32A,...More

  • Category : Zoning Dampers
Zone Damper,24 AC,H 18In,W 18In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 18In, W 18In, D 4In

    Zone Damper,24 AC,H 18In,W 18In,D 4In
  • Item # 2GYR2
  • Mfr. Model # ZD18X18
  • Zone Damper, Square Damper, Voltage 24 AC, Height 18 In, Width 18 In, Depth 4 In, Output Amps .32A,...More

  • Category : Zoning Dampers
Zone Damper,24 AC,H 14In,W 28In,D 4In
  • HONEYWELL
  • Zone Damper, 24 AC, H 14In, W 28In, D 4In

    Zone Damper,24 AC,H 14In,W 28In,D 4In
  • Item # 2GYU2
  • Mfr. Model # ZD14X28
  • Zone Damper, Square Damper, Voltage 24 AC, Height 14 In, Width 28 In, Depth 4 In, Output Amps .32A,...More

  • Category : Zoning Dampers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More