Skip Content

HVAC and Refrigeration

81 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Pneumatic Fitting Kit

    Brand
    HONEYWELL
    Item #
    3UC20
    Mfr. Model #
    MJK100
    Pneumatic Fitting Kit
  • Controller, Pneumatic

    Brand
    HONEYWELL
    Item #
    3UC58
    Mfr. Model #
    RP920A1033
    Controller,Pneumatic
  • 24VAC On/Off, Floating SPDT Electric Actuator, -40° to 140°F, 175 in.-lb., 90 sec. Nominal @ 60 Hz,

    Brand
    HONEYWELL
    Item #
    2HFE3
    Mfr. Model #
    MS7520A2007
    24VAC On/Off, Floating SPDT Electric Actuator, -40° to&
  • 120VAC SPST Electric Actuator, 32° to 125°F, 20 in.-lb., 30 sec. Nominal @ 60 Hz, 25 sec. Spring R

    Brand
    HONEYWELL
    Item #
    2E976
    Mfr. Model #
    M436A1116
    120VAC   SPST Electric Actuator, 32° to 125°F,
  • 120VAC On/Off 2 SPDT Electric Actuator, -40° to 130°F, 175 in.-lb., 15 sec. Nominal @ 60 Hz, 15 sec.

    Brand
    HONEYWELL
    Item #
    2HEZ1
    Mfr. Model #
    MS4120F1204
    120VAC On/Off 2 SPDT Electric Actuator, -40° to 13
  • Low Voltage Thermostat, Stages Cool 3, Stages Heat 3

    Brand
    HONEYWELL
    Item #
    1YMG4
    Mfr. Model #
    T7351F2010
    Low Voltage Thermostat, Stages Cool 3, Stages Heat 3
  • 120VAC On/Off SPST Electric Actuator, -40° to 130°F, 175 in.-lb., 15 sec. Nominal @ 60 Hz, 15 sec. S

    Brand
    HONEYWELL
    Item #
    2HEY9
    Mfr. Model #
    MS4120F1006
    120VAC On/Off SPST Electric Actuator, -40° to 130°F
  • Spring Range, 8 Dia., 2-7 Psi

    Brand
    HONEYWELL
    Item #
    33P792
    Mfr. Model #
    MP953C1067
    Spring Range,8 Dia.,2-7 Psi
  • 2-Way, Direct Acting (F)NPT 2 Threaded Globe Valve, VAC, 46.8Cv,

    Brand
    HONEYWELL
    Item #
    4ATA9
    Mfr. Model #
    V5011N1099
    2-Way, Direct Acting (F)NPT 2 Threaded Globe Valve,&#x
  • Electronic Temp Control, 24 to 240VAC

    Brand
    HONEYWELL
    Item #
    3CHJ8
    Mfr. Model #
    T775B2040
    Electronic Temp Control,24 to 240VAC
  • Electronic Temp Control, 24 to 240VAC

    Brand
    HONEYWELL
    Item #
    2GZP1
    Mfr. Model #
    T775U2006
    Electronic Temp Control,24 to 240VAC
  • Temperature Controller

    Brand
    HONEYWELL
    Item #
    3XK99
    Mfr. Model #
    T991A1194
    Temperature Controller
  • Zone Panel, 4 Zone, Output Amps 10 VA

    Brand
    HONEYWELL
    Item #
    2GYD5
    Mfr. Model #
    HZ432
    Zone Panel,4 Zone,Output Amps 10 VA
  • Temperature Controller

    Brand
    HONEYWELL
    Item #
    3XK98
    Mfr. Model #
    T991A1079
    Temperature Controller
  • Gas Valve, Standard Opening, 250,000 BtuH

    Brand
    HONEYWELL
    Item #
    4E095
    Mfr. Model #
    VS820A1047
    Gas Valve,Standard Opening,250,000 BtuH
  • Air Purifier, 32VAC, 50/60Hz, Odor Absorber

    Brand
    HONEYWELL
    Item #
    36WJ90
    Mfr. Model #
    UV2400U5000
    Air Purifier,32VAC,50/60Hz,Odor Absorber
  • Electronic Temp Control, 24 to 240VAC

    Brand
    HONEYWELL
    Item #
    2GZN7
    Mfr. Model #
    T775B2024
    Electronic Temp Control,24 to 240VAC
  • 24VAC Modulating Counter Clockwise Electric Actuator, -25° to 125°F, 25 in.-lb., 90 sec.

    Brand
    HONEYWELL
    Item #
    33P729
    Mfr. Model #
    M7415A1006
    24VAC Modulating Counter Clockwise Electric Actuator, -25° t
  • Pneu Temp Transmitter, DA/RA, 65 to 85F

    Brand
    HONEYWELL
    Item #
    3UC12
    Mfr. Model #
    LP916B1082
    Pneu Temp Transmitter,DA/RA,65 to 85F
  • Proport. Pressuretrol, 0-15 psi, 135 ohms

    Brand
    HONEYWELL
    Item #
    50PL63
    Mfr. Model #
    L91A1037
    Proport. Pressuretrol,0-15 psi,135 ohms
    Web Price $328.50 / each
  • Oil Primary Control, Stack Mount

    Brand
    HONEYWELL
    Item #
    2E521
    Mfr. Model #
    RA117A1047
    Oil Primary Control,Stack Mount
  • Pressure Sensor, Panel Mount w/LCD, 24VAC

    Brand
    HONEYWELL
    Item #
    42FH25
    Mfr. Model #
    P7640A1000
    Pressure Sensor,Panel Mount w/LCD,24VAC
    Web Price $348.00 / each
  • Economizer Control, Rooftop or Remote, 24V

    Brand
    HONEYWELL
    Item #
    278Y49
    Mfr. Model #
    W7220A1000
    Economizer Control,Rooftop or Remote,24V
    Web Price $364.50 / each
  • Pneu Temp Transmitter, DA, 30 to 150F

    Brand
    HONEYWELL
    Item #
    279A25
    Mfr. Model #
    LP920A1039
    Pneu Temp Transmitter,DA,30 to 150F
    Web Price $385.00 / each
  • 24VAC/DC On/Off 2 SPST Electric Actuator, -40° to 140°F, 175 in.-lb., 45 sec. Nominal @ 60 Hz, 20 se

    Brand
    HONEYWELL
    Item #
    278Y43
    Mfr. Model #
    MS8120W1205
    24VAC/DC On/Off 2 SPST Electric Actuator, -40° to&
    Web Price $314.50 / each
  • Wireless Tstat Kit, 5-1-1 or 5-2 Program

    Brand
    HONEYWELL
    Item #
    279A59
    Mfr. Model #
    YTH6320R1001
    Wireless Tstat Kit,5-1-1 or 5-2 Program
    Web Price $339.77 / each
  • Duct Mounting Type with 3/8 x 5-1/4 Bulb

    Brand
    HONEYWELL
    Item #
    278Z19
    Mfr. Model #
    LP920A1021
    Duct Mounting Type with 3/8 x 5-1/4 Bulb
    Web Price $369.50 / each
  • Air Treatment System, Single UV Lamp

    Brand
    HONEYWELL
    Item #
    278X84
    Mfr. Model #
    UV100E1043
    Air Treatment System,Single UV Lamp
    Web Price $392.04 / each
  • Gas Valve, Standard Opening, 150,000 BtuH

    Brand
    HONEYWELL
    Item #
    278Y63
    Mfr. Model #
    SV9501M2528
    Gas Valve,Standard Opening,150,000 BtuH
    Web Price $316.01 / each
  • Zone Control Kit, 3 Zone, Output Amps 10VA

    Brand
    HONEYWELL
    Item #
    279C27
    Mfr. Model #
    HZ322K
    Zone Control Kit,3 Zone,Output Amps 10VA
    Web Price $361.50 / each
  • Conversion Kit, Inlet/Outlet 1/2 x 3/4 In

    Brand
    HONEYWELL
    Item #
    278Y57
    Mfr. Model #
    Y8610U6006
    Conversion Kit,Inlet/Outlet 1/2 x 3/4 In
    Web Price $378.06 / each
  • Gas Valve, Standard Opening, 335,000 BtuH

    Brand
    HONEYWELL
    Item #
    278Y59
    Mfr. Model #
    VS820M1309
    Gas Valve,Standard Opening,335,000 BtuH
    Web Price $305.12 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More