Skip Content

HVAC and Refrigeration

43 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

    Brand
    HONEYWELL
    Item #
    6WY10
    Mfr. Model #
    TH6110D1005
    Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
  • Thermostatic Radiator Valve, Size 3/4 In.

    Brand
    HONEYWELL
    Item #
    3UD06
    Mfr. Model #
    V110E1012
    Thermostatic Radiator Valve,Size 3/4 In.
  • Pneumatic Thermostat, DA, 60 to 90F

    Brand
    HONEYWELL
    Item #
    3UC99
    Mfr. Model #
    TP973A2076
    Pneumatic Thermostat,DA,60 to 90F
  • Thermostatic Radiator Valve, Size 3/4 In.

    Brand
    HONEYWELL
    Item #
    3UD03
    Mfr. Model #
    V110D1008
    Thermostatic Radiator Valve,Size 3/4 In.
  • Low Voltage Thermostat, Stages Cool 1, Stages Heat 2

    Brand
    HONEYWELL
    Item #
    54DM25
    Mfr. Model #
    TH6210U2001/U
    Low Voltage Thermostat, Stages Cool 1, Stages Heat 2
  • Rod Assembly

    Brand
    HONEYWELL
    Item #
    3UC35
    Mfr. Model #
    Q3400A1024
    Rod Assembly
  • Line Voltg Thermostat, DPST, 208 to 240VAC

    Brand
    HONEYWELL
    Item #
    6WY23
    Mfr. Model #
    TL7235A1003
    Line Voltg Thermostat,DPST,208 to 240VAC
  • Valve Actuator, Two Position Line Voltage

    Brand
    HONEYWELL
    Item #
    4ATD4
    Mfr. Model #
    VC4011ZZ11
    Valve Actuator,Two Position Line Voltage
  • Pilot, Intermittent Pilot Burner/igniter

    Brand
    HONEYWELL
    Item #
    36Z441
    Mfr. Model #
    Q3451U1000
    Pilot,Intermittent Pilot Burner/igniter
  • Transformer, Internal

    Brand
    HONEYWELL
    Item #
    4E391
    Mfr. Model #
    198162AA
    Transformer,Internal
  • Dehumidistat, Wall or Duct Mount, 24V

    Brand
    HONEYWELL
    Item #
    3CHK4
    Mfr. Model #
    H8908DSPST
    Dehumidistat, Wall or Duct Mount,24V
  • Replacement Water-Resistant Sensor, For Use With: For Electronic Remote Temperature Controller

    Brand
    HONEYWELL
    Item #
    3TZ85
    Mfr. Model #
    198212CA
    Replacement Water-Resistant Sensor, For Use With: For Elect
  • Valve Actuator, 2 to 7 psi

    Brand
    HONEYWELL
    Item #
    278Z40
    Mfr. Model #
    MP953C1000
    Valve Actuator,2 to 7 psi
    Web Price $86.50 / each
  • Actuator, 24 VAC

    Brand
    HONEYWELL
    Item #
    278Z42
    Mfr. Model #
    VU843A1004
    Actuator,24 VAC
    Web Price $87.50 / each
  • Relay, Switching

    Brand
    HONEYWELL
    Item #
    278Y74
    Mfr. Model #
    RA889A1001
    Relay,Switching
    Web Price $81.68 / each
  • Switch Assembly, Input Voltage 240 Vac

    Brand
    HONEYWELL
    Item #
    278Z10
    Mfr. Model #
    32003532-005
    Switch Assembly, Input Voltage 240 Vac
    Web Price $83.25 / each
  • Two Position Low V Actuator w/End Switch

    Brand
    HONEYWELL
    Item #
    278Z07
    Mfr. Model #
    VC8714ZZ11
    Two Position Low V Actuator w/End Switch
    Web Price $88.75 / each
  • Relay, Switching

    Brand
    HONEYWELL
    Item #
    278Y75
    Mfr. Model #
    R8845U1003
    Relay,Switching
    Web Price $85.83 / each
  • Valve Actuator, 4 to 11 psi

    Brand
    HONEYWELL
    Item #
    278Z32
    Mfr. Model #
    MP953C1026
    Valve Actuator,4 to 11 psi
    Web Price $86.50 / each
  • Heavy Duty Transparent Plastic Guard

    Brand
    HONEYWELL
    Item #
    278Z26
    Mfr. Model #
    14002430-001
    Heavy Duty Transparent Plastic Guard
    Web Price $89.00 / each
  • Switch, Pneumatic

    Brand
    HONEYWELL
    Item #
    279A13
    Mfr. Model #
    SP970A1005
    Switch,Pneumatic
    Web Price $80.75 / each
  • Duct Sensor, 1097 Ohm Ptc at 77F, 6 In

    Brand
    HONEYWELL
    Item #
    33U011
    Mfr. Model #
    C7031B2005
    Duct Sensor,1097 Ohm Ptc at 77F,6 In
  • Zone Damper, 24 AC, H 22In, W 22In, D 4In

    Brand
    HONEYWELL
    Item #
    2GYK8
    Mfr. Model #
    ZD22X22
    Zone Damper,24 AC,H 22In,W 22In,D 4In
  • Hydronic Air Vent, 1 1/4 in Sweat

    Brand
    HONEYWELL
    Item #
    2RB56
    Mfr. Model #
    PV125S/U
    Hydronic Air Vent,1 1/4 in Sweat
  • Gas Valve, Standard Opening, 335,000 BtuH

    Brand
    HONEYWELL
    Item #
    4E096
    Mfr. Model #
    VS820A1054
    Gas Valve,Standard Opening,335,000 BtuH
  • Relay, Pneumatic

    Brand
    HONEYWELL
    Item #
    3UC53
    Mfr. Model #
    RP670A1001
    Relay,Pneumatic
  • Valve Actuator, 2 to 7 psi

    Brand
    HONEYWELL
    Item #
    35YG25
    Mfr. Model #
    MP953C1000
    Valve Actuator,2 to 7 psi
  • Zone Panel, 3 Zone, Output Amps 6.25 VA

    Brand
    HONEYWELL
    Item #
    2GYD8
    Mfr. Model #
    HZ311
    Zone Panel, 3 Zone,Output Amps 6.25 VA
  • Honeywell Sail Switch

    Brand
    HONEYWELL
    Item #
    35YG23
    Mfr. Model #
    S688A1007
    Honeywell Sail Switch
  • Pneumatic Damper Actuator, 5 to 10 Psi

    Brand
    HONEYWELL
    Item #
    33P766
    Mfr. Model #
    MP909E1364
    Pneumatic Damper Actuator,5 to 10 Psi
  • Single Replacement UV Bulb, 1RZX7

    Brand
    HONEYWELL
    Item #
    2VRT2
    Mfr. Model #
    UC100E1030
    Single Replacement UV Bulb,1RZX7
  • Thermostatic Radiator Valve, Size 1/2 In.

    Brand
    HONEYWELL
    Item #
    3UD08
    Mfr. Model #
    V110F1002
    Thermostatic Radiator Valve,Size 1/2 In.
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More