Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

HVAC and Refrigeration

82 Results Found that Include 207 Products

Results per page:  16 | 32 | 48
Standard Grille
Insulated Wall Sleeve, 42" Width, 16" Height,13-3/4&qu
AC Filter,Polyester,PK3
  • FRIEDRICH
  • AC Filter, Polyester, PK3 AC Filter,Polyester,PK3
  • Item # 6JHH8
  • Mfr. Model # KWCFS
  • AC Filter, For Use With Grainger Item Number 4PLA8, 4PLA9, 4PLC1, 4PLC2, 4PLC3, 4PLC4, 4PLD2, 4PLD3, For Use...More

  • Category : Parts
Condensate Drain Kit
PTAC Remote Thermostat,18 to 30VAC Voltage, 5-1/4" Wid
Wi-Fi Accessory Kit
  • FRIEDRICH
  • Wi-Fi Accessory Kit Wi-Fi Accessory Kit
  • Item # 32V234
  • Mfr. Model # KWIFI
  • WiFi Accessory Kit, Material Plastic, For Use With Friedrich 2012 Kühl and Kühl+ Commercial Grade Air...More

  • Category : Window/Wall A/C & Heat Pump Accessories
Drain Kit
Ptac Electronic Control Kit
  • FRIEDRICH
  • Ptac Electronic Control Kit Ptac Electronic Control Kit
  • Item # 33HG36
  • Mfr. Model # 25080060
  • Ptac Electronic Control Kit, For Use With Grainger Item Number 1CFA1, 1CFA2, 1CFA3, 1CFA4, 1CFA5, 1CFA6,...More

  • Category : Parts
Electronic Control Kit
  • FRIEDRICH
  • Electronic Control Kit Electronic Control Kit
  • Item # 36WF07
  • Mfr. Model # 62601013
  • Electronic Control Kit, For Use With Grainger Item Number 22XR65, For Use With Mfr. Model Number EL24N35-A,...More

  • Category : Parts
Wall Thermostat,24VDC Voltage, 5-1/2" Width, 3-3/4"&#x
Electronic Control Kit
  • FRIEDRICH
  • Electronic Control Kit Electronic Control Kit
  • Item # 36WF10
  • Mfr. Model # 62601010
  • Electronic Control Kit, For Use With Grainger Item Number 22XR69, For Use With Mfr. Model Number SM18N30-B,...More

  • Category : Parts
AC Filter,Polyester,PK3
  • FRIEDRICH
  • AC Filter, Polyester, PK3 AC Filter,Polyester,PK3
  • Item # 6JHH9
  • Mfr. Model # KWCFM
  • AC Filter, For Use With Grainger Item Number 4PLC5, 4PLC6, 4PLD4, For Use With Mfr. Model Number SM18-3,...More

  • Category : Parts
AC Filter,Polyester,PK3
  • FRIEDRICH
  • AC Filter, Polyester, PK3 AC Filter,Polyester,PK3
  • Item # 6JHJ0
  • Mfr. Model # KWCFL
  • AC Filter, For Use With Grainger Item Number 4PLC7, 4PLC8, 4PLC9, 4PLD5, 4PLD6, For Use With Mfr. Model...More

  • Category : Parts
Air Purifier,HEPA,AHAM,with Led Rear Out
  • FRIEDRICH
  • Air Purifier, HEPA, AHAM, with Led Rear Out Air Purifier,HEPA,AHAM,with Led Rear Out
  • Item # 40GT79
  • Mfr. Model # AP260
  • Air Purifier, HEPA, Floor Mount, CADR Rating Tobacco Smoke 168, Dust 141, Pollen 176, Number of Speeds 4, Air...More

  • Category : Air Cleaners
User Interface Kit
  • FRIEDRICH
  • User Interface Kit User Interface Kit
  • Item # 36WF08
  • Mfr. Model # 62601016
  • User Interface Kit, For Use With Grainger Item Number 22XR66, For Use With Mfr. Model Number EL24N35-A, Fits...More

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More