Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WATTS HVAC and Refrigeration

140 products found

Filter Results By

Applied Filters

Clear All

Product Categories

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Backflow Check Relief Valve, 1-1/4", 80psi

    Brand
    WATTS
    Item #
    162A02
    Mfr. Model #
    0121517
    Backflow Check Relief Valve, 1-1/4", 80psi
    Web Price $938.08 / each
  • Valve, 1", 125 psi, 3.438K, Temp. and Press.

    Brand
    WATTS
    Item #
    162A69
    Mfr. Model #
    0556018
    Valve, 1", 125 psi, 3.438K, Temp. and Press.
    Web Price $1,258.40 / each
  • Backflow Check Relief Valve, 1-1/4"

    Brand
    WATTS
    Item #
    162A03
    Mfr. Model #
    0121522
    Backflow Check Relief Valve, 1-1/4"
    Web Price $875.60 / each
  • Backflow Check Valve, 6" L, 1", 3085000 Btu

    Brand
    WATTS
    Item #
    161Z89
    Mfr. Model #
    0121457
    Backflow Check Valve, 6" L, 1", 3085000 Btu
    Web Price $572.44 / each
  • Valve, 1", 150 psi, 4.059K

    Brand
    WATTS
    Item #
    162A70
    Mfr. Model #
    0556019
    Valve, 1", 150 psi, 4.059K
    Web Price $971.52 / each
  • Backflow Check Relief Valve, 1-1/4"

    Brand
    WATTS
    Item #
    162A04
    Mfr. Model #
    0121524
    Backflow Check Relief Valve, 1-1/4"
    Web Price $875.60 / each
  • Regulator, 2", NPT, Lead Free

    Brand
    WATTS
    Item #
    161Z75
    Mfr. Model #
    0009465
    Regulator, 2", NPT, Lead Free
    Web Price $1,242.56 / each
  • Backflow Check Valve, 1", 3085000 Btu

    Brand
    WATTS
    Item #
    161Z90
    Mfr. Model #
    0121460
    Backflow Check Valve, 1", 3085000 Btu
    Web Price $804.32 / each
  • Valve, Heavy Duty Float, 1000 Btu, 1"

    Brand
    WATTS
    Item #
    162A71
    Mfr. Model #
    0780011
    Valve, Heavy Duty Float, 1000 Btu, 1"
    Web Price $143.00 / each
  • Backflow Check Valve, 3/4", Preventer

    Brand
    WATTS
    Item #
    162A64
    Mfr. Model #
    0391008
    Backflow Check Valve, 3/4", Preventer
    Web Price $1,004.96 / each
  • Backflow Check Valve, 50 psi, 5950000 Btu

    Brand
    WATTS
    Item #
    162A22
    Mfr. Model #
    0274513
    Backflow Check Valve, 50 psi, 5950000 Btu
    Web Price $101.77 / each
  • Backflow Check Relief Valve, 1-1/2"

    Brand
    WATTS
    Item #
    162A05
    Mfr. Model #
    0121544
    Backflow Check Relief Valve, 1-1/2"
    Web Price $1,211.76 / each
  • Backflow Check Valve, 150 psi, 1-1/2"

    Brand
    WATTS
    Item #
    162A12
    Mfr. Model #
    0121602
    Backflow Check Valve, 150 psi, 1-1/2"
    Web Price $2,628.56 / each
  • Regulator, 3/4", Pressure Reducing Valve

    Brand
    WATTS
    Item #
    161Z76
    Mfr. Model #
    0009588
    Regulator, 3/4", Pressure Reducing Valve
    Web Price $172.70 / each
  • Regulator, 1", Lead Free

    Brand
    WATTS
    Item #
    161Z71
    Mfr. Model #
    0009162
    Regulator, 1", Lead Free
    Web Price $1,136.08 / each
  • Backflow Check Valve, 45 psi, 3903000 Btu

    Brand
    WATTS
    Item #
    162A51
    Mfr. Model #
    0383742
    Backflow Check Valve, 45 psi, 3903000 Btu
    Web Price $826.32 / each
  • Backflow Check Relief Valve, 3/4", 60 psi

    Brand
    WATTS
    Item #
    161Z91
    Mfr. Model #
    0121467
    Backflow Check Relief Valve, 3/4", 60 psi
    Web Price $276.10 / each
  • Pressure Relif Valve, 50 psi, 3075000 Btu

    Brand
    WATTS
    Item #
    162A46
    Mfr. Model #
    0383310
    Pressure Relif Valve, 50 psi, 3075000 Btu
    Web Price $408.98 / each
  • Valve, Heavy Duty Float, 2000 Btu, 2"

    Brand
    WATTS
    Item #
    162A72
    Mfr. Model #
    0780014
    Valve, Heavy Duty Float, 2000 Btu, 2"
    Web Price $243.32 / each
  • Regulator, 2", 299 lb.-in., 30 to 100 psi

    Brand
    WATTS
    Item #
    162A79
    Mfr. Model #
    0831015
    Regulator, 2", 299 lb.-in., 30 to 100 psi
    Web Price $2,817.76 / each
  • Backflow Check Valve, 1", 4059000 Btu

    Brand
    WATTS
    Item #
    162A27
    Mfr. Model #
    0315130
    Backflow Check Valve, 1", 4059000 Btu
    Web Price $255.64 / each
  • Backflow Check Preventer Valve, 2"

    Brand
    WATTS
    Item #
    162A65
    Mfr. Model #
    0391012
    Backflow Check Preventer Valve, 2"
    Web Price $2,226.40 / each
  • Backflow Relief Valve, 30 psi, 1005000 Btu

    Brand
    WATTS
    Item #
    162A23
    Mfr. Model #
    0274934
    Backflow Relief Valve, 30 psi, 1005000 Btu
    Web Price $119.50 / each
  • Backflow Check Valve, 2", 7672000 Btu

    Brand
    WATTS
    Item #
    162A58
    Mfr. Model #
    0384292
    Backflow Check Valve, 2", 7672000 Btu
    Web Price $802.12 / each
  • Backflow Check Relief Valve, 1-1/2"

    Brand
    WATTS
    Item #
    162A06
    Mfr. Model #
    0121547
    Backflow Check Relief Valve, 1-1/2"
    Web Price $1,211.76 / each
  • Backflow Check Relief Valve, 3/4", 125 psi

    Brand
    WATTS
    Item #
    161Z94
    Mfr. Model #
    0121479
    Backflow Check Relief Valve, 3/4", 125 psi
    Web Price $216.04 / each
  • Backflow Check Valve, 125 psi, 1-1/2"

    Brand
    WATTS
    Item #
    162A13
    Mfr. Model #
    0121604
    Backflow Check Valve, 125 psi, 1-1/2"
    Web Price $2,793.12 / each
  • Regulator, 1/2", 0 to 125 psi Adjustable

    Brand
    WATTS
    Item #
    161Z77
    Mfr. Model #
    0009836
    Regulator, 1/2", 0 to 125 psi Adjustable
    Web Price $280.28 / each
  • Backflow Check Relief Valve, 1", 150 psi

    Brand
    WATTS
    Item #
    161Z99
    Mfr. Model #
    0121508
    Backflow Check Relief Valve, 1", 150 psi
    Web Price $470.80 / each
  • Regulator, Reducing Valve, 3/4"

    Brand
    WATTS
    Item #
    161Z72
    Mfr. Model #
    0009257
    Regulator, Reducing Valve, 3/4"
    Web Price $182.16 / each
  • Backflow Check Valve, 1", Preventer

    Brand
    WATTS
    Item #
    162A62
    Mfr. Model #
    0391004
    Backflow Check Valve, 1", Preventer
    Web Price $534.16 / each
  • Backflow Relief Valve, 30 psi, 650000 Btu

    Brand
    WATTS
    Item #
    162A20
    Mfr. Model #
    0274428
    Backflow Relief Valve, 30 psi, 650000 Btu
    Web Price $101.77 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More