Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TEMPCO HVAC and Refrigeration

1,036 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Heating Element

    Brand
    TEMPCO
    Item #
    4TDD1
    Mfr. Model #
    CRR00005
    Heating Element
    Web Price $18.99 / each
  • Outdoor Infrared Heater Element, 480VAC, Watts 3600W, For Use With Mfr No. TRH50024

    Brand
    TEMPCO
    Item #
    2LRY1
    Mfr. Model #
    THE09200
    Outdoor Infrared Heater Element, 480VAC, Watts 3600W, For U
    Web Price $134.61 / each
  • Panel Radiant Heater, 30 In. L, 12 In. W

    Brand
    TEMPCO
    Item #
    6THW0
    Mfr. Model #
    RPB21241
    Panel Radiant Heater, 30 In. L, 12 In. W
    Web Price $646.84 / each
  • Ceramic Infrared Heater Element, 240VAC, Watts 250W

    Brand
    TEMPCO
    Item #
    2LRT1
    Mfr. Model #
    CRB10006
    Ceramic Infrared Heater Element, 240VAC, Watts 250W
    Web Price $20.53 / each
  • Process Thermostat

    Brand
    TEMPCO
    Item #
    4TCZ1
    Mfr. Model #
    TEB30001
    Process Thermostat
    Web Price $27.19 / each
  • Ceramic Terminal Covers, Single Port, PK10

    Brand
    TEMPCO
    Item #
    2PCK2
    Mfr. Model #
    CER-101-107
    Ceramic Terminal Covers, Single Port, PK10
    Web Price $24.10 / pkg. of 10
  • Band Heater, 900°F, 120VAC, Watts 100, Inside Dia. 1", Width 1"

    Brand
    TEMPCO
    Item #
    2VXU9
    Mfr. Model #
    NHL00100
    Band Heater, 900°F, 120VAC, Watts 100, Inside Dia. 1&qu
    Web Price $29.36 / each
  • Flexible Strip Heater, Standard, 120VAC, Watts 120, Overall Length 24"

    Brand
    TEMPCO
    Item #
    6THF7
    Mfr. Model #
    SHS80359
    Flexible Strip Heater, Standard, 120VAC, Watts 120, Overall
    Web Price $44.08 / each
  • Electric Radiant Quartz Infrared Heater, Indoor, Horizontal Only, Voltage 230, Watts 6250

    Brand
    TEMPCO
    Item #
    4TDA8
    Mfr. Model #
    CRA80032
    Electric Radiant Quartz Infrared Heater, Indoor, Horizontal Only
    Web Price $971.00 / each
  • Ceramic Terminal Caps, 10-32 Threads, PK10

    Brand
    TEMPCO
    Item #
    2PCK5
    Mfr. Model #
    CER-102-101
    Ceramic Terminal Caps, 10-32 Threads, PK10
    Web Price $26.37 / pkg. of 10
  • Ceramic Infrared Heater Element, 230VAC, Watts 1000W

    Brand
    TEMPCO
    Item #
    2LRT7
    Mfr. Model #
    CRB10031
    Ceramic Infrared Heater Element, 230VAC, Watts 1000W
    Web Price $20.53 / each
  • Silicone Rubber Enclosure Heater, Thermostat Opens 60°F, Closes 40°F, 120VAC, Watts 60, 1 Phase

    Brand
    TEMPCO
    Item #
    2PCH8
    Mfr. Model #
    EHR00007
    Silicone Rubber Enclosure Heater, Thermostat Opens 60°F, Clo
    Web Price $127.78 / each
  • Ceramic Terminal Block, High Temperature 2-Pole, 600VAC, Length 1-1/4", Width 1-9/16"

    Brand
    TEMPCO
    Item #
    2LRT9
    Mfr. Model #
    EHD-108-101
    Ceramic Terminal Block, High Temperature 2-Pole, 600VAC, Length&
    Web Price $11.43 / each
  • Band Heater, 900°F, 120VAC, Watts 250, Inside Dia. 1", Width 2"

    Brand
    TEMPCO
    Item #
    2VXV4
    Mfr. Model #
    NHL00106
    Band Heater, 900°F, 120VAC, Watts 250, Inside Dia. 1&qu
    Web Price $29.36 / each
  • Strip Heater, Offset, 1200°F, 120VAC, Watts 150, Overall Length 6"

    Brand
    TEMPCO
    Item #
    2XDW8
    Mfr. Model #
    CSH00318
    Strip Heater, Offset, 1200°F, 120VAC, Watts 150, Overall
    Web Price $32.78 / each
  • Process Thermostat

    Brand
    TEMPCO
    Item #
    4TCZ2
    Mfr. Model #
    TEB32000
    Process Thermostat
    Web Price $26.57 / each
  • Flexible Strip Heater, Standard, 120VAC, Watts 240, Overall Length 12"

    Brand
    TEMPCO
    Item #
    6THL1
    Mfr. Model #
    SHS80403
    Flexible Strip Heater, Standard, 120VAC, Watts 240, Overall
    Web Price $44.08 / each
  • Tubular Enclosure Heater, Thermostat 30 to 150°F, 120VAC, Watts 100, 1 Phase

    Brand
    TEMPCO
    Item #
    4TCX7
    Mfr. Model #
    EHT00030
    Tubular Enclosure Heater, Thermostat 30 to 150°F, 120VAC,&#x
    Web Price $152.95 / each
  • Ceramic Terminal Block, High Temperature 3-Pole, 600VAC, Length 1-1/4", Width 2-7/16"

    Brand
    TEMPCO
    Item #
    2LRU1
    Mfr. Model #
    EHD-108-121
    Ceramic Terminal Block, High Temperature 3-Pole, 600VAC, Length&
    Web Price $12.88 / each
  • Screw Plug Immersion Heater, 61 sq. in.

    Brand
    TEMPCO
    Item #
    2VXT7
    Mfr. Model #
    TSP02082
    Screw Plug Immersion Heater, 61 sq. in.
    Web Price $194.50 / each
  • Strip Heater, Offset, 1200°F, 120VAC, Watts 500, Overall Length 8"

    Brand
    TEMPCO
    Item #
    2XDX3
    Mfr. Model #
    CSH00066
    Strip Heater, Offset, 1200°F, 120VAC, Watts 500, Overall
    Web Price $33.40 / each
  • Screw Plug Immersion Heater, 2000W, 120V

    Brand
    TEMPCO
    Item #
    2VXT9
    Mfr. Model #
    TSP02084
    Screw Plug Immersion Heater, 2000W, 120V
    Web Price $250.50 / each
  • Flexible Strip Heater, Adhesive Backing, 120VAC, Watts 15, Overall Length 3"

    Brand
    TEMPCO
    Item #
    6TFN4
    Mfr. Model #
    SHS80330
    Flexible Strip Heater, Adhesive Backing, 120VAC, Watts 15,
    Web Price $25.70 / each
  • Ceramic Emitter Infrared Heater, 220/240V

    Brand
    TEMPCO
    Item #
    2LRP2
    Mfr. Model #
    CRA10004
    Ceramic Emitter Infrared Heater, 220/240V
    Web Price $201.88 / each
  • Marked 0-10, Dia. (0.90") Optional Knob, For Use With: Mfr. No. TEB30001

    Brand
    TEMPCO
    Item #
    4TCZ8
    Mfr. Model #
    TST-104-118
    Marked 0-10, Dia. (0.90") Optional Knob, For Use&
    Web Price $7.27 / each
  • Band Heater, 900°F, 120VAC, Watts 150, Inside Dia. 1", Width 1-1/2"

    Brand
    TEMPCO
    Item #
    2VXV2
    Mfr. Model #
    NHL00102
    Band Heater, 900°F, 120VAC, Watts 150, Inside Dia. 1&qu
    Web Price $27.19 / each
  • Cartridge Heater, Lead Length 10", 120VAC, Watts 150, 38W/sq. in., Diameter 1/2"

    Brand
    TEMPCO
    Item #
    4NKJ5
    Mfr. Model #
    LDC00097
    Cartridge Heater, Lead Length 10", 120VAC, Watts 150,
    Web Price $24.60 / each
  • Band Heater, 900°F, 120VAC, Watts 400, Inside Dia. 4", Width 1"

    Brand
    TEMPCO
    Item #
    2VYK2
    Mfr. Model #
    MBH20535
    Band Heater, 900°F, 120VAC, Watts 400, Inside Dia. 4&qu
    Web Price $56.14 / each
  • Strip Heater, Parallel, 1200°F, 240VAC, Watts 1500, Overall Length 42-1/2"

    Brand
    TEMPCO
    Item #
    2MXH9
    Mfr. Model #
    CSH01632
    Strip Heater, Parallel, 1200°F, 240VAC, Watts 1500, Overall&
    Web Price $89.78 / each
  • Precision Tank Heater, 32-1/2 In. L

    Brand
    TEMPCO
    Item #
    6THU3
    Mfr. Model #
    TAT40008
    Precision Tank Heater, 32-1/2 In. L
    Web Price $641.48 / each
  • Band Heater, 900°F, 120VAC, Watts 100, Inside Dia. 1", Width 1"

    Brand
    TEMPCO
    Item #
    2VXY9
    Mfr. Model #
    NHW00100
    Band Heater, 900°F, 120VAC, Watts 100, Inside Dia. 1&qu
    Web Price $32.03 / each
  • Screw Plug Immersion Heater, 15-1/2 In. L

    Brand
    TEMPCO
    Item #
    2VYJ6
    Mfr. Model #
    TSP02217
    Screw Plug Immersion Heater, 15-1/2 In. L
    Web Price $106.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More