Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

CLASSIC HVAC and Refrigeration

14 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price

Viewing as

List
  • Right Hand Hinged End Cap, 4 In. W

    Brand
    CLASSIC
    Item #
    4NHX2
    Mfr. Model #
    CL-REC
    Right Hand Hinged End Cap, 4 In. W
    Web Price $14.15 / each
  • Conventional Hydronic Baseboard Heater, Architectural, Floor, Length 24-3/4", Height 9-1/8"

    Brand
    CLASSIC
    Item #
    4NHY4
    Mfr. Model #
    CLCU75-2
    Conventional Hydronic Baseboard Heater, Architectural, Floor, Length&
    Web Price $51.00 / each
  • Conventional Hydronic Baseboard Heater, Architectural, Floor, Length 60-3/4", Height 9-1/8"

    Brand
    CLASSIC
    Item #
    4NHY1
    Mfr. Model #
    CLCU75-5
    Conventional Hydronic Baseboard Heater, Architectural, Floor, Length&
    Web Price $140.00 / each
  • Conventional Hydronic Baseboard Heater, Architectural, Floor, Length 48-3/4", Height 9-1/8"

    Brand
    CLASSIC
    Item #
    4NHY2
    Mfr. Model #
    CLCU75-4
    Conventional Hydronic Baseboard Heater, Architectural, Floor, Length&
    Web Price $112.00 / each
  • Conventional Hydronic Baseboard Heater, Architectural, Floor, Length 96-3/4", Height 9-1/8"

    Brand
    CLASSIC
    Item #
    4NHX7
    Mfr. Model #
    CLCU75-8
    Conventional Hydronic Baseboard Heater, Architectural, Floor, Length&
    Web Price $218.50 / each
  • Wall Trim, 4 In. W, 2-1/2 In. D

    Brand
    CLASSIC
    Item #
    4NHX6
    Mfr. Model #
    CL-WJ
    Wall Trim, 4 In. W, 2-1/2 In. D
    Web Price $9.70 / each
  • Conventional Hydronic Baseboard Heater, Architectural, Floor (End Caps Not Included), Length 36-3/4"

    Brand
    CLASSIC
    Item #
    4NHY3
    Mfr. Model #
    CLCU75-3
    Conventional Hydronic Baseboard Heater, Architectural, Floor (En
    Web Price $81.75 / each
  • Left Hand Hinged End Cap, 4 In. W

    Brand
    CLASSIC
    Item #
    4NHX3
    Mfr. Model #
    CL-LEC
    Left Hand Hinged End Cap, 4 In. W
    Web Price $15.40 / each
  • Right Hand Solid End Cap, 3 In. W

    Brand
    CLASSIC
    Item #
    4NHW9
    Mfr. Model #
    CL-3REC
    Right Hand Solid End Cap, 3 In. W
    Web Price $10.05 / each
  • Left Hand Solid End Cap, 3 In. W

    Brand
    CLASSIC
    Item #
    4NHX1
    Mfr. Model #
    CL-3LEC
    Left Hand Solid End Cap, 3 In. W
    Web Price $10.40 / each
  • Inside Corner, 5 In. W, 6 In. D

    Brand
    CLASSIC
    Item #
    4NHX4
    Mfr. Model #
    CL-IC
    Inside Corner, 5 In. W, 6 In. D
    Web Price $10.30 / each
  • Conventional Hydronic Baseboard Heater, Architectural, Floor, Length 72-3/4", Height 9-1/8"

    Brand
    CLASSIC
    Item #
    4NHX9
    Mfr. Model #
    CLCU75-6
    Conventional Hydronic Baseboard Heater, Architectural, Floor, Length&
    Web Price $168.00 / each
  • Conventional Hydronic Baseboard Heater, Architectural, Floor, Length 84-3/4", Height 9-1/8"

    Brand
    CLASSIC
    Item #
    4NHX8
    Mfr. Model #
    CLCU75-7
    Conventional Hydronic Baseboard Heater, Architectural, Floor, Length&
    Web Price $191.00 / each
  • Outside Corner, 5 In. W, 7 In. D

    Brand
    CLASSIC
    Item #
    4NHX5
    Mfr. Model #
    CL-OC
    Outside Corner, 5 In. W, 7 In. D
    Web Price $20.05 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More