Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

52 Results Found that Include 243 Products

Results per page:  16 | 32 | 48
Dehumidifier,50 Pint,115V
  • FRIEDRICH
  • Dehumidifier, 50 Pint, 115V Dehumidifiers
  • Item # 46Z649
  • Mfr. Model # D50BP
  • Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 50 pt., Voltage 115, 60 Hz, Amps 5.9, Humidity Range 30 to 90...More

  • Category : Office and Residential Dehumidifiers
21" x 29-1/2" x 33" 120 Volt Natural Ga
  • Whole House Dehumidifiers Whole House Dehumidifiers
  • Multiple product options available

    Ducted Whole House Dehumidifiers, Voltage 115, 60 Hz, Color Gray, Refrigerant Type R-410A, Application Ducted Or Stand Alone, and Application Ducted or Stand Alone;...More

  • Category : Whole House Dehumidifiers
  • HUNTER
  • 52" Blade Dia. Decorative Ceiling Fans 52" Blade Dia. Decorative Ceiling Fans
  • Multiple product options available

    Decorative Ceiling Fans,Number of Blades 5, Voltage 120, Amps 0.41, 60, Permanent Split Capacitor, Auto, Permanently Lubricated Sealed Ball, Yes and Limited Lifetime;...More

  • Category : Decorative Ceiling Fans
Fan,Bathroom,50 CFM
  • BROAN
  • Fan, Bathroom, 50 CFM BROAN Ceiling Ventilator Shaded Pole
  • Item # 5E831
  • Mfr. Model # HD50
  • Ceiling Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 0.40, Watts 30, Motor RPM 1070, Motor Type...More

  • Category : Ceiling Exhaust Ventilators
WiFi Thermostat, Stages Cool 2, Stages Heat 3
  • HONEYWELL
  • WiFi Thermostat, Stages Cool 2, Stages Heat 3 WiFi Thermostat, Stages Cool 2, Stages Heat 3
  • Item # 36WH84
  • Mfr. Model # TH8321WF1001
  • WiFi Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal...More

  • Category : Low Voltage Programmable Thermostats
Low-Grain Portable Dehumidifier, 115V, 8 Amps, Depth 23",&#
21" x 29-1/2" x 33" 120 Volt Natural Ga
17-1/2" x 29-1/2" x 33" 120 Volt Natura
21" x 29-1/2" x 33" 120 Volt Natural Ga
17-1/2" x 29-1/2" x 33" 120 Volt Natura
208/230 Window Air Conditioner, 12,000/12,000 BtuH Cooling,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More