Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ICOR INTERNATIONAL, INC. HVAC and Refrigeration

8 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • R-422B, NU-22B Refrigerant, 25 lb. Cylinder

    Brand
    ICOR INTERNATIONAL, INC.
    Item #
    6PPV1
    Mfr. Model #
    R-422B
    R-422B, NU-22B Refrigerant, 25 lb. Cylinder
    Call for Pricing
  • R-417C, Hot Shot-2 Refrigerant, 25 lb. Cylinder

    Brand
    ICOR INTERNATIONAL, INC.
    Item #
    20Y112
    Mfr. Model #
    HS2-25
    R-417C, Hot Shot-2 Refrigerant, 25 lb. Cylinder
    Call for Pricing
  • R-422C, One Shot Refrigerant, 24 lb. Cylinder

    Brand
    ICOR INTERNATIONAL, INC.
    Item #
    6PPV0
    Mfr. Model #
    R-422C
    R-422C, One Shot Refrigerant, 24 lb. Cylinder
    Call for Pricing
  • Refrigerant Kit, w/Protective Case

    Brand
    ICOR INTERNATIONAL, INC.
    Item #
    448K52
    Mfr. Model #
    HC-KIT
    Refrigerant Kit, w/Protective Case
    Call for Pricing
  • Protective Case, 12" H, 13" W, 17" L

    Brand
    ICOR INTERNATIONAL, INC.
    Item #
    448K56
    Mfr. Model #
    HC-CASE
    Protective Case, 12" H, 13" W, 17" L
    Call for Pricing
  • Can Access Valve, 2-1/4" H, 1-1/2" W, 1" L

    Brand
    ICOR INTERNATIONAL, INC.
    Item #
    448K55
    Mfr. Model #
    HC-VLV
    Can Access Valve, 2-1/4" H, 1-1/2" W, 1"
    Call for Pricing
  • R-600a Refrigerant, 14 oz. Cylinder

    Brand
    ICOR INTERNATIONAL, INC.
    Item #
    448K54
    Mfr. Model #
    R-600a-14
    R-600a Refrigerant, 14 oz. Cylinder
    Call for Pricing
  • R-290 Refrigerant, 14 oz. Cylinder

    Brand
    ICOR INTERNATIONAL, INC.
    Item #
    448K53
    Mfr. Model #
    R-290-14
    R-290 Refrigerant, 14 oz. Cylinder
    Call for Pricing
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More