Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

HVAC and Refrigeration

71 Results Found that Include 71 Products

Results per page:  16 | 32 | 48
Hard Start Kit, AC Compressor
  • SUPCO
  • Hard Start Kit, AC Compressor Hard Start Kit, AC Compressor
  • Item # 4E240
  • Mfr. Model # SPP6
  • Hard Start Kit, Relay and Start Capacitor, Voltage 90-277, 1/2 to 10 HP, Application For Use on Residential...More

  • Category : Cooling Equipment Relays
Relay,Time Delay
  • ICM
  • Relay, Time Delay Relay,Time Delay
  • Item # 4E235
  • Mfr. Model # ICM206
  • Time Delay Relay, Contact Current 1.5 Amps, Control Operation Delay on Break, Time Delay Adjustable 180 to...More

  • Category : Cooling Equipment Relays
Relay,Time Delay
  • ICM
  • Relay, Time Delay Relay,Time Delay
  • Item # 4E233
  • Mfr. Model # ICM102
  • Time Delay Relay, Contact Current 1.5 Amps, Control Operation Delay on Make, Time Delay Adjustable 1.8 to 600...More

  • Category : Cooling Equipment Relays
Potential Relay,35A,Pick Up 166 to 180
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Potential Relay, 35A, Pick Up 166 to 180 Potential Relay,35A,Pick Up 166 to 180
  • Item # 5MLY9
  • Mfr. Model # 5MLY9
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 166 to 180, Hold 332, Drop Out 100...More

  • Category : Cooling Equipment Relays
Hard Start Kit, Ref & Freezers
  • SUPCO
  • Hard Start Kit, Ref & Freezers Hard Start Kit, Ref & Freezers
  • Item # 4E238
  • Mfr. Model # RCO410
  • Hard Start Kit, Relay, Overload and Start Capacitor, Voltage 115, 1/4 to 1/3 HP, Height , Width , Application...More

  • Category : Cooling Equipment Relays
Hard Start Kit, AC Compressor
  • SUPCO
  • Hard Start Kit, AC Compressor Hard Start Kit, AC Compressor
  • Item # 4E239
  • Mfr. Model # SPP5
  • Hard Start Kit, Relay and Start Capacitor, Voltage 90-277, 1/2 to 10 HP, Application For Use on Residential...More

  • Category : Cooling Equipment Relays
Relay,Overload and Hard Start Capacitor
Hard Start Kit,3.5-4-5 tons A/C Units
  • 5-2-1 COMPRESSOR SAVER
  • Hard Start Kit, 3.5-4-5 tons A/C Units Hard Start Kit,3.5-4-5 tons A/C Units
  • Item # 32ZN45
  • Mfr. Model # CSRU2
  • Hard Start Kit, Potential Relay, Start Capacitor, Control Volts 204 to 240, Pick Up 180 to 195, Drop Out 40...More

  • Category : Cooling Equipment Relays
Enclosed Fan Relay,SPDT,24V Coil
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Enclosed Fan Relay, SPDT, 24V Coil Enclosed Fan Relay,SPDT,24V Coil
  • Item # 6AZU4
  • Mfr. Model # 6AZU4
  • Magnetic Relay, Enclosed Fan, Coil Volts 24, Switch Type SPDT, Full Load Amps @ 120V 14, Full Load Amps @...More

  • Category : HVAC Relays
Hard Start Kit,115V, 1/12 to 1/5 HP
  • SUPCO
  • Hard Start Kit, 115V, 1/12 to 1/5 HP Hard Start Kit,115V, 1/12 to 1/5 HP
  • Item # 13E401
  • Mfr. Model # RCO810
  • Hard Start Kit, Voltage 115, Single Phase, 60 Hz, 1/12 to 1/5 HP, Height 4-1/2 In., Width 2 In., Application...More

  • Category : Cooling Equipment Relays
Relay,Magnetic,SPST,Coil 24V
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Relay, Magnetic, SPST, Coil 24V Relay,Magnetic,SPST,Coil 24V
  • Item # 5MMA2
  • Mfr. Model # 5MMA2
  • Relay, Magnetic, Coil Volts 24, Switch Type SPST, HP 2, Resistive Amps @ 120V 30, Resistive Amps @ 240V 30,...More

  • Category : HVAC Relays
Magnetic Relay,Switching, 24V Coil
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Relay, Switching, 24V Coil Magnetic Relay,Switching, 24V Coil
  • Item # 6AZT9
  • Mfr. Model # 6AZT9
  • Magnetic Relay, Switching, Coil Volts 24, Switch Type DPDT, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

  • Category : HVAC Relays
Relay,Magnetic, SPDT, Coil 24V
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Relay, Magnetic, SPDT, Coil 24V Relay,Magnetic, SPDT, Coil 24V
  • Item # 5MLZ9
  • Mfr. Model # 5MLZ9
  • Relay, Magnetic, Coil Volts 24, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V 40,...More

  • Category : HVAC Relays
Potential Relay,35A,Pick Up 295 to 315
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Potential Relay, 35A, Pick Up 295 to 315 Potential Relay,35A,Pick Up 295 to 315
  • Item # 5MLZ5
  • Mfr. Model # 5MLZ5
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 295 to 315, Hold 500, Drop Out 135...More

  • Category : Cooling Equipment Relays
Hard Start Kit, AC Compressor
  • SUPCO
  • Hard Start Kit, AC Compressor Hard Start Kit, AC Compressor
  • Item # 4E241
  • Mfr. Model # SPP7S
  • Hard Start Kit, Relay and Start Capacitor, Voltage 90-277, 1-1/2 to 10 HP, Application For Use on Residential...More

  • Category : Cooling Equipment Relays
Relay,Time Delay
  • ICM
  • Relay, Time Delay Relay,Time Delay
  • Item # 4E234
  • Mfr. Model # ICM203
  • Time Delay Relay, Contact Current 1.5 Amps, Control Operation Delay on Break, Time Delay Adjustable 1.8 to...More

  • Category : Cooling Equipment Relays
Starter,Super Boost
Relay,Time Delay
Magnetic Relay,Switching,120 V Coil
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Relay, Switching, 120 V Coil Magnetic Relay,Switching,120 V Coil
  • Item # 6AZU0
  • Mfr. Model # 6AZU0
  • Magnetic Relay, Switching, Coil Volts 120, Switch Type DPDT, Full Load Amps @ 120V 12, Full Load Amps @ 208V...More

  • Category : HVAC Relays
Magnetic Relay,Switching, 208/240V Coil
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Magnetic Relay, Switching, 208/240V Coil Magnetic Relay,Switching, 208/240V Coil
  • Item # 6AZU1
  • Mfr. Model # 6AZU1
  • Magnetic Relay, Switching, Coil Volts 208/240, Switch Type DPDT, Full Load Amps @ 120V 12, Full Load Amps @...More

  • Category : HVAC Relays
Enclosed Fan Relay,SPNO,24V
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Enclosed Fan Relay, SPNO, 24V Enclosed Fan Relay,SPNO,24V
  • Item # 6AZU2
  • Mfr. Model # 6AZU2
  • Magnetic Relay, Enclosed Fan, Coil Volts 24, Switch Type SPNO, Full Load Amps @ 120V 14, Full Load Amps @...More

  • Category : HVAC Relays
Enclosed Fan Relay,SPNO/SPNC,24V
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Enclosed Fan Relay, SPNO/SPNC, 24V Enclosed Fan Relay,SPNO/SPNC,24V
  • Item # 6AZU3
  • Mfr. Model # 6AZU3
  • Magnetic Relay, Enclosed Fan, Coil Volts 24, Switch Type SPNO/SPNC, Full Load Amps @ 120V 14, Full Load Amps...More

  • Category : HVAC Relays
Enclosed Fan Relay,SPDT,120V Coil
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Enclosed Fan Relay, SPDT, 120V Coil Enclosed Fan Relay,SPDT,120V Coil
  • Item # 6ACJ2
  • Mfr. Model # 6ACJ2
  • Magnetic Relay, Enclosed Fan, Coil Volts 120, Switch Type SPNO/SPNC, Full Load Amps @ 120V 14, Full Load Amps...More

  • Category : HVAC Relays
Relay,Magnetic,SPDT, Coil 240V
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Relay, Magnetic, SPDT, Coil 240V Relay,Magnetic,SPDT, Coil 240V
  • Item # 5MMA1
  • Mfr. Model # 5MMA1
  • Relay, Magnetic, Coil Volts 240, Switch Type SPDT, HP 3/4, Resistive Amps @ 120V 18, Full Load Amps @ 120V...More

  • Category : HVAC Relays
Relay,Magnetic,DPST,Coil 24V
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Relay, Magnetic, DPST, Coil 24V Relay,Magnetic,DPST,Coil 24V
  • Item # 5MMA5
  • Mfr. Model # 5MMA5
  • Relay, Magnetic, Coil Volts 24, Switch Type DPST, HP 1-1/2, Resistive Amps @ 120V 30, Resistive Amps @ 240V...More

  • Category : HVAC Relays
Enclosed Fan Relay,SPDT,120V Coil
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Enclosed Fan Relay, SPDT, 120V Coil Enclosed Fan Relay,SPDT,120V Coil
  • Item # 6AZU5
  • Mfr. Model # 6AZU5
  • Magnetic Relay, Enclosed Fan, Coil Volts 120, Switch Type SPDT, Full Load Amps @ 120V 14, Full Load Amps @...More

  • Category : HVAC Relays
Magnetic Relay,24V Coil,30A
  • TM

    Grainger Choice

  • DAYTON
  • Magnetic Relay, 24V Coil, 30A Magnetic Relay,24V Coil,30A
  • Item # 18F255
  • Mfr. Model # 18F255
  • Relay, Magnetic, Coil Volts 24, Switch Type DPST, 30 Full Load Amps @ 120V, Foot Mounting, For Use With Air...More

  • Category : HVAC Relays
Potential Relay,35A,Pick Up 162 to 175
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Potential Relay, 35A, Pick Up 162 to 175 Potential Relay,35A,Pick Up 162 to 175
  • Item # 5MLZ7
  • Mfr. Model # 5MLZ7
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 162 to 175, Hold 332, Drop Out 90...More

  • Category : Cooling Equipment Relays
Potential Relay,35A,Pick Up 332 to 356
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Potential Relay, 35A, Pick Up 332 to 356 Potential Relay,35A,Pick Up 332 to 356
  • Item # 5MLZ6
  • Mfr. Model # 5MLZ6
  • Relay, Potential, N.O. Output (Amps) 50, Contact Rating (Amps) 35, Pick Up 332 to 356, Hold 500, Drop Out 135...More

  • Category : Cooling Equipment Relays
Hard Start Kit,1-2-3 tons A/C Units
  • 5-2-1 COMPRESSOR SAVER
  • Hard Start Kit, 1-2-3 tons A/C Units Hard Start Kit,1-2-3 tons A/C Units
  • Item # 32ZN44
  • Mfr. Model # CSRU1
  • Hard Start Kit, Potential Relay, Start Capacitor, Control Volts 204 to 240, Pick Up 162 to 175, Drop Out 40...More

  • Category : Cooling Equipment Relays
Relay,Pneumatic
  • HONEYWELL
  • Relay, Pneumatic Relay,Pneumatic
  • Item # 3UC48
  • Mfr. Model # RP418A1107
  • Electric Pneumatic Relay, Power Consumption 12.5 Volt Amps Inrush, 7.1 Volt Amps Holding, Voltage Frequency...More

  • Category : Pneumatic Relays
Hard Start Kit,4-5 tons A/C Units
  • 5-2-1 COMPRESSOR SAVER
  • Hard Start Kit, 4-5 tons A/C Units Hard Start Kit,4-5 tons A/C Units
  • Item # 32ZN46
  • Mfr. Model # CSRU3
  • Hard Start Kit, Potential Relay, Start Capacitor, Control Volts 204 to 240, Pick Up 180 to 195, Drop Out 40...More

  • Category : Cooling Equipment Relays
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More