Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

HVAC and Refrigeration

20 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 4E659
  • Mfr. Model # 90-293Q
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

  • Category : HVAC Relays
Relay,Switching,24 V
  • WHITE-RODGERS
  • Relay, Switching, 24 V Relay,Switching,24 V
  • Item # 4E943
  • Mfr. Model # 90-340
  • Magnetic Relay, AC Switching, Coil Volts 24, Transformer Primary (V) -, Transformer Secondary (V) -, Switch...More

  • Category : HVAC Relays
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 1N184
  • Mfr. Model # 90-370
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

  • Category : HVAC Relays
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 4E658
  • Mfr. Model # 90-290Q
  • Enclosed Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

  • Category : HVAC Relays
Relay,Switching,24 Vac
  • HONEYWELL
  • Relay, Switching, 24 Vac Relay,Switching,24 Vac
  • Item # 2E682
  • Mfr. Model # R8222D1014
  • General Purpose Switching Relay, Coil Voltage 24 VAC, Switch Action DPDT, Height 1 7/8 Inches, Depth 2 3/8...More

  • Category : HVAC Relays
Relay,Fan,115/120 Vac
  • WHITE-RODGERS
  • Relay, Fan, 115/120 Vac Relay,Fan,115/120 Vac
  • Item # 4E941
  • Mfr. Model # 90-294Q
  • Enclosed Fan Relay, Coil Voltage 115/120 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz...More

  • Category : HVAC Relays
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 1N185
  • Mfr. Model # 90-380
  • Heavy Duty Fan Relay, Coil Voltage 24 VAC, Contact Current Rating 14 Amps, Coil Voltage Rating @ 50/60 Hz 24...More

  • Category : HVAC Relays
Relay,Switching
  • WHITE-RODGERS
  • Relay, Switching Relay,Switching
  • Item # 4E945
  • Mfr. Model # 90-342
  • Switching Relay, Coil Voltage Rating @ 50/60 Hz 208/240 Volts, Voltage Rating 277 VAC, Resistive Current 15...More

  • Category : HVAC Relays
Relay,Switching,24 Vac
  • HONEYWELL
  • Relay, Switching, 24 Vac Relay,Switching,24 Vac
  • Item # 2E681
  • Mfr. Model # R8222B1067
  • General Purpose Switching Relay, Coil Voltage 24 VAC, Switch Action SPDT, Height 1 7/8 Inches, Depth 2 3/8...More

  • Category : HVAC Relays
Switching Relay,24 V
  • HONEYWELL
  • Switching Relay, 24 V Switching Relay,24 V
  • Item # 2E866
  • Mfr. Model # RA89A1074
  • Switching Relay, Hydronic, Full Load Amps @ 120V 10.2, @ 240VAC 5.1, Locked Rotor Amps @ 120V 61.2, @ 240V...More

  • Category : HVAC Relays
Relay,Fan,24 Vac
  • WHITE-RODGERS
  • Relay, Fan, 24 Vac Relay,Fan,24 Vac
  • Item # 2E461
  • Mfr. Model # 8A04-1
  • Fan Relay, Coil Voltage 24 VAC, Current Rating @ 120 VAC Normally Closed 9.8 Amps, Current Rating @ 240 VAC...More

  • Category : HVAC Relays
Relay,Switching,1/2 HP
  • WHITE-RODGERS
  • Relay, Switching, 1/2 HP Relay,Switching,1/2 HP
  • Item # 4E944
  • Mfr. Model # 90-341
  • Switching Relay, Coil Voltage Rating @ 50/60 Hz 115/120 Volts, Voltage Rating 250 VAC, Power Rating 1/2 HP,...More

  • Category : HVAC Relays
Relay,Fan,208/240 Vac
  • WHITE-RODGERS
  • Relay, Fan, 208/240 Vac Relay,Fan,208/240 Vac
  • Item # 4E942
  • Mfr. Model # 90-295Q
  • Enclosed Fan Relay, Coil Voltage 208/240 VAC, Contact Current Rating 8 Amps, Coil Voltage Rating @ 50/60 Hz...More

  • Category : HVAC Relays
Switching Relay,DPST,120V Load
  • HONEYWELL
  • Switching Relay, DPST, 120V Load Switching Relay,DPST,120V Load
  • Item # 2E868
  • Mfr. Model # R845A1030
  • Switching Relay, Hydronic, Full Load Amps @ 120V 7.4, @ 240VAC 3.7, Resistive Amps @ 120V 10, @ 240V 6,...More

  • Category : HVAC Relays
Current Sensing Relay; For Use With 24V
Relay,Electric Heat
  • WHITE-RODGERS
  • Relay, Electric Heat Relay,Electric Heat
  • Item # 2E346
  • Mfr. Model # 24A01G-3
  • Electric Heat Relay, Contact Current Rating 12 Amps, Coil Voltage Rating @ 50/60 Hz 240 VAC, Resistive Power...More

  • Category : HVAC Relays
Relay,Switching
  • HONEYWELL
  • Relay, Switching Relay,Switching
  • Item # 1RC37
  • Mfr. Model # R8845U1003
  • Transformer Relay, Conduit/Unit Mount (Hydronic Application), Coil Volts 24, Switch Type 2 SPST plus 1...More

  • Category : HVAC Relays
Current Sensing Relay; For Use With 120V
Relay,Switching
  • HONEYWELL
  • Relay, Switching Relay,Switching
  • Item # 1RC38
  • Mfr. Model # RA889A1001
  • Switching Relay, Pilot Duty Power Rating @ 24 VAC 12 Volt Amps, Switch Action 1 SPST Plus 1 Powerpile SPST,...More

  • Category : HVAC Relays
Switching Relay,DPST,120/240V Load
  • HONEYWELL
  • Switching Relay, DPST, 120/240V Load Switching Relay,DPST,120/240V Load
  • Item # 2E867
  • Mfr. Model # RA832A1066
  • Switching Relay, Hydronic, Full Load Amps @ 120V 7.4, @ 240VAC 3.7,Resistive Amps @ 120V 10, @ 240V 6, Height...More

  • Category : HVAC Relays
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More