Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

HVAC and Refrigeration

265 Results Found that Include 265 Products

Results per page:  16 | 32 | 48
Line Volt Mechanical Tstat,120 to 240VAC
  • TEMPCO
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4TCZ1
  • Mfr. Model # TEB30001
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open On Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Hot Water Control
  • HONEYWELL
  • Hot Water Control Hot Water Control
  • Item # 2E859
  • Mfr. Model # L6006C1018
  • Strap On Hot Water Control, Contact Current Rating @ 120 VAC 8 Amps, Contact Current Rating @ 240 VAC 5.1...More

  • Category : Hot Water Controls
Line V Mechanical Tstat,Remote Bulb,DPST
  • TM

    Grainger Choice

  • DAYTON
  • Line V Mechanical Tstat, Remote Bulb, DPST Line V Mechanical Tstat,Remote Bulb,DPST
  • Item # 6EDY9
  • Mfr. Model # 6EDY9
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Line V Mechanical Tstat,Remote Bulb,DPST
  • TM

    Grainger Choice

  • DAYTON
  • Line V Mechanical Tstat, Remote Bulb, DPST Line V Mechanical Tstat,Remote Bulb,DPST
  • Item # 6EDZ0
  • Mfr. Model # 6EDZ0
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Aquastat Controller, Well Adapter
  • HONEYWELL
  • Aquastat Controller, Well Adapter Aquastat Controller, Well Adapter
  • Item # 2GZL9
  • Mfr. Model # L4006E1067
  • Immersion Controller, Boiler-Mounted, High Limit, Manual Reset, Height (In.) 8-5/8, Depth (In.) 2-1/8, Width...More

  • Category : Aquastat Relays
Line Volt Mechanical Tstat,120 to 480VAC
  • VULCAN
  • Line Volt Mechanical Tstat, 120 to 480VAC Line Volt Mechanical Tstat,120 to 480VAC
  • Item # 3HL19
  • Mfr. Model # N15/3015-2
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Relay,Aquastat
  • HONEYWELL
  • Relay, Aquastat Relay,Aquastat
  • Item # 2E861
  • Mfr. Model # L8148J1009
  • Aquastat Relay, Range/Differential 140-240 Degrees High Limit/8 Degrees, Mounting Horizontal/Vertical, Burner...More

  • Category : Aquastat Relays
Motorized Zone Valve,5-5/8x4-5/8x2-5/8
  • WHITE-RODGERS
  • Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 Motorized Zone Valve,5-5/8x4-5/8x2-5/8
  • Item # 2E163
  • Mfr. Model # 1311-102
  • Motorized Zone Valve, Normally Open, Height (In.) 5-5/8, Width (In.) 4-5/8, Depth (In.) 2-5/8, 23.5, -, -,...More

  • Category : Zone Valves
Temperature Controller
  • HONEYWELL
  • Temperature Controller Temperature Controller
  • Item # 3XK99
  • Mfr. Model # T991A1194
  • VAV Thermostat, Modulating Temperature Controller, Liquid Filled, Copper Capillary 20 Ft Length, with 1/2 In...More

  • Category : VAV Controls
Aquastat Controller,100 F - 240 F
  • HONEYWELL
  • Aquastat Controller, 100 F - 240 F Aquastat Controller,100 F - 240 F
  • Item # 2GZN3
  • Mfr. Model # L4006E1117
  • Aquastat Controller, Break The Control Circuit, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 -...More

  • Category : Aquastat Relays
Zone Valve,Sweat,Sz ID 1/2In
  • HONEYWELL
  • Zone Valve, Sweat, Sz ID 1/2In Zone Valve,Sweat,Sz ID 1/2In
  • Item # 2KKN6
  • Mfr. Model # V8043A1011
  • Zone Valve, Sweat, Solder Connection Sz ID 1/2 In, Height 5 1/4 In, Width 2 3/8 In, Depth 3 1/2 In, Steam...More

  • Category : Zone Valves
Aquastat Controller,40 - 180 F
  • HONEYWELL
  • Aquastat Controller, 40 - 180 F Aquastat Controller,40 - 180 F
  • Item # 2GZL3
  • Mfr. Model # L4006A1959
  • Immersion Controller, Boiler-Mounted, High or Low Limit, Height (In.) 8-5/8, Depth (In.) 2-1/8, Width (In.)...More

  • Category : Aquastat Relays
Aquastat Controller
  • HONEYWELL
  • Aquastat Controller Line Voltage Thermostat
  • Item # 5TB81
  • Mfr. Model # L4008A1015
  • Line Voltage Thermostat, Remote bulb Temperature Control, Switch Type SPST, Switch Action Open on Rise,...More

  • Category : Line Voltage Programmable Thermostats
Aquastat Controller,High Limit Or Low
  • HONEYWELL
  • Aquastat Controller, High Limit Or Low Aquastat Controller,High Limit Or Low
  • Item # 2GZK9
  • Mfr. Model # L4006A1017
  • Aquastat Controller, High Limit Or Low Limit Control, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range...More

  • Category : Aquastat Relays
Well Immersion Control
  • HONEYWELL
  • Well Immersion Control Well Immersion Control
  • Item # 2E821
  • Mfr. Model # L6006A1145
  • Well Immersion Control, Contact Current Rating @ 120 VAC 8 Amps, Contact Current Rating @ 240 VAC 5.1 Amps,...More

  • Category : Aquastat Relays
Aquastat Controller,Adjustable
  • HONEYWELL
  • Aquastat Controller, Adjustable Aquastat Controller,Adjustable
  • Item # 2GZK3
  • Mfr. Model # L6006A1244
  • Aquastat Controller, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 - 240 F, Differential 5 to...More

  • Category : Aquastat Relays
Aquastat Controller,100 F - 240 F
  • HONEYWELL
  • Aquastat Controller, 100 F - 240 F Aquastat Controller,100 F - 240 F
  • Item # 2GZL2
  • Mfr. Model # L4006A1678
  • Aquastat Controller, High Limit Or Low Limit Control, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range...More

  • Category : Aquastat Relays
Line Volt Mechanical Tstat,120 to 240VAC
  • TEMPCO
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4TCZ2
  • Mfr. Model # TEB32000
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Line V Mechanical Tstat,Remote Bulb,DPST
  • TM

    Grainger Choice

  • DAYTON
  • Line V Mechanical Tstat, Remote Bulb, DPST Line V Mechanical Tstat,Remote Bulb,DPST
  • Item # 6EDY8
  • Mfr. Model # 6EDY8
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Zone Valve,3 Way,Closed System,1In NPT
  • TACO
  • Zone Valve, 3 Way, Closed System, 1In NPT Zone Valve,3 Way,Closed System,1In NPT
  • Item # 12M836
  • Mfr. Model # Z100T3-1
  • Motorized Zone Valve, Three Way, Closed System, Height (In.) 5-1/8, Width (In.) 5-5/16, Depth (In.) 2-3/8,...More

  • Category : Zone Valves
Valve,3 Way,Closed System,1/2In Sweat
  • TACO
  • Valve, 3 Way, Closed System, 1/2In Sweat Valve,3 Way,Closed System,1/2In Sweat
  • Item # 12M831
  • Mfr. Model # Z050C3-1
  • Motorized Zone Valve, Three Way, Closed System, Height (In.) 5-1/8, Width (In.) 5-5/16, Depth (In.) 2-3/8,...More

  • Category : Zone Valves
Aquastat Controller,High Limit Manual
  • HONEYWELL
  • Aquastat Controller, High Limit Manual Aquastat Controller,High Limit Manual
  • Item # 2GZN1
  • Mfr. Model # L4006E1091
  • Immersion Controller, Boiler-Mounted, High Limit, Manual Reset, Height (In.) 8-5/8, Depth (In.) 2-1/8, Width...More

  • Category : Aquastat Relays
Two-Way,1/2 In NPT Valve,1.9 Cv
  • HONEYWELL
  • Two-Way, 1/2 In NPT Valve, 1.9 Cv Two-Way,1/2 In NPT Valve,1.9 Cv
  • Item # 4ATC9
  • Mfr. Model # V5862A2054
  • Threaded Globe Valve, Two-way, Cartridge, Connection Type/Size (F)NPT 1/2 In, Coefficient of Volume 1.9, Safe...More

  • Category : Zone Valves
Line Volt Mechanical Tstat,120 to 480VAC
  • VULCAN
  • Line Volt Mechanical Tstat, 120 to 480VAC Line Volt Mechanical Tstat,120 to 480VAC
  • Item # 3HL20
  • Mfr. Model # N15/3015-3
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Motorized Zone Valve,5-5/8x4-5/8x2-5/8
  • WHITE-RODGERS
  • Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 Motorized Zone Valve,5-5/8x4-5/8x2-5/8
  • Item # 2E164
  • Mfr. Model # 1311-103
  • Motorized Zone Valve, Normally Open, Height (In.) 5-7/8, Width (In.) 4-5/8, Depth (In.) 2-5/8, 37.0, -, -,...More

  • Category : Zone Valves
Two-Way,3/4 In NPT Valve,4.9 Cv
  • HONEYWELL
  • Two-Way, 3/4 In NPT Valve, 4.9 Cv Two-Way,3/4 In NPT Valve,4.9 Cv
  • Item # 4ATD1
  • Mfr. Model # V5862A2070
  • Threaded Globe Valve, Two-way, Cartridge, Connection Type/Size (F)NPT 3/4 In, Coefficient of Volume 4.9, Safe...More

  • Category : Zone Valves
Aquastat Controller,Oil Electronic
  • HONEYWELL
  • Aquastat Controller, Oil Electronic Aquastat Controller,Oil Electronic
  • Item # 1RZY3
  • Mfr. Model # L7224U1002
  • Immersion Controller, Universal Electronic, Aquastat(r) Relay, Universally Compatible, EnviraCOM-Enabled,...More

  • Category : Aquastat Relays
Dual Aquastat Controller,Horizontal
  • HONEYWELL
  • Dual Aquastat Controller, Horizontal Dual Aquastat Controller,Horizontal
  • Item # 2GZK7
  • Mfr. Model # L4081B1096
  • Dual Aquastat Controller, Height 4 In, Depth 2 2/3 In, Width 3 7/8 In, Temp Range 130 - 240 F, Differential...More

  • Category : Aquastat Relays
Dual Aquastat Controller, SPST
  • HONEYWELL
  • Dual Aquastat Controller, SPST Dual Aquastat Controller, SPST
  • Item # 2GZK4
  • Mfr. Model # L4081A1023
  • Dual Aquastat Controller, SPST Low Limit, Height 4 In, Depth 2 2/3 In, Width 3 7/8 In, Temp Range 130 - 240...More

  • Category : Aquastat Relays
Controller,Temperature
  • HONEYWELL
  • Controller, Temperature Controller,Temperature
  • Item # 3XL01
  • Mfr. Model # T991A1426
  • VAV Thermostat, Modulating Remote Bulb, Liquid Filled, Copper Capillary 5 Ft Long, with 1/2 In Dia. X 4 3/16...More

  • Category : VAV Controls
Zone Valve,2 Way,NC,1 In Sweat
  • TACO
  • Zone Valve, 2 Way, NC, 1 In Sweat Zone Valve,2 Way,NC,1 In Sweat
  • Item # 12M802
  • Mfr. Model # Z100C2-1
  • Motorized Zone Valve, Two Way, Normally Closed, Closed System, Height (In.) 4-1/4, Width (In.) 5-5/16, Depth...More

  • Category : Zone Valves
Line Volt Mechanical Tstat,24 to 30VAC
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More