Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ERIE HVAC and Refrigeration

143 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
For Use With Mfr. Model Number
Fits Brand
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Viewing as

List
  • Spring Return Motor, 24V

    Brand
    ERIE
    Item #
    40LW85
    Mfr. Model #
    30-118-A
    Spring Return Motor,  24V
    Web Price $72.75 / each
  • Rebuild Repair Kit

    Brand
    ERIE
    Item #
    40LW84
    Mfr. Model #
    630-240-1
    Rebuild Repair Kit
    Web Price $51.50 / each
  • Valve, 2 Way, 3/4", with Actuator

    Brand
    ERIE
    Item #
    40LX12
    Mfr. Model #
    VT2343G13A02A
    Valve,  2 Way,  3/4",  with Actuator
    Web Price $139.50 / each
  • Zone Valve, 3/4" NPT, 3 Way, 5.0 CV

    Brand
    ERIE
    Item #
    116D03
    Mfr. Model #
    VT3325
    Zone Valve, 3/4" NPT, 3 Way, 5.0 CV
    Web Price $74.00 / each
  • ZoneValve, 3 Way, Steam/Hi Temp

    Brand
    ERIE
    Item #
    116C77
    Mfr. Model #
    VS3213
    ZoneValve, 3 Way, Steam/Hi Temp
    Web Price $59.25 / each
  • Valve 3 Way, 120V, 1/2in Sweat

    Brand
    ERIE
    Item #
    42FG96
    Mfr. Model #
    VT3213G13B020
    Valve 3 Way, 120V, 1/2in Sweat
    Web Price $138.50 / each
  • Normally Closed Actuator, 24V

    Brand
    ERIE
    Item #
    40LW94
    Mfr. Model #
    AH13A020
    Normally Closed Actuator,  24V
    Web Price $106.00 / each
  • Normally Closed Actuator, 24V, End Switch

    Brand
    ERIE
    Item #
    40LW88
    Mfr. Model #
    AG13A02A
    Normally Closed Actuator, 24V,  End Switch
    Web Price $101.00 / each
  • Actuator, 24V, 3 Wire

    Brand
    ERIE
    Item #
    40LX04
    Mfr. Model #
    AT33A000
    Actuator,  24V,  3 Wire
    Web Price $116.50 / each
  • Actuator, On/Off, 24V, High Close Off

    Brand
    ERIE
    Item #
    116C54
    Mfr. Model #
    AH13A000
    Actuator, On/Off, 24V, High Close Off
    Web Price $92.25 / each
  • Zone Valve, 2 Way, 1/2" NPT, 2.5 CV

    Brand
    ERIE
    Item #
    116C80
    Mfr. Model #
    VT2222
    Zone Valve, 2 Way, 1/2" NPT, 2.5 CV
    Web Price $45.80 / each
  • Zone Valve, 3 Way, 1/2" NPT, 4.0 CV

    Brand
    ERIE
    Item #
    116C95
    Mfr. Model #
    VT3223
    Zone Valve, 3 Way, 1/2" NPT, 4.0 CV
    Web Price $57.00 / each
  • Pop Top Repair Kit, 3/4", SNPT 1", 2W

    Brand
    ERIE
    Item #
    116C22
    Mfr. Model #
    100-081
    Pop Top Repair Kit, 3/4", SNPT 1", 2W
    Web Price $48.80 / each
  • Actuator, 120V, Norm Closed, Switch

    Brand
    ERIE
    Item #
    42FG95
    Mfr. Model #
    AG13B02A
    Actuator, 120V, Norm Closed, Switch
    Web Price $98.75 / each
  • Normally Open Actuator, 24V

    Brand
    ERIE
    Item #
    40LW92
    Mfr. Model #
    AG23A020
    Normally Open Actuator,  24V
    Web Price $102.00 / each
  • Valve Body, 2 Way, 2.5 CV, 1/2 in., Sweat

    Brand
    ERIE
    Item #
    40LX06
    Mfr. Model #
    VT2212
    Valve Body,  2 Way,  2.5 CV,  1/2 in.,
    Web Price $48.70 / each
  • Valve Body, 2 Way, 1/2 in., with Actuator

    Brand
    ERIE
    Item #
    40LX07
    Mfr. Model #
    VT2212G13B020
    Valve Body,  2 Way,  1/2 in., with Actuator
    Web Price $129.00 / each
  • Non-Spring Return Actuator, 24V

    Brand
    ERIE
    Item #
    40LX01
    Mfr. Model #
    AP33A000
    Non-Spring Return Actuator,  24V
    Web Price $159.50 / each
  • Valve Body, 2 Way, 1/2 in., Sweat

    Brand
    ERIE
    Item #
    40LX08
    Mfr. Model #
    VT2213
    Valve Body,  2 Way,  1/2 in.,  Sweat
    Web Price $48.70 / each
  • High Temp Normally Closed Actuator, 120V

    Brand
    ERIE
    Item #
    40LW91
    Mfr. Model #
    AG14B020
    High Temp Normally Closed Actuator,  120V
    Web Price $101.50 / each
  • Valve Body, 1/2"Sweat, Steam/Hi Temp, 2.5CV

    Brand
    ERIE
    Item #
    42FH09
    Mfr. Model #
    VS2212
    Valve Body, 1/2"Sweat, Steam/Hi Temp, 2.5CV
    Web Price $54.25 / each
  • Actuator, 36in Leads, N/C, 2 Position, 277V

    Brand
    ERIE
    Item #
    42FG99
    Mfr. Model #
    AG13T030
    Actuator, 36in Leads, N/C, 2 Position, 277V
    Web Price $101.50 / each
  • Normally Open Actuator, 24V

    Brand
    ERIE
    Item #
    40LW97
    Mfr. Model #
    AH23A020
    Normally Open Actuator,  24V
    Web Price $113.50 / each
  • Actuator, 1/2in, 2 Way, 24V, Spring Return

    Brand
    ERIE
    Item #
    42FH08
    Mfr. Model #
    VT2212G13A020
    Actuator, 1/2in, 2 Way, 24V, Spring Return
    Web Price $123.00 / each
  • Spring Return Motor, 277V

    Brand
    ERIE
    Item #
    40LW86
    Mfr. Model #
    30-118-T
    Spring Return Motor,  277V
    Web Price $84.25 / each
  • Normally Closed Actuator, 277V

    Brand
    ERIE
    Item #
    40LW89
    Mfr. Model #
    AG13T020
    Normally Closed Actuator,  277V
    Web Price $103.00 / each
  • Valve 3 Way, 24V, 1/2in NPT

    Brand
    ERIE
    Item #
    42FH03
    Mfr. Model #
    VT3223G13A020
    Valve 3 Way, 24V, 1/2in NPT
    Web Price $143.00 / each
  • Actuator, 24V, 3 Wire

    Brand
    ERIE
    Item #
    40LX05
    Mfr. Model #
    AT33A00T
    Actuator,  24V,  3 Wire
    Web Price $130.00 / each
  • Actuator, N/O, On/Off, 120V

    Brand
    ERIE
    Item #
    116C45
    Mfr. Model #
    AG23B020
    Actuator, N/O, On/Off, 120V
    Web Price $88.00 / each
  • Pop Top Repair Kit, 1/2"-3/4" Sweat, 2W

    Brand
    ERIE
    Item #
    116C21
    Mfr. Model #
    100-080
    Pop Top Repair Kit, 1/2"-3/4" Sweat, 2W
    Web Price $47.30 / each
  • Actuator, 2 Position, 277V

    Brand
    ERIE
    Item #
    116C37
    Mfr. Model #
    AG13T000
    Actuator, 2 Position, 277V
    Web Price $81.50 / each
  • Zone Valve, 1/2" Sweat, 2 Way

    Brand
    ERIE
    Item #
    116C63
    Mfr. Model #
    VM2213
    Zone Valve, 1/2" Sweat, 2 Way
    Web Price $51.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More