Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

FROST KING HVAC and Refrigeration

14 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Duct Insulation, Fiberglass, 15 ft. L

    Brand
    FROST KING
    Item #
    48H490
    Mfr. Model #
    SP55/6
    Duct Insulation, Fiberglass, 15 ft. L
    Web Price $13.95 / each
  • Duct Insulation, Cotton, 15 ft. L

    Brand
    FROST KING
    Item #
    48H491
    Mfr. Model #
    CF55
    Duct Insulation, Cotton, 15 ft. L
    Web Price $22.35 / each
  • Air Conditioner Cover, 28" H, 20" W

    Brand
    FROST KING
    Item #
    426R65
    Mfr. Model #
    AC5H
    Air Conditioner Cover, 28" H, 20" W
    Web Price $4.61 / each
  • Air Conditioner Cover, 25" H, 17" W

    Brand
    FROST KING
    Item #
    426R66
    Mfr. Model #
    AC9H
    Air Conditioner Cover, 25" H, 17" W
    Web Price $10.19 / each
  • Air Conditioner Cover, 28" H, 20" W

    Brand
    FROST KING
    Item #
    426R67
    Mfr. Model #
    AC11H
    Air Conditioner Cover, 28" H, 20" W
    Web Price $11.38 / each
  • Weather Seal, 42" H, 1-1/4" W

    Brand
    FROST KING
    Item #
    426R68
    Mfr. Model #
    AC42H
    Weather Seal, 42" H, 1-1/4" W
    Web Price $0.83 / each
  • Air Conditioner Cover, 27" H, 18" W

    Brand
    FROST KING
    Item #
    426R64
    Mfr. Model #
    AC2H
    Air Conditioner Cover, 27" H, 18" W
    Web Price $2.91 / each
  • Weather Seal, 42" H, 2-1/4" W

    Brand
    FROST KING
    Item #
    426R69
    Mfr. Model #
    AC43/14
    Weather Seal, 42" H, 2-1/4" W
    Web Price $1.81 / each
  • Air Conditioner Bracket, 5" H, 19-1/2" W

    Brand
    FROST KING
    Item #
    426R71
    Mfr. Model #
    ACB160H
    Air Conditioner Bracket, 5" H, 19-1/2" W
    Web Price $39.96 / each
  • Insulating Side Panel Kit, 21" H, 12" W

    Brand
    FROST KING
    Item #
    426R74
    Mfr. Model #
    AC18H
    Insulating Side Panel Kit, 21" H, 12" W
    Web Price $12.00 / each
  • Weather Seal, 40" H, 5" W

    Brand
    FROST KING
    Item #
    426R75
    Mfr. Model #
    AC41WX
    Weather Seal, 40" H, 5" W
    Web Price $2.53 / each
  • Insulating Side Panel, 18" H, 9" W

    Brand
    FROST KING
    Item #
    426R72
    Mfr. Model #
    AC14H
    Insulating Side Panel, 18" H, 9" W
    Web Price $8.80 / each
  • Weather Seal Kit, 32" H, 4-1/8" W

    Brand
    FROST KING
    Item #
    426R73
    Mfr. Model #
    AC12H
    Weather Seal Kit, 32" H, 4-1/8" W
    Web Price $3.98 / each
  • Air Conditioner Bracket, 4-7/8" H

    Brand
    FROST KING
    Item #
    426R70
    Mfr. Model #
    ACB80H
    Air Conditioner Bracket, 4-7/8" H
    Web Price $30.72 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More