Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

LIEBERT HVAC and Refrigeration

157 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
For Use With Mfr. Model Number
Fits Brand
For Use With
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Viewing as

List
  • Motor, 208-230/460V, 3/4 HP

    Brand
    LIEBERT
    Item #
    40LY28
    Mfr. Model #
    KIT-B670010
    Motor,  208-230/460V,  3/4 HP
    Web Price $951.00 / each
  • Solenoid Valve, 0.5 gpm, Strainer/REG

    Brand
    LIEBERT
    Item #
    50PM31
    Mfr. Model #
    185108P1S
    Solenoid Valve, 0.5 gpm, Strainer/REG
    Web Price $179.50 / each
  • Fan Motor Blade, 3/4 HP

    Brand
    LIEBERT
    Item #
    59YE22
    Mfr. Model #
    155364P1S
    Fan Motor Blade, 3/4 HP
    Web Price $135.00 / each
  • Humidifier Tank

    Brand
    LIEBERT
    Item #
    40LY25
    Mfr. Model #
    154016P1
    Humidifier Tank
    Web Price $486.50 / each
  • Water Leak Detection Cable, 20 ft.

    Brand
    LIEBERT
    Item #
    116K92
    Mfr. Model #
    176125P1
    Water Leak Detection Cable, 20 ft.
    Web Price $388.00 / each
  • Condensate Pump, 460V

    Brand
    LIEBERT
    Item #
    40LY26
    Mfr. Model #
    1A19271P2
    Condensate Pump,  460V
    Web Price $1,152.00 / each
  • Motor, 208-230/460V, 3/4 HP

    Brand
    LIEBERT
    Item #
    41TK73
    Mfr. Model #
    KIT-095E
    Motor, 208-230/460V, 3/4 HP
    Web Price $1,186.00 / each
  • LT300 Leak Detector

    Brand
    LIEBERT
    Item #
    42FH80
    Mfr. Model #
    020-0448S
    LT300 Leak Detector
    Web Price $429.00 / each
  • Humidifier 5, 1 Phase, 220/277

    Brand
    LIEBERT
    Item #
    42FH81
    Mfr. Model #
    127849P1
    Humidifier 5, 1 Phase, 220/277
    Web Price $429.00 / each
  • Thermostat 4 Wire for 5-8 tons Units

    Brand
    LIEBERT
    Item #
    42FH84
    Mfr. Model #
    153210G2S
    Thermostat 4 Wire for 5-8 tons Units
    Web Price $1,159.00 / each
  • Leak Detector Cable, 30 ft.

    Brand
    LIEBERT
    Item #
    116K93
    Mfr. Model #
    176125P3
    Leak Detector Cable, 30 ft.
    Web Price $511.00 / each
  • Contactor, 24V, 3 Pole Aux

    Brand
    LIEBERT
    Item #
    50PM27
    Mfr. Model #
    123280P1
    Contactor, 24V, 3 Pole Aux
    Web Price $97.25 / each
  • Humidifier Drain Valve Kit, 24V

    Brand
    LIEBERT
    Item #
    116K67
    Mfr. Model #
    127992P1
    Humidifier Drain Valve Kit, 24V
    Web Price $378.00 / each
  • Zone Leak Detection Module

    Brand
    LIEBERT
    Item #
    42FH76
    Mfr. Model #
    LT460
    Zone Leak Detection Module
    Web Price $739.00 / each
  • Point Leak Detection Sensor

    Brand
    LIEBERT
    Item #
    116L35
    Mfr. Model #
    LT410
    Point Leak Detection Sensor
    Web Price $366.00 / each
  • Filter MERV8, 29.5 x 28.5 x 4

    Brand
    LIEBERT
    Item #
    42FH75
    Mfr. Model #
    195551P2
    Filter MERV8, 29.5 x 28.5 x 4
    Web Price $106.50 / each
  • Filter, MERV8, 21.5 x 24 x 4

    Brand
    LIEBERT
    Item #
    42FH71
    Mfr. Model #
    195539P2
    Filter, MERV8, 21.5 x 24 x 4
    Web Price $93.50 / each
  • Leak Detector Cable, 35 ft.

    Brand
    LIEBERT
    Item #
    116K94
    Mfr. Model #
    176125P4
    Leak Detector Cable, 35 ft.
    Web Price $561.00 / each
  • Motor, 2 HP, 208-230/460V, 1750 rpm

    Brand
    LIEBERT
    Item #
    42FH72
    Mfr. Model #
    B-022AS
    Motor, 2 HP, 208-230/460V, 1750 rpm
    Web Price $1,076.00 / each
  • Compressor Contactor, 24V, 20/30 A, 2P

    Brand
    LIEBERT
    Item #
    50PM34
    Mfr. Model #
    E-011BS
    Compressor Contactor, 24V, 20/30 A, 2P
    Web Price $51.25 / each
  • Contactor, 3P, 30A, 24V, Aux NO/NC

    Brand
    LIEBERT
    Item #
    50PM26
    Mfr. Model #
    123273P1
    Contactor, 3P, 30A, 24V, Aux NO/NC
    Web Price $102.50 / each
  • Humidifier Bottle

    Brand
    LIEBERT
    Item #
    40LY23
    Mfr. Model #
    136798P2
    Humidifier Bottle
    Web Price $498.50 / each
  • Filter, 29.5" x 28.5" x 2", MERV 8

    Brand
    LIEBERT
    Item #
    62YA50
    Mfr. Model #
    195551P1
    Filter, 29.5" x 28.5" x 2", MERV 8
    Web Price $69.00 / each
  • Float Switch

    Brand
    LIEBERT
    Item #
    62YA53
    Mfr. Model #
    1A18660P1S
    Float Switch
    Web Price $58.25 / each
  • Filter, 25" x 20" x 4", MERV 8

    Brand
    LIEBERT
    Item #
    62YA49
    Mfr. Model #
    305475P1
    Filter, 25" x 20" x 4", MERV 8
    Web Price $43.10 / each

    Shipping: pkg of 6

  • Potential Relay, 220 to 240V

    Brand
    LIEBERT
    Item #
    50PM28
    Mfr. Model #
    127195P2
    Potential Relay, 220 to 240V
    Web Price $74.25 / each
  • Linear Lamp, 3200W, 277V, L/R

    Brand
    LIEBERT
    Item #
    50PM30
    Mfr. Model #
    151187P2S
    Linear Lamp, 3200W, 277V, L/R
    Web Price $225.50 / each
  • Contactor, 24V, 30/40A, 3P

    Brand
    LIEBERT
    Item #
    50PM32
    Mfr. Model #
    E-009FS
    Contactor, 24V, 30/40A, 3P
    Web Price $76.75 / each
  • Contactor, 24V, 40/50A, 3P, Coil

    Brand
    LIEBERT
    Item #
    50PM33
    Mfr. Model #
    E-0100S
    Contactor, 24V, 40/50A, 3P, Coil
    Web Price $89.75 / each
  • Contactor, 3 Pole, 24V Coil, 15A

    Brand
    LIEBERT
    Item #
    116K53
    Mfr. Model #
    124501P1S
    Contactor, 3 Pole, 24V Coil, 15A
    Web Price $62.00 / each
  • High Pressure Switch

    Brand
    LIEBERT
    Item #
    59YE30
    Mfr. Model #
    1D15060P1S
    High Pressure Switch
    Web Price $88.50 / each
  • Filter MERV8, 21 x 36.5 x 2

    Brand
    LIEBERT
    Item #
    42FH85
    Mfr. Model #
    195538P1
    Filter MERV8, 21 x 36.5 x 2
    Web Price $72.75 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More