Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DAIKIN HVAC and Refrigeration

131 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
For Use With Mfr. Model Number
Fits Brand
Brand
Price
Shop By

Viewing as

List
  • Ball Bearing Motor

    Brand
    DAIKIN
    Item #
    59NL23
    Mfr. Model #
    063353701
    Ball Bearing Motor
    Web Price $347.00 / each
  • Transducer, Low Pressure

    Brand
    DAIKIN
    Item #
    62XZ11
    Mfr. Model #
    910153379
    Transducer, Low Pressure
    Web Price $133.50 / each
  • Motor, 1/15 HP, 115V, 1 Phase, 3 SPD

    Brand
    DAIKIN
    Item #
    62XZ04
    Mfr. Model #
    106163005
    Motor, 1/15 HP, 115V, 1 Phase, 3 SPD
    Web Price $359.50 / each
  • Fan Wheel, 6" dia., 1/2" W, 1/2" Bore

    Brand
    DAIKIN
    Item #
    62XZ03
    Mfr. Model #
    62218301K
    Fan Wheel, 6" dia., 1/2" W, 1/2" Bore
    Web Price $82.50 / each
  • Blower Motor, 0.06 HP, 115V, 1075 rpm

    Brand
    DAIKIN
    Item #
    161V46
    Mfr. Model #
    106163019
    Blower Motor, 0.06 HP, 115V, 1075 rpm
    Web Price $307.34 / each
  • Motor, Fits Brand Daikin

    Brand
    DAIKIN
    Item #
    114V14
    Mfr. Model #
    500552601
    Motor, Fits Brand Daikin
    Web Price $777.00 / each
  • Motor, 0.03 HP, 115V

    Brand
    DAIKIN
    Item #
    161V47
    Mfr. Model #
    106163021
    Motor, 0.03 HP, 115V
    Web Price $318.12 / each
  • Motor, 0.25 HP, 115V, 1075 rpm

    Brand
    DAIKIN
    Item #
    161V25
    Mfr. Model #
    063261702
    Motor, 0.25 HP, 115V, 1075 rpm
    Web Price $391.16 / each
  • Motor Speed Transformer, 0.125 HP, 110V

    Brand
    DAIKIN
    Item #
    161V82
    Mfr. Model #
    4EPB7715
    Motor Speed Transformer, 0.125 HP, 110V
    Web Price $112.20 / each
  • Fan Blade, 26", 4 Blade, 5/8" Bore

    Brand
    DAIKIN
    Item #
    62XZ09
    Mfr. Model #
    258981901
    Fan Blade, 26", 4 Blade, 5/8" Bore
    Web Price $292.50 / each
  • Motor Coupling, 0.5" x 1.25"

    Brand
    DAIKIN
    Item #
    62XZ18
    Mfr. Model #
    GC5021C
    Motor Coupling, 0.5" x 1.25"
    Web Price $142.00 / each
  • Motor, 0.08 HP, 115V, 1550 rpm, 1-Phase

    Brand
    DAIKIN
    Item #
    161V39
    Mfr. Model #
    106163002
    Motor, 0.08 HP, 115V, 1550 rpm, 1-Phase
    Web Price $358.82 / each
  • Transformer, Motor, 120V

    Brand
    DAIKIN
    Item #
    62XZ07
    Mfr. Model #
    105658001
    Transformer, Motor, 120V
    Web Price $137.00 / each
  • Fan Wheel

    Brand
    DAIKIN
    Item #
    161U98
    Mfr. Model #
    033135100
    Fan Wheel
    Web Price $850.08 / each
  • Control Board

    Brand
    DAIKIN
    Item #
    161V83
    Mfr. Model #
    60679202K
    Control Board
    Web Price $364.54 / each
  • Motor, 0.75 HP, 208 to 230V, 1Phase, 1075rpm

    Brand
    DAIKIN
    Item #
    161U99
    Mfr. Model #
    033177500
    Motor, 0.75 HP, 208 to 230V, 1Phase, 1075rpm
    Web Price $648.56 / each
  • Non-Programmable User Interface

    Brand
    DAIKIN
    Item #
    161V84
    Mfr. Model #
    668003501
    Non-Programmable User Interface
    Web Price $171.38 / each
  • Motor, 1 HP, 208 to 230V, 1-Phase

    Brand
    DAIKIN
    Item #
    161V01
    Mfr. Model #
    034914500
    Motor, 1 HP, 208 to 230V, 1-Phase
    Web Price $804.76 / each
  • Motor, 0.75 HP, 208 to 230/460V

    Brand
    DAIKIN
    Item #
    161U91
    Mfr. Model #
    102-002-900
    Motor, 0.75 HP, 208 to 230/460V
    Web Price $611.16 / each
  • Motor, 0.75 HP, 460V, 1085/970 rpm

    Brand
    DAIKIN
    Item #
    161V19
    Mfr. Model #
    060704702
    Motor, 0.75 HP, 460V, 1085/970 rpm
    Web Price $667.48 / each
  • Motor, 0.5 HP, 115V, 1550 rpm

    Brand
    DAIKIN
    Item #
    161V02
    Mfr. Model #
    036222900
    Motor, 0.5 HP, 115V, 1550 rpm
    Web Price $447.04 / each
  • Unloader Valve and Gasket, 120V

    Brand
    DAIKIN
    Item #
    161W04
    Mfr. Model #
    SG9980212-02
    Unloader Valve and Gasket, 120V
    Web Price $301.40 / each
  • Thermostat, 7 Day Prgrmmble, 2 Heat/2 Cool

    Brand
    DAIKIN
    Item #
    161V86
    Mfr. Model #
    668375301
    Thermostat, 7 Day Prgrmmble, 2 Heat/2 Cool
    Web Price $202.84 / each
  • Sensor Flow, 24VAC/VDC

    Brand
    DAIKIN
    Item #
    161V78
    Mfr. Model #
    331893901
    Sensor Flow, 24VAC/VDC
    Web Price $401.28 / each
  • Motor, 0.75 HP, 460V, 900 rpm

    Brand
    DAIKIN
    Item #
    161V52
    Mfr. Model #
    106391902
    Motor, 0.75 HP, 460V, 900 rpm
    Web Price $575.08 / each
  • Motor, 0.25 HP, 208 to 230V, 3000 rpm

    Brand
    DAIKIN
    Item #
    161U92
    Mfr. Model #
    0001708518
    Motor, 0.25 HP, 208 to 230V, 3000 rpm
    Web Price $376.64 / each
  • Fan Blade, 28", CW, 5/8" Bore

    Brand
    DAIKIN
    Item #
    161V33
    Mfr. Model #
    072972202
    Fan Blade, 28", CW, 5/8" Bore
    Web Price $258.94 / each
  • Motor, 0.125 HP, 265V, 970 to 1075 rpm

    Brand
    DAIKIN
    Item #
    161V15
    Mfr. Model #
    060704502
    Motor, 0.125 HP, 265V, 970 to 1075 rpm
    Web Price $469.04 / each
  • Motor, Double Shaft, 115V, 1-Phase, 8 HP

    Brand
    DAIKIN
    Item #
    161V48
    Mfr. Model #
    106163023
    Motor, Double Shaft, 115V, 1-Phase, 8 HP
    Web Price $377.08 / each
  • Motor, 230 to 265V, 790/1050 rpm

    Brand
    DAIKIN
    Item #
    161V93
    Mfr. Model #
    802024306
    Motor, 230 to 265V, 790/1050 rpm
    Web Price $410.08 / each
  • Motor, 0.33 HP, 208 to 230V, 1100 rpm, 2 Spd

    Brand
    DAIKIN
    Item #
    161V20
    Mfr. Model #
    060961801
    Motor, 0.33 HP, 208 to 230V, 1100 rpm, 2 Spd
    Web Price $372.90 / each
  • Transducer High

    Brand
    DAIKIN
    Item #
    161V97
    Mfr. Model #
    910153045
    Transducer High
    Web Price $211.42 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More