Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

511 Results Found that Include 1,010 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Dayton Gas Low-Profile Unit Heaters Dayton Gas Low-Profile Unit Heaters
  • Multiple product options available

    Versatile NG/LP heaters are field-convertible for separated combustion applications with an approved vent kit, sold separately. Approved for installation in residential...More

  • Category : Gas Unit Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Electric Convection Ceiling Heater Electric Convection Ceiling Heater
  • Multiple product options available

    Electric Convection Ceiling Heater, Height 5-3/4", Finish Neutral Gray Baked Enamel Electrostatic Painting, 60, Features Adjustable Directional Airflow and Standards UL...More

  • Category : Electric Ceiling Heaters
2-Port Refrigerant Recovery Machine
  • TM

    Grainger Choice

  • DAYTON
  • 2-Port Refrigerant Recovery Machine 2-Port Refrigerant Recovery Machine
  • Item # 4UKV9
  • Mfr. Model # 4UKV9
  • Refrigerant Recovery Machine, 2-Port, Height (In.) 20, Depth (In.) 11, Width (In.) 15, NEMA 5-15P Male Plug...More

  • Category : Refrigerant Recovery Systems
27-2/32" x 27-2/32" 115V Corrosion Resistant Shut
  • TM

    Grainger Choice

  • DAYTON
  • 27-2/32" x 27-2/32" 115V Corrosion Resistant Shutter Mount 1-Phase Exhaust Fan DAYTON Corrosion Resistant Shutter Mount Fans
  • Item # 1BLJ7
  • Mfr. Model # 1BLJ7
  • Exhaust Fan, Corrosion Resistant Shutter Mount, Propeller Dia 24 In, CFM @ 0.000-In SP 4876, @ 0.125-In SP...More

  • Category : Direct Drive Corrosion Resistant Shutter Mount Fans
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Mobile Air Circulators DAYTON Mobile Air Circulators
  • Multiple product options available

    Air Circulator, Mobile and 1 Phase; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
24" Tubeaxial Fan
  • TM

    Grainger Choice

  • DAYTON
  • 24" Tubeaxial Fan Tubeaxial Fan, 24" Blade Diameter
  • Item # 3C411
  • Mfr. Model # 3C411
  • Tubeaxial Fan, Drive Type Belt-Drive, Blade Dia. 24 In., Max. Motor Height 10 In., Shaft Dia. 1 In., Number...More

  • Category : Belt Drive Tubeaxial Fans
1/6HP 115/208-230V Panel Exhaust Fan
  • TM

    Grainger Choice

  • DAYTON
  • 1/6HP 115/208-230V Panel Exhaust Fan 1/6HP 115/208-230V Panel Exhaust Fan
  • Item # 32ZN53
  • Mfr. Model # 32ZN53
  • Panel Exhaust Fan, Direct Drive, Hazardous Location, Propeller Dia. (In.) 12, CFM @ 0.000-In. SP 1347, Sones...More

  • Category : Hazardous Location Exhaust Fans
Industrial Air Cleaner,Air Flow 230 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Industrial Air Cleaner, Air Flow 230 CFM Industrial Air Cleaner,Air Flow 230 CFM
  • Item # 2HNT7
  • Mfr. Model # 2HNT7
  • Industrial Air Cleaner, Portable 5-stage Fume Extractor, Number of Speeds 1, Air Flow 230 CFM, MERV 17,...More

  • Category : Air Cleaners
Blower,Inline Duct
  • TM

    Grainger Choice

  • DAYTON
  • Blower, Inline Duct Blower,Inline Duct
  • Item # 7H715
  • Mfr. Model # 7H715
  • Unassembled Inline Belt Drive Duct Blower, Wheel Diameter 10-1/4 Inches, Airflow @ 0.125/0.250/0.375 Inch...More

  • Category : Belt Drive Centrifugal In-Line Blowers
  • TM

    Grainger Choice

  • DAYTON
  • Dayton Gas Unit Heaters Dayton Gas Unit Heaters
  • Multiple product options available

    Heaters provide 83% thermal efficiency and are outfitted with a tubular heat exchanger and a direct spark inshot burner ignition which requires no gas/air mixture...More

  • Category : Gas Unit Heaters
Industrial Portable Dehumidifier, 115V, 7 Amps, Height 37-7/
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Stationary Quiet Design Air Circulators DAYTON Stationary Quiet Design Air Circulators
  • Multiple product options available

    Quiet Design Air Circulator, Stationary, Speeds 3, Voltage 115, 1 Phase, Commercial and Assembled Unassembled; Varies by Blade Dia., Oscillating/Non-Oscillating, CFM...More

  • Category : Air Circulators
Exhaust Fan,30 In,115/230V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 30 In, 115/230V Exhaust Fan,30 In,115/230V
  • Item # 10D992
  • Mfr. Model # 10D992
  • Exhaust Fan, Industrial Direct Drive, Propeller Dia. (In.) 30, CFM @ 0.000-In. SP 9308, Sones @ 0.000-In. SP...More

  • Category : Direct Drive Exhaust Fans
Exhaust Fan,24 In,208-230/460V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 24 In, 208-230/460V Exhaust Fan,24 In,208-230/460V
  • Item # 10D991
  • Mfr. Model # 10D991
  • Exhaust Fan, Industrial Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 6978, Sones @ 0.000-In. SP...More

  • Category : Direct Drive Exhaust Fans
Gravity Vent,36 In,Base 40 1/2 In Sq
  • TM

    Grainger Choice

  • DAYTON
  • Gravity Vent, 36 In, Base 40 1/2 In Sq Gravity Vent,36 In,Base 40 1/2 In Sq
  • Item # 1WDN5
  • Mfr. Model # 1WDN5
  • Gravity Ventilator, Fan Size 36 In, Width 68 In, Depth 60 In, Overall Height 38 In, Base Width 40 1/2 In,...More

  • Category : Gravity Exhaust and Supply Ventilators
Exhaust Fan, 36 In,Less Drive Package
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 36 In, Less Drive Package Exhaust Fan, 36 In,Less Drive Package
  • Item # 1AHA3
  • Mfr. Model # 1AHA3
  • Exhaust Fan, Medium Duty Belt Drive Less Drive Package, Propeller Dia 36 In, CFM Range 12492-19733, Max...More

  • Category : Belt Driven Exhaust Fans
20" Industrial Wall-Mounted Non-Oscillating Stainless Steel Wash
  • TM

    Grainger Choice

  • DAYTON
  • 20" Industrial Wall-Mounted Non-Oscillating Stainless Steel Washdown Air Circulator DAYTON Stationary Washdown Air Circulators
  • Item # 2LYW4
  • Mfr. Model # 2LYW4
  • Stainless Steel Washdown Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, 2 Speeds, Voltage...More

  • Category : Air Circulators
Exhaust Fan, 42 In,Less Drive Package
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 42 In, Less Drive Package Exhaust Fan, 42 In,Less Drive Package
  • Item # 1AHA4
  • Mfr. Model # 1AHA4
  • Exhaust Fan, Medium Duty Belt Drive Less Drive Package, Propeller Dia 42 In, CFM Range 17709-33227, Max...More

  • Category : Belt Driven Exhaust Fans
  • TM

    Grainger Choice

  • DAYTON
  • Blower Blower
  • Multiple product options available

    Multiple product options available

  • Category : Direct Drive Radial Blade Blowers
1/4HP 115/208-230V Panel Exhaust Fan
  • TM

    Grainger Choice

  • DAYTON
  • 1/4HP 115/208-230V Panel Exhaust Fan 1/4HP 115/208-230V Panel Exhaust Fan
  • Item # 10D997
  • Mfr. Model # 10D997
  • Panel Exhaust Fan, Direct Drive, Hazardous Location, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2476, Sones...More

  • Category : Hazardous Location Exhaust Fans
  • TM

    Grainger Choice

  • DAYTON
  • Compact Air Curtain Compact Air Curtain
  • Multiple product options available

    Multiple product options available

  • Category : Air Curtains
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More