Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

64 Results Found that Include 80 Products

Results per page:  16 | 32 | 48
Exhaust Fan,36 In,115/230 V,D/D
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 36 In, 115/230 V, D/D Exhaust Fan,36 In,115/230 V,D/D
  • Item # 3C675
  • Mfr. Model # 3C675
  • Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia 36 In, 11242 CFM @ 0.000-In SP, Volts...More

  • Category : Barn and Agricultural Fans
Blower,9 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 9 1/2 In DAYTON Belt Drive Forward Curve Blowers
  • Item # 4TL97
  • Mfr. Model # 4TL97
  • Blower, Double Inlet Forward Curve, Belt Drive, Less Motor, Wheel Dia. 9 1/2 In., Housing Height 14 3/16 In.,...More

  • Category : Belt Drive Forward Curve Blower
Insulated Fan Cover,27-1/2 In O D
  • TM

    Grainger Choice

  • DAYTON
  • Insulated Fan Cover, 27-1/2 In O D Insulated Fan Cover,27-1/2 In O D
  • Item # 6HKW1
  • Mfr. Model # 6HKW1
  • Insulated Fan Cover, Depth (In.) 4-1/4, Outside Dia. (In.) 27, Polyethylene Construction Material, Includes...More

  • Category : Exhaust and Supply Fan Accessories
Whole House Fan,D/D,24 In,115 Volt
  • TM

    Grainger Choice

  • DAYTON
  • Whole House Fan, D/D, 24 In, 115 Volt Whole House Fan,D/D,24 In,115 Volt
  • Item # 5NRR9
  • Mfr. Model # 5NRR9
  • Whole House Fan, Direct Drive, 713 Speed, Propeller Dia. 24 In., CFM High 3970, CFM Low 3260, HP 1/5, Fan RPM...More

  • Category : Whole House Fans
Exhaust Fan,48 In,230 V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 48 In, 230 V Exhaust Fan,48 In,230 V
  • Item # 3F519
  • Mfr. Model # 3F519
  • Agricultural Exhaust Fan, Assembled Direct Drive, Propeller Dia 48 In, 19682 CFM @ 0.000-In SP, Volts 230, 60...More

  • Category : Barn and Agricultural Fans
Exhaust Fan,48 In,Less Motor,22,000 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 48 In, Less Motor, 22,000 CFM Exhaust Fan,48 In,Less Motor,22,000 CFM
  • Item # 3C610
  • Mfr. Model # 3C610
  • Agricultural Exhaust Fan, Belt Drive Assembled, Propeller Dia 48 In, 22000 CFM @ 0.000-In SP, Fan RPM 476,...More

  • Category : Barn and Agricultural Fans
Insulated Fan Cover,15-1/2 In O D
  • TM

    Grainger Choice

  • DAYTON
  • Insulated Fan Cover, 15-1/2 In O D Insulated Fan Cover,15-1/2 In O D
  • Item # 6HKV7
  • Mfr. Model # 6HKV7
  • Insulated Fan Cover, Depth (In.) 3-1/4, Outside Dia. (In.) 15-1/2, Polyethylene Construction Material,...More

  • Category : Exhaust and Supply Fan Accessories
Insulated Fan Cover,21-1/2 In O D
  • TM

    Grainger Choice

  • DAYTON
  • Insulated Fan Cover, 21-1/2 In O D Insulated Fan Cover,21-1/2 In O D
  • Item # 6HKV9
  • Mfr. Model # 6HKV9
  • Insulated Fan Cover, Depth (In.) 3-1/8, Outside Dia. (In.) 21-1/2, Polyethylene Construction Material,...More

  • Category : Exhaust and Supply Fan Accessories
Mounting Bracket For Use With 20, 24, 30" Dayton
  • TM

    Grainger Choice

  • DAYTON
  • Hazardous Location Unit Heater Hazardous Location Unit Heater
  • Multiple product options available

    Hazardous Location Unit Heater, Heater Type Fan Forced, 3, Voltage 480, 60, Contactor Coil Voltage 24, Housing Material 14 ga. Steel Cabinet, Housing Finish Gray Epoxy...More

  • Category : Hazardous Location Heaters
Whole House Fan,B/D,42 In,115 Volt
  • TM

    Grainger Choice

  • DAYTON
  • Whole House Fan, B/D, 42 In, 115 Volt Whole House Fan,B/D,42 In,115 Volt
  • Item # 5NRT4
  • Mfr. Model # 5NRT4
  • Whole House Fan, Belt Drive, 1725 Speed, Propeller Dia. 42 In., CFM High 11370, CFM Low 7600, HP 1/2, Fan RPM...More

  • Category : Whole House Fans
Agricultural Exh Fan,54 In,115/230 Volt
  • TM

    Grainger Choice

  • DAYTON
  • Agricultural Exh Fan, 54 In, 115/230 Volt Agricultural Exh Fan,54 In,115/230 Volt
  • Item # 3NLF6
  • Mfr. Model # 3NLF6
  • Cone Exhaust Fan, Belt Drive, Propeller Dia 54 In, CFM @ 0.000-In SP 27500, CFM/Watt @ 0.000-In SP 27.5, Fan...More

  • Category : Barn and Agricultural Fans
Insulated Fan Cover,17-3/4 In O D
  • TM

    Grainger Choice

  • DAYTON
  • Insulated Fan Cover, 17-3/4 In O D Insulated Fan Cover,17-3/4 In O D
  • Item # 6HKV8
  • Mfr. Model # 6HKV8
  • Insulated Fan Cover, Depth (In.) 3, Outside Dia. (In.) 17-3/4, Polyethylene Construction Material, Includes...More

  • Category : Exhaust and Supply Fan Accessories
  • TM

    Grainger Choice

  • DAYTON
  • Electric Washdown Heater Electric Washdown Heater
  • Multiple product options available

    Electric Washdown Heater, Voltage 480, 3, 60, Grille Stainless Steel, Housing Material 16 Gauge 304 Stainless Steel, Manufacturers Warranty Length 1 yr. and Includes...More

  • Category : Electric Washdown Heaters
Patio Heater Tabletop, For Use With 1TGP7, 1TGP8, 1TGP9,&#x
Whole House Fan,B/D,24 In,115 Volt
  • TM

    Grainger Choice

  • DAYTON
  • Whole House Fan, B/D, 24 In, 115 Volt Whole House Fan,B/D,24 In,115 Volt
  • Item # 5NRT1
  • Mfr. Model # 5NRT1
  • Whole House Fan, Belt Drive, 1725 Speed, Propeller Dia. 24 In., CFM High 3700, CFM Low 1610, HP 1/3, Fan RPM...More

  • Category : Whole House Fans
Speed Control,Adjustable,Rotary,120v,3a
  • TM

    Grainger Choice

  • DAYTON
  • Speed Control, Adjustable, Rotary, 120v, 3a Speed Control,Adjustable,Rotary,120v,3a
  • Item # 1AGU5
  • Mfr. Model # 1AGU5
  • Speed Control, Rotary Adustable, Voltage 120, Max Amps 3, Plate Color Brushed Aluminum, Fits Single Gang Box,...More

  • Category : Fan Speed Control
Bearing, Shaft Assembly
  • TM

    Grainger Choice

  • DAYTON
  • Bearing, Shaft Assembly Bearing, Shaft Assembly
  • Item # 44F307
  • Mfr. Model # VE1YNW8ASMLYG
  • Bearing, Shaft Assembly, For Use With Grainger Item Number 1YNW8, Fits Brand Dayton

  • Category : Parts
Insulated Fan Cover,18 In O D
Insulated Fan Cover,31-1/2 In O D
  • TM

    Grainger Choice

  • DAYTON
  • Insulated Fan Cover, 31-1/2 In O D Insulated Fan Cover,31-1/2 In O D
  • Item # 6HKW2
  • Mfr. Model # 6HKW2
  • Insulated Fan Cover, Depth (In.) 4-1/4, Outside Dia. (In.) 31, Polyethylene Construction Material, Includes...More

  • Category : Exhaust and Supply Fan Accessories
Insulated Fan Cover,37-1/2 In O D
  • TM

    Grainger Choice

  • DAYTON
  • Insulated Fan Cover, 37-1/2 In O D Insulated Fan Cover,37-1/2 In O D
  • Item # 6HKW3
  • Mfr. Model # 6HKW3
  • Insulated Fan Cover, Depth (In.) 6-1/2, Outside Dia. (In.) 37, Polyethylene Construction Material, Includes...More

  • Category : Exhaust and Supply Fan Accessories
Motor Mfg. Bracket,CW
  • TM

    Grainger Choice

  • DAYTON
  • Motor Mfg. Bracket, CW Motor Mfg. Bracket,CW
  • Item # 22KK50
  • Mfr. Model # VTSYTS1813MSRCWG
  • Motor Mfg. Bracket, CW, For Use With Grainger Item Number 5ZCP1, 5ZCP5, For Use With Mfr. Model Number 5ZCP1,...More

  • Category : Parts
Electric Heater Kit; For Use With 6ELE6, 6ELE7, 6ELE8,
Electric Heater Kit; For Use With 6ELE6, 6ELE7, 6ELE8,
Electric Heater Kit; For Use With 6ELE7, 6ELE8, 6ELE9,
Replacement Propeller,18 In,2 Blade
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Propeller, 18 In, 2 Blade Replacement Propeller,18 In,2 Blade
  • Item # 2ATV5
  • Mfr. Model # 2ATV5
  • Replacement Propeller, Propeller Dia 18 In, Bore Dia 3/8 In, Number of Blades 2, RPM 1640, Blade Material...More

  • Category : Replacement Propellers
Balancing Damper,Square,6 x 6 In
  • TM

    Grainger Choice

  • DAYTON
  • Balancing Damper, Square, 6 x 6 In Balancing Damper,Square,6 x 6 In
  • Item # 2TFY3
  • Mfr. Model # 2TFY3
  • Square Balancing Damper, Manual Single Blade, Frame Height 5 3/4 In, Frame Width 5 3/4 In, Frame Depth 3 1/2...More

  • Category : Balancing Dampers
Wheels For Cart
  • TM

    Grainger Choice

  • DAYTON
  • Wheels For Cart Wheels For Cart
  • Item # 26DH87
  • Mfr. Model # HV869007G
  • Wheels For Cart, For Use With Grainger Item Number 1UCT7, Fits Brand Dayton

  • Category : Parts
Electric Heater Kit; For Use With 6ELE8, 6ELE9, 6ELF0,
Fans Support,PR
  • TM

    Grainger Choice

  • DAYTON
  • Fans Support, PR Fans Support,PR
  • Item # 46D668
  • Mfr. Model # VTSYT129LSG
  • Fans Support, For Use With Grainger Item Number 5NRD2, Fits Brand Dayton

  • Category : Parts
Cart, For Use With 1UCR6, 1UCR7
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More