Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

299 Results Found that Include 390 Products

Results per page:  16 | 32 | 48
Exhaust Ventilator,54 In,208-230/460 V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Ventilator, 54 In, 208-230/460 V Exhaust Ventilator,54 In,208-230/460 V
  • Item # 7AD90
  • Mfr. Model # 7AD90
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 54 In, CFM @ 0000-In SP 27,612, @ 0125-In SP...More

  • Category : Belt Drive Hooded Axial Downblast Exhaust Ventilators
Roof Vent,48 In,w/ 2 HP Drive Pkg
  • TM

    Grainger Choice

  • DAYTON
  • Roof Vent, 48 In, w/ 2 HP Drive Pkg Roof Vent,48 In,w/ 2 HP Drive Pkg
  • Item # 7M7V3
  • Mfr. Model # 7M7V3
  • Exhaust Ventilator, Emergency Smoke Removal,Axial Upblast w/ Drive Pkg, Propeller Dia 48 In, CFM @ 0.000-In...More

  • Category : Axial Upblast Exhaust Ventilators
Blower,27 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 27 In Blower,27 In
  • Item # 7H185
  • Mfr. Model # 7H185
  • Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 27 Inches, Shaft Diameter 1 7/16 Inch,...More

  • Category : Backward Incline Blowers
Exhaust Ventilator,60 In,208-230/460 V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Ventilator, 60 In, 208-230/460 V Exhaust Ventilator,60 In,208-230/460 V
  • Item # 7AD97
  • Mfr. Model # 7AD97
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 60 In, CFM @ 0000-In SP 35,942, @ 0125-In SP...More

  • Category : Belt Drive Hooded Axial Downblast Exhaust Ventilators
Supply Ventilator,54 In,208-230/460 V
  • TM

    Grainger Choice

  • DAYTON
  • Supply Ventilator, 54 In, 208-230/460 V Supply Ventilator,54 In,208-230/460 V
  • Item # 7AE46
  • Mfr. Model # 7AE46
  • Supply Ventilator, Axial Belt Drive Down Blast, Propeller Dia 54 In, CFM @ 0000-In SP 25,059, @ 0125-In SP...More

  • Category : Belt Drive Hooded Axial Downblast Exhaust Ventilators
Exhaust Vent,60 In
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Vent, 60 In Exhaust Vent,60 In
  • Item # 4YY29
  • Mfr. Model # 4YY29
  • Exhaust Ventilator, Axial Upblast, Less Drive Package, CFM Range 35353 to 64325, Roof Mounting Location, Base...More

  • Category : Axial Upblast Exhaust Ventilators
Blower
  • TM

    Grainger Choice

  • DAYTON
  • Blower Blower
  • Item # 3C111
  • Mfr. Model # 3C111
  • Single Inlet Backward Incline Belt Drive Blower, Wheel Diameter 36 1/2 Inches, Shaft Diameter 1 15/16 Inches,...More

  • Category : Backward Incline Blowers
  • TM

    Grainger Choice

  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

  • Category : Electric Unit Heaters
Residential/Light Commercial 208/230V Portable Air Conditioner,&
  • TM

    Grainger Choice

  • DAYTON
  • Residential/Light Commercial 208/230V Portable Air Conditioner, 28,000 BtuH Cooling Portable Air Conditioner
  • Item # 5EAJ6
  • Mfr. Model # 5EAJ6
  • Portable Air Conditioner, Residential/Light Commercial, Voltage 208/230, Cooling Method Air-Cooled, BtuH...More

  • Category : Portable Air Conditioners
Inline Blower,36 In,w/ 3 HP Drive Pkg
  • TM

    Grainger Choice

  • DAYTON
  • Inline Blower, 36 In, w/ 3 HP Drive Pkg Inline Blower,36 In,w/ 3 HP Drive Pkg
  • Item # 7A0N4
  • Mfr. Model # 7A0N4
  • Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 36 In, CFM @ 0000-In SP 15618, @ 0125-In SP...More

  • Category : Square Centrifugal In-Line Blowers
Inline Blower,36 In,w/ 2 HP Drive Pkg
  • TM

    Grainger Choice

  • DAYTON
  • Inline Blower, 36 In, w/ 2 HP Drive Pkg Inline Blower,36 In,w/ 2 HP Drive Pkg
  • Item # 7A0N3
  • Mfr. Model # 7A0N3
  • Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 36 In, CFM @ 0000-In SP 13633, @ 0125-In SP...More

  • Category : Square Centrifugal In-Line Blowers
Duct Blower,36 In
  • TM

    Grainger Choice

  • DAYTON
  • Duct Blower, 36 In Duct Blower,36 In
  • Item # 7H490
  • Mfr. Model # 7H490
  • Inline Duct Blower, Centrifugal, With Drive Package, Wheel Dia 36 In, CFM @ 0.000-In SP 23326, @ 0.125-In SP...More

  • Category : Square Centrifugal In-Line Blowers
Gas Unit Heater, LP, Blower, BtuH Input 350,000, 4134
  • TM

    Grainger Choice

  • DAYTON
  • Dayton Gas Unit Heaters, Separated Combustion Dayton Gas Unit Heaters, Separated Combustion
  • Multiple product options available

    Heaters use outside air for combustion, enabling operation in areas having slight negative pressures (near exhaust fans, etc.), with no adverse effect on combustion or...More

  • Category : Gas Unit Heaters
Blower,Wheel Dia 33 In,Less DrivePkg
  • TM

    Grainger Choice

  • DAYTON
  • Blower, Wheel Dia 33 In, Less DrivePkg Blower,Wheel Dia 33 In,Less DrivePkg
  • Item # 3AXF3
  • Mfr. Model # 3AXF3
  • Blower, Radial Blade Belt Drive Less Drive Package, Wheel Dia 33 In, Max Inlet Temp 250 Deg F, Motor HP Range...More

  • Category : Belt Drive Radial Blade Blowers
  • TM

    Grainger Choice

  • DAYTON
  • Hazardous Location Unit Heater Hazardous Location Unit Heater
  • Multiple product options available

    Hazardous Location Unit Heater, Heater Type Fan Forced, 3, Voltage 480, 60, Contactor Coil Voltage 24, Housing Material 14 ga. Steel Cabinet, Housing Finish Gray Epoxy...More

  • Category : Hazardous Location Heaters
Blower,W/ Drive Pkg,208-230/460 Volts
  • TM

    Grainger Choice

  • DAYTON
  • Blower, W/ Drive Pkg, 208-230/460 Volts Blower,W/ Drive Pkg,208-230/460 Volts
  • Item # 7K400
  • Mfr. Model # 7K400
  • Blower, Backward Incline Belt Drive With Drive Package, Wheel Dia. 30 In., CFM @ 0.250-In. SP 10,677, @...More

  • Category : Backward Incline Blowers
Rectangular OEM Specialty Blower With Flange, Voltage 115,
Supply Ventilator,54 In,115/230 V
  • TM

    Grainger Choice

  • DAYTON
  • Supply Ventilator, 54 In, 115/230 V Supply Ventilator,54 In,115/230 V
  • Item # 7AE37
  • Mfr. Model # 7AE37
  • Supply Ventilator, Axial Belt Drive Down Blast, Propeller Dia 54 In, CFM @ 0000-In SP 20,036, @ 0125-In SP...More

  • Category : Belt Drive Hooded Axial Downblast Exhaust Ventilators
Exhaust Ventilator,60 In,208-230/460 V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Ventilator, 60 In, 208-230/460 V Exhaust Ventilator,60 In,208-230/460 V
  • Item # 7AD92
  • Mfr. Model # 7AD92
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 60 In, CFM @ 0000-In SP 28,530, @ 0125-In SP...More

  • Category : Belt Drive Hooded Axial Downblast Exhaust Ventilators
Supply Ventilator,54 In,115/208-230 V
  • TM

    Grainger Choice

  • DAYTON
  • Supply Ventilator, 54 In, 115/208-230 V Supply Ventilator,54 In,115/208-230 V
  • Item # 7AE38
  • Mfr. Model # 7AE38
  • Supply Ventilator, Axial Belt Drive Down Blast, Propeller Dia 54 In, CFM @ 0000-In SP 20,036, @ 0125-In SP...More

  • Category : Belt Drive Hooded Axial Downblast Exhaust Ventilators
Exhaust Vent,54 In
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Vent, 54 In Exhaust Vent,54 In
  • Item # 7A904
  • Mfr. Model # 7A904
  • Exhaust Ventilator, Axial Upblast, With Drive Package, CFM @ 0.000-In SP 33788, @ 0.125-In SP 28700, @...More

  • Category : Axial Upblast Exhaust Ventilators
Exhaust Ventilator,60 In,208-230/460 V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Ventilator, 60 In, 208-230/460 V Exhaust Ventilator,60 In,208-230/460 V
  • Item # 7AD93
  • Mfr. Model # 7AD93
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 60 In, CFM @ 0000-In SP 28,530, @ 0125-In SP...More

  • Category : Belt Drive Hooded Axial Downblast Exhaust Ventilators
Blower,30 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 30 In Blower,30 In
  • Item # 7H191
  • Mfr. Model # 7H191
  • Blower, Backward Incline Belt Drive With Drive Package, CFM @ 0.250-In. SP 16,321, 78 dBA @ 5 Feet, Voltage...More

  • Category : Backward Incline Blowers
Exhaust Ventilator,54 In,115/208-230 V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Ventilator, 54 In, 115/208-230 V Exhaust Ventilator,54 In,115/208-230 V
  • Item # 7AD84
  • Mfr. Model # 7AD84
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 54 In, CFM @ 0000-In SP 20,205, @ 0125-In SP...More

  • Category : Belt Drive Hooded Axial Downblast Exhaust Ventilators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More