Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

158 Results Found that Include 263 Products

Results per page:  16 | 32 | 48
30" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP&
  • TM

    Grainger Choice

  • DAYTON
  • 30" Shutter Mount Exhaust Fan, Voltage 115V, Motor HP 1/3 Dayton Shutter Mount Exhaust Fan
  • Item # 1HLB5
  • Mfr. Model # 1HLB5
  • Shutter Mount Exhaust Fan, Blade Dia. 30 In., Number of Speeds 1-Speed, Voltage 115V, CFM @ 0.000-In. SP...More

  • Category : Shutter Mounted Exhaust Fans
Exhaust Fan,20 In, 115/230V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 20 In, 115/230V Exhaust Fan,20 In, 115/230V
  • Item # 10E044
  • Mfr. Model # 10E044
  • Exhaust Fan, Industrial/Commercial Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4509, Sones @...More

  • Category : Direct Drive Exhaust Fans
Industrial Portable Dehumidifier, 115V, 7.3 Amps, Height 23-5&#x
Exhaust Fan,20 In,115/230V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 20 In, 115/230V Exhaust Fan,20 In,115/230V
  • Item # 10D976
  • Mfr. Model # 10D976
  • Exhaust Fan, Commercial Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4509, Sones @ 0.000-In. SP...More

  • Category : Direct Drive Exhaust Fans
  • TM

    Grainger Choice

  • DAYTON
  • Stationary Air Circulator Stationary Air Circulator
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
Exhaust Fan, 30 In,Less Drive Package
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 30 In, Less Drive Package Exhaust Fan, 30 In,Less Drive Package
  • Item # 1AHA2
  • Mfr. Model # 1AHA2
  • Exhaust Fan, Medium Duty Belt Drive Less Drive Package, Propeller Dia 30 In, CFM Range 9829-15488, Max...More

  • Category : Belt Driven Exhaust Fans
  • TM

    Grainger Choice

  • DAYTON
  • Electric Unit Heater Electric Unit Heater
  • Multiple product options available

    Electric Unit Heater, Mounting Type Vertical or Horizontal, 60, Housing Finish Neutral Gray Powder Coated and Includes Adjustable Air Outlet Louvers; Varies by Voltage,...More

  • Category : Electric Unit Heaters
Downblast Ventilator Without Motor and Drive, Belt, Roof, M
1-1/2 HP 115/230V Industrial Fume and Smoke Exhauster
  • TM

    Grainger Choice

  • DAYTON
  • Transformer Cooling Fan Transformer Cooling Fan
  • Multiple product options available

    Transformer Cooling Fan, 60, Max. Ambient Temp. 104°F, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Blade Material Cast Aluminum, Number of...More

  • Category : Transformer Cooling Fans
Exhaust Fan, 48In, Belt Drive Less Motor
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 48In, Belt Drive Less Motor Exhaust Fan, 48In, Belt Drive Less Motor
  • Item # 44YU20
  • Mfr. Model # 44YU20
  • Agricultural Exhaust Fan, Belt Drive, Less Motor, Propeller Dia. (In.) 48, CFM @ 0.000-In. SP 19608, CFM/Watt...More

  • Category : Barn and Agricultural Fans
Oil Fired Torpedo Heater, 13 gal., 1.60 gph, BtuH Outp
  • TM

    Grainger Choice

  • DAYTON
  • Oil Fired Torpedo Heater, 13 gal., 1.60 gph, BtuH Output 210,000, 5000 sq. ft. Oil Fired Torpedo Heaters
  • Item # 3VE52
  • Mfr. Model # 3VE52
  • Oil Fired Torpedo Heater, 210,000 BtuH Output, Tank Capacity 13 gal., Fuel Consumption 1.60 gph, Heating Area...More

  • Category : Portable Oil and Kerosene Heaters
Whole House Fan,30 In,115 Volt
  • TM

    Grainger Choice

  • DAYTON
  • Whole House Fan, 30 In, 115 Volt Whole House Fan,30 In,115 Volt
  • Item # 1LXN7
  • Mfr. Model # 1LXN7
  • Whole House Fan, Belt Drive, 2 Speed, Propeller Dia. (In.) 30, CFM High 7600, CFM Medium -, CFM Low 5100, HP...More

  • Category : Whole House Fans
  • TM

    Grainger Choice

  • DAYTON
  • Blower Blower
  • Multiple product options available

    Multiple product options available

  • Category : Direct Drive Radial Blade Blowers
Blwr,17-13/16in,BD,Less Mtr,Whl 17-1/2 W
  • TM

    Grainger Choice

  • DAYTON
  • Blwr, 17-13/16in, BD, Less Mtr, Whl 17-1/2 W DAYTON Belt Drive Forward Curve Blowers
  • Item # 5NRD7
  • Mfr. Model # 5NRD7
  • Blower, Double Inlet Forward Curve, Belt Drive, Less Motor, Wheel Dia. (In.) 17-13/16, Shaft Dia. 1 In.,...More

  • Category : Belt Drive Forward Curve Blower
Gas Unit Heater, NG/LP, Propeller, BtuH Input 30,000,
  • TM

    Grainger Choice

  • DAYTON
  • Gas Unit Heater, NG/LP, Propeller, BtuH Input 30,000, 370 cfm, Gas Connection 1/2" Dayton Gas Low-Profile Unit Heaters
  • Item # 2RYU7
  • Mfr. Model # 2RYU7
  • Gas Unit Heater, Gas Type NG/LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 30,000,...More

  • Category : Gas Unit Heaters
Blower,10 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower, 10 In Blower,10 In
  • Item # 4C129
  • Mfr. Model # 4C129
  • High Pressure Belt Drive Radial Blade Blower, Wheel Diameter 10 Inches, Wheel Width 3 Inches, Shaft Diameter...More

  • Category : Belt Drive Radial Blade Blowers
Exhaust Fan,24 In,115/230V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 24 In, 115/230V Exhaust Fan,24 In,115/230V
  • Item # 10E046
  • Mfr. Model # 10E046
  • Exhaust Fan, Industrial/Commercial Direct Drive, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 5703, Sones @...More

  • Category : Direct Drive Exhaust Fans
Exhaust Fan,20 In,208-230/460V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 20 In, 208-230/460V Exhaust Fan,20 In,208-230/460V
  • Item # 10D988
  • Mfr. Model # 10D988
  • Exhaust Fan, Industrial Direct Drive, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4557, Sones @ 0.000-In. SP...More

  • Category : Direct Drive Exhaust Fans
Intake Louver,60x60
  • TM

    Grainger Choice

  • DAYTON
  • Intake Louver, 60x60 Intake Louver,60x60
  • Item # 45C671
  • Mfr. Model # 45C671
  • Intake Louver, Fixed, Max. Exhaust (CFM) 10688, Max. Intake (CFM) 8187, Inside Height (In.) 54, Outside...More

  • Category : Intake Louvers
Air Curtain Blower Assembly, Motor HP 1/2, 3800 fpm,&#
  • TM

    Grainger Choice

  • DAYTON
  • Air Curtain Blower Assembly, Motor HP 1/2, 3800 fpm, Max. RPM 1450, Max. Amps 1.2 Air Curtain Blowers
  • Item # 6E817
  • Mfr. Model # 6E817
  • Air Curtain Blower Assembly, Motor HP 1/2, Air Velocity 3800 fpm, Air Delivery with 36-In. Cabinet 3095 cfm,...More

  • Category : Air Curtain Blowers
Window Evaporative Cooler,4800 cfm,1/2HP
  • TM

    Grainger Choice

  • DAYTON
  • Window Evaporative Cooler, 4800 cfm, 1/2HP Window Evaporative Cooler
  • Item # 4RNN6
  • Mfr. Model # 4RNN6
  • Window Evaporative Cooler, Drive With, Air Flow 4800 cfm, Cooling Capacity 1000 sq. ft., Blade Dia. 16 In.,...More

  • Category : Evaporative Coolers
Exhaust Fan,16 In,115/230V
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 16 In, 115/230V Exhaust Fan,16 In,115/230V
  • Item # 10D983
  • Mfr. Model # 10D983
  • Exhaust Fan, Industrial Direct Drive, Propeller Dia. (In.) 16, CFM @ 0.000-In. SP 2476, Sones @ 0.000-In. SP...More

  • Category : Direct Drive Exhaust Fans
Intake Louver,Fixed, Drainable,48H x 48W
  • TM

    Grainger Choice

  • DAYTON
  • Intake Louver, Fixed, Drainable, 48H x 48W Intake Louver,Fixed, Drainable,48H x 48W
  • Item # 20UA17
  • Mfr. Model # 20UA17
  • Intake Louver, Fixed, Drainable, Max. Exhaust (CFM) 12,195, Max. Intake (CFM) 8528, Inside Height (In.) 42,...More

  • Category : Intake Louvers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More