Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

871 Results Found that Include 1,077 Products

Results per page:  16 | 32 | 48
Line Volt Mechanical Tstat for Heating, 120 to 480VAC
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat for Heating, 120 to 480VAC Line Volt Mechanical Tstat for Heating, 120 to 480VAC
  • Item # 6EDY9
  • Mfr. Model # 6EDY9
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Stationary Air Circulators DAYTON Stationary Air Circulators
  • Multiple product options available

    Air Circulator and Stationary; Varies by Blade Dia., Oscillating/Non-Oscillating, Speeds, Voltage, Phase, CFM High, CFM Low, Motor HP, Motor RPM and Mounting Location

  • Category : Air Circulators
  • TM

    Grainger Choice

  • DAYTON
  • Mounting Bracket Mounting Bracket
  • Multiple product options available

    Mounting Bracket; Varies by Mounting Type and Fits KW

  • Category : Electric Unit Heater Accessories
Exhaust Fan,12 In,115V,828 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 12 In, 115V, 828 CFM Exhaust Fan,12 In,115V,828 CFM
  • Item # 1HKL4
  • Mfr. Model # 1HKL4
  • Guard Mounted Exhaust Fan, Blade Dia. 12 In., CFM @ 0.000-In. SP 828, CFM @ 0.125-In. SP 438, Voltage 115, 60...More

  • Category : Guard Mounted Exhaust Fans
  • TM

    Grainger Choice

  • DAYTON
  • OEM Blowers OEM Blowers
  • Multiple product options available

    Multiple product options available

  • Category : OEM Specialty Blowers
Louver,Intake,18-30 In,Galvanized Steel
  • TM

    Grainger Choice

  • DAYTON
  • Louver, Intake, 18-30 In, Galvanized Steel Louver,Intake,18-30 In,Galvanized Steel
  • Item # 3C973
  • Mfr. Model # 3C973
  • Intake Louver, Fixed Height, Adjustable Width, Max Exhaust 2500 CFM, Max Intake 1750 CFM, Inside Height 24...More

  • Category : Intake Louvers
  • TM

    Grainger Choice

  • DAYTON
  • Thermostat Thermostat
  • Multiple product options available

    Multiple product options available

  • Category : Electric Unit Heater Accessories
Line Volt Mechanical Tstat for Cooling, 24 to 240VAC
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat for Cooling, 24 to 240VAC Line Volt Mechanical Tstat for Cooling, 24 to 240VAC
  • Item # 1UHH4
  • Mfr. Model # 1UHH4
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Single Panel Wall Shutter Motor Pack
  • TM

    Grainger Choice

  • DAYTON
  • Single Panel Wall Shutter Motor Pack Single Panel Wall Shutter Motor Pack
  • Item # 24N064
  • Mfr. Model # 24N064
  • Shutter Motor, Voltage 100-240, 50/60 Hz, 1 Phase, Amps 2.0/1.3, Height (In.) 6-3/4, Width (In.) 4, Depth...More

  • Category : Shutter Motors
Exhaust Fan,10 In,115V,615 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Exhaust Fan, 10 In, 115V, 615 CFM Exhaust Fan,10 In,115V,615 CFM
  • Item # 1HKL3
  • Mfr. Model # 1HKL3
  • Guard Mounted Exhaust Fan, Blade Dia. 10 In., CFM @ 0.000-In. SP 615, CFM @ 0.125-In. SP 489, Voltage 115, 60...More

  • Category : Guard Mounted Exhaust Fans
Square Axial Fan, 6-15/16" Width, 6-15/16" Height
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Fan, 6-15/16" Width, 6-15/16" Height, 115VAC Voltage Square Axial Fan
  • Item # 3VU66
  • Mfr. Model # 3VU66
  • Axial Fan, Shape Square, CFM @ 0.000-In. SP 355, Voltage 115VAC, Amps 0.27, Watts 30, Electrical Connections...More

  • Category : Axial Fans
1.5 Amps Carpet/Floor Dryer, 500 CFM High, Yellow
  • TM

    Grainger Choice

  • DAYTON
  • 1.5 Amps Carpet/Floor Dryer, 500 CFM High, Yellow Portable Blowers
  • Item # 5UMP6
  • Mfr. Model # 5UMP6
  • Carpet/Floor Dryer, Pivoting No, Number of Speeds 3, Blower Wheel Dia. 6-1/2 In., CFM High 500, 300 CFM...More

  • Category : Portable Blowers and Carpet Dryers
  • TM

    Grainger Choice

  • DAYTON
  • Electric Baseboard Heater Electric Baseboard Heater
  • Multiple product options available

    Electric Baseboard Heater, Non-Oscillating, Voltage 120, 60, 1, Cord Length 72" and Manufacturers Warranty Length 1 yr.; Varies by Heater Type, Watts, Height, Width and...More

  • Category : Portable Electric Heaters
  • TM

    Grainger Choice

  • DAYTON
  • Round Axial Fan Round Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Bearings Ball, 60/50, 1, Mounting Position Vertical or Horizontal and Motor Insulation Class A; Varies by CFM @ 0.000-In. SP, Voltage, Watts and...More

  • Category : Axial Fans
Ceiling Shutter Motor Pack
  • TM

    Grainger Choice

  • DAYTON
  • Ceiling Shutter Motor Pack Ceiling Shutter Motor Pack
  • Item # 24N066
  • Mfr. Model # 24N066
  • Shutter Motor, Voltage 120/240, 60 Hz, 1 Phase, Amps .20/.14, Height (In.) 8-1/2, Width (In.) 4-1/2, Depth...More

  • Category : Shutter Motors
3-5/8x5-1/4x16-7/8 HEPA Carbon Prefilter For Use With&
Motor Assembly
  • TM

    Grainger Choice

  • DAYTON
  • Motor Assembly Motor Assembly
  • Item # 19YX70
  • Mfr. Model # VE1RWB4MAG
  • Motor Assembly, For Use With Grainger Item Number 1RWB4, Fits Brand Dayton

  • Category : Parts
Portable Air Cleaner,HEPA,11/25/43 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Portable Air Cleaner, HEPA, 11/25/43 CFM Portable Air Cleaner,HEPA,11/25/43 CFM
  • Item # 2HPD4
  • Mfr. Model # 2HPD4
  • Portable Air Cleaner, HEPA, Number of Speeds 3, Air Flow 11/25/43 CFM, Sound Level dBA 25, Voltage 120, 60...More

  • Category : Air Cleaners
14" x 14" 115V Medium Duty Direct Drive Exhaust&#
  • TM

    Grainger Choice

  • DAYTON
  • 14" x 14" 115V Medium Duty Direct Drive Exhaust Fan 14" x 14" 115V Medium Duty Direct Drive Exhaust Fan
  • Item # 10D953
  • Mfr. Model # 10D953
  • Exhaust Fan, Medium Duty Direct Drive, Propeller Dia. (In.) 10, CFM @ 0.000-In. SP 730, CFM @ 0.125-In. SP...More

  • Category : Direct Drive Exhaust Fans with Intake Guards
Non-Oscillating, 20" Box Fan, 120V Voltage
  • TM

    Grainger Choice

  • DAYTON
  • Non-Oscillating, 20" Box Fan, 120V Voltage Non-Oscillating, 20" Box Fan, 120V Voltage
  • Item # 19RR54
  • Mfr. Model # 19RR54
  • Box Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, 1325/1200/1125 RPM, 0.85/0.75/0.70 Amps,...More

  • Category : Floor and Table Fans
Inlet Guard,Includes Mtg Hardware
  • TM

    Grainger Choice

  • DAYTON
  • Inlet Guard, Includes Mtg Hardware Inlet Guard,Includes Mtg Hardware
  • Item # 2RXL7
  • Mfr. Model # 2RXL7
  • Guard,Inlet,Height (In.) -,Width (In.) -,Depth (In.) 1,Outside Dia. (In.) 10,Agency Compliance OSHA...More

  • Category : Belt Drive Blower Accessories
Replacement Blade, 36 In.
Propeller,20 In,5/8 Bore,3457 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, 20 In, 5/8 Bore, 3457 CFM Propeller,20 In,5/8 Bore,3457 CFM
  • Item # 3GTF9
  • Mfr. Model # 3GTF9
  • Propeller, Replacement, Propeller Dia 20 In, Bore Dia 5/8 In, Number of Blades 4, Blade Material Spark...More

  • Category : Aluminum Fan Blades
Door Louver,26-1/8 H,26-1/4 W,Steel
  • TM

    Grainger Choice

  • DAYTON
  • Door Louver, 26-1/8 H, 26-1/4 W, Steel Door Louver,26-1/8 H,26-1/4 W,Steel
  • Item # 6WRK3
  • Mfr. Model # 6WRK3
  • Door Louver, Intake or Exhaust, Height (In.) 26-1/8, Width (In.) 26-1/4, Flange Width (In.) 1-3/16, Cutout...More

  • Category : Door Louvers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More