Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

120 Results Found that Include 143 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • OEM Blowers OEM Blowers
  • Multiple product options available

    Multiple product options available

  • Category : OEM Specialty Blowers
  • TM

    Grainger Choice

  • DAYTON
  • Electric Space Heater Electric Space Heater
  • Multiple product options available

    Electric Space Heater, 60, 1, Cord Length 72", Manufacturers Warranty Length 1 yr., Standards UL/cUL and Standards UL/CUL; Varies by Heater Type,...More

  • Category : Portable Electric Heaters
Line Volt Mechanical Tstat for Heating or Cooling, 24
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat for Heating or Cooling, 24 to 600VAC Line Volt Mechanical Tstat for Heating or Cooling, 24 to 600VAC
  • Item # 1UHH2
  • Mfr. Model # 1UHH2
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
  • TM

    Grainger Choice

  • DAYTON
  • Round Axial Fan Round Axial Fan
  • Multiple product options available

    Axial Fan, Shape Round, Bearings Ball, 60/50, 1, Mounting Position Vertical or Horizontal and Motor Insulation Class A; Varies by CFM @ 0.000-In. SP, Voltage, Watts and...More

  • Category : Axial Fans
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Mounting Frames DAYTON Mounting Frames
  • Multiple product options available

    Mounting Frame; Varies by Mounting Type, Frame Extends, Outside Height, Outside Width, Color and For Use With

  • Category : Electric Wall Heater Accessories
Replacement Motor,Use With 5AE69,6WZN4
Line Volt Mechanical Tstat for Cool Ventilation Only, 24&#x
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat for Cool Ventilation Only, 24 to 600VAC Line Volt Mechanical Tstat for Cool Ventilation Only, 24 to 600VAC
  • Item # 2NNT2
  • Mfr. Model # 2NNT2
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Electric Baseboard Heaters DAYTON Electric Baseboard Heaters
  • Multiple product options available

    Electric Baseboard Heater, 1 and 60; Varies by Housing Style, Primary Application, Voltage, BtuH Output, Mounting Type, Length, Depth and Color

  • Category : Electric Baseboard Heaters
Replacement Blade 30 In.
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Blade 30 In. Replacement Blade 30 In.
  • Item # 23NU18
  • Mfr. Model # 23NU18
  • Blade PropellerBase Dia. 30 In., Material Aluminum, Finish Powder Coat, For Use With 6ALF1,6ALE9

  • Category : Replacement Propellers
Cord Set,30 A
  • TM

    Grainger Choice

  • DAYTON
  • Cord Set, 30 A Cord Set,30 A
  • Item # 4E170
  • Mfr. Model # 4E170
  • Cord Set 6 Ft, Mounting Type Surface, Outside Height 19-1/4 In., Outside Width 15-3/4 In., Color Black, For...More

  • Category : Electric Wall Heater Accessories
Portable Air Cleaner,UV,0.65 CFM
  • TM

    Grainger Choice

  • DAYTON
  • Portable Air Cleaner, UV, 0.65 CFM Portable Air Cleaner,UV,0.65 CFM
  • Item # 2KXN9
  • Mfr. Model # 2KXN9
  • Portable Air Cleaner, UV, Air Flow 0.65 CFM, Sound Level dBA 15, Voltage 120, 60 Hz, 5 Watts, Height 9 9/16...More

  • Category : Air Cleaners
Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 2C370
  • Mfr. Model # 2C370
  • Aluminum Fan Blade, Diameter 24 In, Motor Power Rating 1/12 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Blower Wheel,Dia 11 In,Bore 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower Wheel, Dia 11 In, Bore 1/2 In Blower Wheel,Dia 11 In,Bore 1/2 In
  • Item # 2UTU9
  • Mfr. Model # 2UTU9
  • Blower Wheel, Direct Drive, Forward Curve, Convex, Wheel Dia 11 In, Wheel Width 4 1/2 In, Bore Dia 1/2 In,...More

  • Category : Direct Drive Blower Wheels
Fan Blade,48 in.,Galvanized,CW,1 HP
  • TM

    Grainger Choice

  • DAYTON
  • Fan Blade, 48 in., Galvanized, CW, 1 HP Fan Blade,48 in.,Galvanized,CW,1 HP
  • Item # 42CV99
  • Mfr. Model # 9001567
  • Fan Blade, Propeller Dia. (In.) 48 in., Bore Dia. (In.) 5/8 in., Bore Dia. (mm) 15-7/8mm, Pitch 15 Degrees ,...More

  • Category : Replacement Propellers
Spark Ignitor
  • TM

    Grainger Choice

  • DAYTON
  • Spark Ignitor Spark Ignitor
  • Item # 32RV37
  • Mfr. Model # 11J38R06891-001
  • Spark Ignitor, For Use With Grainger Item Number 4LX51, 4LX52, 4LX53, 4LX54, 4LX55, 4LX56, 4LX57, 4LX58,...More

  • Category : Parts
Blade,Fan,24 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 24 In Blade,Fan,24 In
  • Item # 2C373
  • Mfr. Model # 2C373
  • Fan Blade, Blade Diameter 24 In, Air Flow @ 0.000 Inch Static Pressure 3145 CFM, Air Flow @ 0.125 Inch Static...More

  • Category : Aluminum Fan Blades
Motor
  • TM

    Grainger Choice

  • DAYTON
  • Motor Motor
  • Item # 25WT47
  • Mfr. Model # 99080464
  • Motor, For Use With Mfr. Model Number SP200

  • Category : Parts
Line Volt Mechanical Tstat for Heat and Cool, 24 to&#x
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat for Heat and Cool, 24 to 600VAC Line Volt Mechanical Tstat for Heat and Cool, 24 to 600VAC
  • Item # 2NNR9
  • Mfr. Model # 2NNR9
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Replacement Propeller,30 In,3 Blade
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Propeller, 30 In, 3 Blade Replacement Propeller,30 In,3 Blade
  • Item # 2KWJ4
  • Mfr. Model # 2KWJ4
  • Replacement Propeller, Propeller Dia 30 In, Bore Dia 1/2 In, Number of Blades 3, RPM 1075, Blade Material...More

  • Category : Replacement Propellers
NG Pilot Burner
  • TM

    Grainger Choice

  • DAYTON
  • NG Pilot Burner NG Pilot Burner
  • Item # 1VLD5
  • Mfr. Model # 1VLD5
  • NG Pilot Burner, For Use With 4LX52, 4LX54, 4LX56, 4LX58, 4LX60, 4LX62, 4LX64, 4LX66, 4LX66A, 4LX68, 4LX68A,...More

  • Category : Parts
Fan Blade
  • TM

    Grainger Choice

  • DAYTON
  • Fan Blade Fan Blade
  • Item # 1VLE8
  • Mfr. Model # 1VLE8
  • Fan Blade, For Use With 4LX66, 4LX66A, 4LX65, 4LX62, 4LX61, 4LX58, 4LX57, 4LX60, 4LX59, 4LX68, 4LX68A, 4LX67

  • Category : Parts
Line Volt Mechanical Tstat for Refrigeration, 24 to 600VAC
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat for Refrigeration, 24 to 600VAC Line Volt Mechanical Tstat for Refrigeration, 24 to 600VAC
  • Item # 2NNT4
  • Mfr. Model # 2NNT4
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Line Volt Mechanical Tstat for Heating/Cooling, 24 to
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat for Heating/Cooling, 24 to 600VAC Line Volt Mechanical Tstat for Heating/Cooling, 24 to 600VAC
  • Item # 2NNT3
  • Mfr. Model # 2NNT3
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Blower Wheel,Dia 9 7/16 In,Bore 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower Wheel, Dia 9 7/16 In, Bore 1/2 In Blower Wheel,Dia 9 7/16 In,Bore 1/2 In
  • Item # 2UTT9
  • Mfr. Model # 2UTT9
  • Blower Wheel, Direct Drive, Forward Curve, Concave, Wheel Dia 9 7/16 In, Wheel Width 9 1/2 In, Bore Dia 1/2...More

  • Category : Direct Drive Blower Wheels
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Door Louvers DAYTON Door Louvers
  • Multiple product options available

    Multiple product options available

  • Category : Door Louvers
Volume Control Damper,9-3/4" W
  • TM

    Grainger Choice

  • DAYTON
  • Volume Control Damper, 9-3/4" W DAYTON Square Volume Control Dampers
  • Item # 2LRY6
  • Mfr. Model # 2LRY6
  • Volume Control Damper, Volume Control Damper, Square, Blade Type 3V Blade, Frame Material 16 ga. Galvanized...More

  • Category : Dampers
Blower Wheel,Dia 9 7/16 In,Bore 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower Wheel, Dia 9 7/16 In, Bore 1/2 In Blower Wheel,Dia 9 7/16 In,Bore 1/2 In
  • Item # 2UTU5
  • Mfr. Model # 2UTU5
  • Blower Wheel, Direct Drive, Forward Curve, Convex, Wheel Dia 9 7/16 In, Wheel Width 7 In, Bore Dia 1/2 In,...More

  • Category : Direct Drive Blower Wheels
Blower Wheel,Dia 9 7/16 In,Bore 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower Wheel, Dia 9 7/16 In, Bore 1/2 In Blower Wheel,Dia 9 7/16 In,Bore 1/2 In
  • Item # 2UTU4
  • Mfr. Model # 2UTU4
  • Blower Wheel, Direct Drive, Forward Curve, Convex, Wheel Dia 9 7/16 In, Wheel Width 6 In, Bore Dia 1/2 In,...More

  • Category : Direct Drive Blower Wheels
Replacement Propeller
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Propeller Replacement Propeller
  • Item # 21DU96
  • Mfr. Model # 52J332
  • Propeller, For Use With Grainger Item Number 10D954Fits Brand Dayton

  • Category : Parts
Insulated Fan Cover,37-1/2 In O D
  • TM

    Grainger Choice

  • DAYTON
  • Insulated Fan Cover, 37-1/2 In O D Insulated Fan Cover,37-1/2 In O D
  • Item # 6HKW3
  • Mfr. Model # 6HKW3
  • Insulated Fan Cover, Depth (In.) 6-1/2, Outside Dia. (In.) 37, Polyethylene Construction Material, Includes...More

  • Category : Exhaust and Supply Fan Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More