Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

155 Results Found that Include 173 Products

Results per page:  16 | 32 | 48
Line Volt Mechanical Tstat,120 to 240VAC
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 4LZ94
  • Mfr. Model # 4LZ94
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
  • TM

    Grainger Choice

  • DAYTON
  • OEM Blowers OEM Blowers
  • Multiple product options available

    Multiple product options available

  • Category : OEM Specialty Blowers
  • TM

    Grainger Choice

  • DAYTON
  • Fire Damper, Round Fire Damper, Round
  • Multiple product options available

    Multiple product options available

  • Category : Fire and Smoke Dampers
Round Axial Fan, 5-15/16" Width, 6-3/4" Height,&#
  • TM

    Grainger Choice

  • DAYTON
  • Round Axial Fan, 5-15/16" Width, 6-3/4" Height, 230VAC Voltage Round Axial Fan
  • Item # 2RTK8
  • Mfr. Model # 2RTK8
  • Axial Fan, Shape Round, CFM @ 0.000-In. SP 200, Voltage 230VAC, Amps 0.24, Watts 36, Electrical Connections...More

  • Category : Axial Fans
Carpet/Floor Dryer,120V,200 cfm,Yellow
  • TM

    Grainger Choice

  • DAYTON
  • Carpet/Floor Dryer, 120V, 200 cfm, Yellow Portable Blowers
  • Item # 30EK65
  • Mfr. Model # 30EK65
  • Carpet/Floor Dryer, Pivoting No, Blower Wheel Dia. 5-1/4 In., CFM High 200, 120 CFM Medium, CFM Low 100,...More

  • Category : Portable Blowers and Carpet Dryers
Door Louver,10-1/8 H,14-1/4 W,Aluminum
  • TM

    Grainger Choice

  • DAYTON
  • Door Louver, 10-1/8 H, 14-1/4 W, Aluminum Door Louver,10-1/8 H,14-1/4 W,Aluminum
  • Item # 6WRK6
  • Mfr. Model # 6WRK6
  • Door Louver, Intake or Exhaust, Height (In.) 10-1/8, Width (In.) 14-1/4, Flange Width (In.) 1-3/16, Cutout...More

  • Category : Door Louvers
24" Whole House Fan Economy Ceiling Truss Shutter 
  • TM

    Grainger Choice

  • DAYTON
  • 24" Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter, 24" x 30" Opening Required Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter
  • Item # 3C510
  • Mfr. Model # 3C510
  • Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter, Fits Fan Dia. 24 In., Opening Required 24...More

  • Category : Shutters
14x18x1/2 HEPA Filter For Use With 2HPB2, Frame Includ
  • TM

    Grainger Choice

  • DAYTON
  • 14x18x1/2 HEPA Filter For Use With 2HPB2, Frame Included: Yes HEPA Filters
  • Item # 2HPB4
  • Mfr. Model # 2HPB4
  • HEPA Filter, 14x18x1/2 Nominal Filter Size, Nominal Height 14 In., Nominal Width 14 In., Nominal Depth 1/2...More

  • Category : Air Cleaner Filters
Line Volt Mechanical Tstat,120-240V,SPDT
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat, 120-240V, SPDT Line Volt Mechanical Tstat,120-240V,SPDT
  • Item # 6EDY3
  • Mfr. Model # 6EDY3
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Square Waterproof Axial Fan, 4-11/16" Width, 4-11/16&q
  • TM

    Grainger Choice

  • DAYTON
  • Square Waterproof Axial Fan, 4-11/16" Width, 4-11/16" Height, 4-11/16" Fan Dia., 24VDC Voltage Square Waterproof Axial Fan
  • Item # 6RRJ6
  • Mfr. Model # 6RRJ6
  • Waterproof Axial Fan, Shape Square, Fan Dia. 4-11/16 In., CFM @ 0.000-In. SP 81.05, Voltage 24VDC, Amps 0.13,...More

  • Category : Axial Fans
Humidifier Control,Plug In,120 V
  • TM

    Grainger Choice

  • DAYTON
  • Humidifier Control, Plug In, 120 V Humidifier Control,Plug In,120 V
  • Item # 1UHG3
  • Mfr. Model # 1UHG3
  • Humidifier Control, Plug In Outlet With Piggy Back, Adjustable Range 30 to 90% RH, Differential +/- 1 RH %,...More

  • Category : Humidity Controls
Damper,Roof Mount
  • TM

    Grainger Choice

  • DAYTON
  • Damper, Roof Mount Damper,Roof Mount
  • Item # 4HX68
  • Mfr. Model # 4HX68
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 27 x 27 In, Overall Size 29 x 29 In, Flange Width 1 In,...More

  • Category : Backdraft Roof Dampers
Dehumidifier Control,Plug In 120 V
  • TM

    Grainger Choice

  • DAYTON
  • Dehumidifier Control, Plug In 120 V Dehumidifier Control,Plug In 120 V
  • Item # 1UHG2
  • Mfr. Model # 1UHG2
  • Dehumidifier Control, Plug In Outlet With Piggy Back, Adjustable Range 30 to 90% RH, Differential +/- 1 RH %,...More

  • Category : Humidity Controls
4-1/4" x 6" x 5-1/2" Fan Forced Non-Osc
  • TM

    Grainger Choice

  • DAYTON
  • 4-1/4" x 6" x 5-1/2" Fan Forced Non-Oscillating Electric Space Heater, Black Electric Space Heater
  • Item # 3VU37
  • Mfr. Model # 3VU37
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/1000 Watts, Max. Surface...More

  • Category : Portable Electric Heaters
20" Backdraft Damper / Wall Shutter, Front Flange,
  • TM

    Grainger Choice

  • DAYTON
  • 20" Backdraft Damper / Wall Shutter, Front Flange, 20-1/2" x 20-1/2" Opening Required Backdraft Damper / Wall Shutter, Front Flange
  • Item # 3HHN8
  • Mfr. Model # 3HHN8
  • Backdraft Damper / Wall Shutter, Front Flange, Fits Fan Dia. 20 In., Overall Square 23 In., Opening Required...More

  • Category : Shutters
Non-Oscillating, 6" Table Fan, 9.6 VDC Voltage
  • TM

    Grainger Choice

  • DAYTON
  • Non-Oscillating, 6" Table Fan, 9.6 VDC Voltage Table Fan
  • Item # 6WNZ7
  • Mfr. Model # 6WNZ7
  • Table Fan, Non-Oscillating, Blade Dia. 6 In., Number of Speeds 2, Air Flow 312/260 cfm, 1550/1280 RPM, Length...More

  • Category : Floor and Table Fans
Damper,Backdraft,Wall Mount,19-3/4 In Sq
  • TM

    Grainger Choice

  • DAYTON
  • Damper, Backdraft, Wall Mount, 19-3/4 In Sq Damper,Backdraft,Wall Mount,19-3/4 In Sq
  • Item # 5NKN4
  • Mfr. Model # 5NKN4
  • Backdraft Damper, Wall Mount, Gravity Operated, Single Panel, Damper Size (In.) 17-1/2 X 17-1/2, Overall Size...More

  • Category : Backdraft Roof Dampers
Motor,1/8 HP For Gable Fan
  • TM

    Grainger Choice

  • DAYTON
  • Motor, 1/8 HP For Gable Fan Motor,1/8 HP For Gable Fan
  • Item # 46D470
  • Mfr. Model # VESP127625AG
  • Motor, 1/8 HP For Gable Fan, For Use With Grainger Item Number 10W199, Fits Brand Dayton

  • Category : Parts
Door Louver,10-1/8 H,18-1/4 W,Steel
  • TM

    Grainger Choice

  • DAYTON
  • Door Louver, 10-1/8 H, 18-1/4 W, Steel Door Louver,10-1/8 H,18-1/4 W,Steel
  • Item # 6WRJ2
  • Mfr. Model # 6WRJ2
  • Door Louver, Intake or Exhaust, Height (In.) 10-1/8, Width (In.) 18-1/4, Flange Width (In.) 1-3/16, Cutout...More

  • Category : Door Louvers
12-1/4x2x12-1/4 Prefilter For Use With 2HNT7, Frame In
  • TM

    Grainger Choice

  • DAYTON
  • 12-1/4x2x12-1/4 Prefilter For Use With 2HNT7, Frame Included: Yes Prefilter
  • Item # 2HNT9
  • Mfr. Model # 2HNT9
  • Prefilter, 12-1/4x2x12-1/4 Nominal Filter Size, Nominal Height 12-1/4 In., Nominal Width 2 In., Nominal Depth...More

  • Category : Air Cleaner Filters
Replacement Support Plate
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Support Plate Replacement Support Plate
  • Item # 21DY79
  • Mfr. Model # 6366374
  • Support Plate, For Use With Grainger Item Number 1DYK6Fits Brand Dayton

  • Category : Parts
8-1/4" x 8-3/8" Galvanized Steel Vent Cap
  • TM

    Grainger Choice

  • DAYTON
  • 8-1/4" x 8-3/8" Galvanized Steel Vent Cap 8-1/4" x 8-3/8" Galvanized Steel Vent Cap
  • Item # 3TZ73
  • Mfr. Model # 3TZ73
  • Vent Cap, Fits Duct Size 5 In, Cap Height 8 3/8 In, Cap Width 8 1/4 In, Construction Material Galvanized...More

  • Category : Vent Caps
Blower Wheel,For Use With 1C791
Manual Rollout Safety Switch
  • TM

    Grainger Choice

  • DAYTON
  • Manual Rollout Safety Switch Manual Rollout Safety Switch
  • Item # 32RU99
  • Mfr. Model # 11J11R04849-003
  • Manual Rollout Safety Switch, For Use With Grainger Item Number 2RYU7, 2RYV5, 2RYU8, 2RYV6, 2RYU9, 2RYV7, For...More

  • Category : Parts
Blade,Fan,20 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 20 In Blade,Fan,20 In
  • Item # 2C364
  • Mfr. Model # 2C364
  • Aluminum Fan Blade, Diameter 20 In, Motor Power Rating 1/40 HP, Bore Size 3/8 Inch, CW, 1050 RPM

  • Category : Aluminum Fan Blades
Blower Wheel,Dia 9 7/16 In,Bore 1/2 In
  • TM

    Grainger Choice

  • DAYTON
  • Blower Wheel, Dia 9 7/16 In, Bore 1/2 In Blower Wheel,Dia 9 7/16 In,Bore 1/2 In
  • Item # 2UTU3
  • Mfr. Model # 2UTU3
  • Blower Wheel, Direct Drive, Forward Curve, Convex, Wheel Dia 9 7/16 In, Wheel Width 4 1/2 In, Bore Dia 1/2...More

  • Category : Direct Drive Blower Wheels
Natural Gas Regulator
  • TM

    Grainger Choice

  • DAYTON
  • Natural Gas Regulator Natural Gas Regulator
  • Item # 24KT65
  • Mfr. Model # 325-3
  • Natural Gas Regulator, For Use With Grainger Item Number 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A,...More

  • Category : Parts
Replacement Support Plate
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Support Plate Replacement Support Plate
  • Item # 21DY80
  • Mfr. Model # 6366375
  • Support Plate, For Use With Grainger Item Number 16D522Fits Brand Dayton

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More