Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

121 Results Found that Include 125 Products

Results per page:  16 | 32 | 48
7-3/4" x 7-1/4" x 10-7/8" Fan Forced&#x
  • TM

    Grainger Choice

  • DAYTON
  • 7-3/4" x 7-1/4" x 10-7/8" Fan Forced Non-Oscillating Electric Space Heater, Gray Electric Space Heater
  • Item # 1VNW9
  • Mfr. Model # 1VNW9
  • Electric Space Heater, Heater Type Fan Forced, Non-Oscillating, Voltage 120, 1500/1000/650 Watts, Max....More

  • Category : Portable Electric Heaters
Steel Air Circulator Guard,27" Guard Dia., For Use Wit
  • TM

    Grainger Choice

  • DAYTON
  • Steel Air Circulator Guard, 27" Guard Dia., For Use With 48 and 56 Frame Motors DAYTON Air Circulator Guards
  • Item # 2ATB9
  • Mfr. Model # 2ATB9
  • Air Circulator Guard, Blade Dia. 24 In., Guard Dia. 27 In., For Use With 48 and 56 Frame Motors, Guard...More

  • Category : Air Circulator Guards
Blade,Fan,20 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 20 In Blade,Fan,20 In
  • Item # 4C349
  • Mfr. Model # 4C349
  • Fan Blade, Blade Diameter 20 In, Air Flow @ 0.000 Inch Static Pressure 2775 CFM, Air Flow @ 0.125 Inch Static...More

  • Category : Aluminum Fan Blades
Speed Control,10 Amps
  • TM

    Grainger Choice

  • DAYTON
  • Speed Control, 10 Amps Speed Control,10 Amps
  • Item # 48C173
  • Mfr. Model # 48C173
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 10, Max. Wattage 1200, Switch Color Black, Plate...More

  • Category : Fan Speed Control
Line Volt Mechanical Tstat for Heating/Cooling, 24 to
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat for Heating/Cooling, 24 to 600VAC Line Volt Mechanical Tstat for Heating/Cooling, 24 to 600VAC
  • Item # 2NNR7
  • Mfr. Model # 2NNR7
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Blade,Fan,20 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 20 In Blade,Fan,20 In
  • Item # 2C367
  • Mfr. Model # 2C367
  • Fan Blade, Blade Diameter 20 In, Air Flow @ 0.000 Inch Static Pressure 2280 CFM, Air Flow @ 0.125 Inch Static...More

  • Category : Aluminum Fan Blades
Round Axial Fan, 5-15/16" Width, 6-3/4" Height,&#
  • TM

    Grainger Choice

  • DAYTON
  • Round Axial Fan, 5-15/16" Width, 6-3/4" Height, 115VAC Voltage Round Axial Fan
  • Item # 2RTK7
  • Mfr. Model # 2RTK7
  • Axial Fan, Shape Round, CFM @ 0.000-In. SP 200, Voltage 115VAC, Amps 0.48, Watts 36, Electrical Connections...More

  • Category : Axial Fans
Line Volt Mechanical Tstat for Heating/Cooling, 24 to
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat for Heating/Cooling, 24 to 600VAC Line Volt Mechanical Tstat for Heating/Cooling, 24 to 600VAC
  • Item # 2NNR6
  • Mfr. Model # 2NNR6
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Blade,Fan,20 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 20 In Blade,Fan,20 In
  • Item # 2C369
  • Mfr. Model # 2C369
  • Aluminum Fan Blade, Diameter 20 In, Motor Power Rating 1/6 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Blade,Fan,20 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 20 In Blade,Fan,20 In
  • Item # 2C365
  • Mfr. Model # 2C365
  • Aluminum Fan Blade, Diameter 20 In, Motor Power Rating 1/15 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Line Volt Mechanical Tstat for Cool Only, 24 to 600VAC
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat for Cool Only, 24 to 600VAC Line Volt Mechanical Tstat for Cool Only, 24 to 600VAC
  • Item # 2NNR5
  • Mfr. Model # 2NNR5
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Close On Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Door Louver,10-1/8 H,14-1/4 W,Steel
  • TM

    Grainger Choice

  • DAYTON
  • Door Louver, 10-1/8 H, 14-1/4 W, Steel Door Louver,10-1/8 H,14-1/4 W,Steel
  • Item # 6WRH8
  • Mfr. Model # 6WRH8
  • Door Louver, Intake or Exhaust, Height (In.) 10-1/8, Width (In.) 14-1/4, Flange Width (In.) 1-3/16, Cutout...More

  • Category : Door Louvers
Line VControl,Heat,Cool,Humidity,LCD
  • TM

    Grainger Choice

  • DAYTON
  • Line VControl, Heat, Cool, Humidity, LCD Line Voltage Thermostat
  • Item # 1UHG9
  • Mfr. Model # 1UHG9
  • Line Voltage Thermostat, Heating/Cooling, Humidistat, Switch Type SPDT, Number of Switches 2, Sensor Type NTC...More

  • Category : Line Voltage Programmable Thermostats
Door Louver,10-1/8 H,16-1/4 W,Aluminum
  • TM

    Grainger Choice

  • DAYTON
  • Door Louver, 10-1/8 H, 16-1/4 W, Aluminum Door Louver,10-1/8 H,16-1/4 W,Aluminum
  • Item # 5NKL0
  • Mfr. Model # 5NKL0
  • Door Louver, Intake or Exhaust, Height (In.) 10-1/8, Width (In.) 16-1/4, Flange Width (In.) 1-3/16, Cutout...More

  • Category : Door Louvers
Blade,Fan,18 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 18 In Blade,Fan,18 In
  • Item # 4C461
  • Mfr. Model # 4C461
  • Fan Blade, Blade Diameter 18 In, Air Flow @ 0.000 Inch Static Pressure 1875 CFM, Air Flow @ 0.125 Inch Static...More

  • Category : Aluminum Fan Blades
Damper,Roof Mount
  • TM

    Grainger Choice

  • DAYTON
  • Damper, Roof Mount Damper,Roof Mount
  • Item # 4HX67
  • Mfr. Model # 4HX67
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 23 x 23 In, Overall Size 25 x 25 In, Flange Width 1 In,...More

  • Category : Backdraft Roof Dampers
Blade,Fan,20 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 20 In Blade,Fan,20 In
  • Item # 2C368
  • Mfr. Model # 2C368
  • Aluminum Fan Blade, Diameter 20 In, Motor Power Rating 1/10 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Manifold Hose Set,72 In,Red,Yellow,Blue
Replacement Cord/switch Assembly
Blower Wheel,Universal
  • TM

    Grainger Choice

  • DAYTON
  • Blower Wheel, Universal Blower Wheel,Universal
  • Item # 46D424
  • Mfr. Model # CBW36
  • Blower Wheel, Universal, For Use With Grainger Item Number 4HZ94B, Fits Brand Dayton

  • Category : Parts
Thermostat,Unit Mount,120/208/240/277
  • TM

    Grainger Choice

  • DAYTON
  • Thermostat, Unit Mount, 120/208/240/277 DAYTON Unit Mount Thermostat
  • Item # 3UG32
  • Mfr. Model # 3UG32
  • Thermostat, Unit Mount, Voltage 120/208/240/277, Unit Mount, For Use With Hydronic Baseboard Heaters,...More

  • Category : Electric Baseboard Heater Accessories
Line Volt Mechanical Tstat for Heat Only, 120VAC
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat for Heat Only, 120VAC Line Volt Mechanical Tstat for Heat Only, 120VAC
  • Item # 2NNT5
  • Mfr. Model # 2NNT5
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open On Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Rectangular Fire Damper,11-3/4x15-3/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Rectangular Fire Damper, 11-3/4x15-3/4 In DAYTON Rectangular Fire Dampers
  • Item # 2TGF8
  • Mfr. Model # 2TGF8
  • Fire Damper, Fire Damper, Rectangular, Mounting Type Dynamic, Vertical or Horizontal, Nominal Duct Width 16...More

  • Category : Fire and Smoke Dampers
Balancing Damper,Round, 14 In,Diameter
  • TM

    Grainger Choice

  • DAYTON
  • Balancing Damper, Round, 14 In, Diameter Balancing Damper,Round, 14 In,Diameter
  • Item # 2TFY2
  • Mfr. Model # 2TFY2
  • Round Balancing Damper, Manual Single Blade, Damper Dia 13 7/8 In, Frame Depth 6 3/8 In, Duct Dia 14 In,...More

  • Category : Balancing Dampers
Replacement Blade, 24 In.
Rectangular OEM Blower Without Flange, Voltage 230, 3100 RP
  • TM

    Grainger Choice

  • DAYTON
  • Rectangular OEM Blower Without Flange, Voltage 230, 3100 RPM, Wheel Dia. 2-7/16" OEM Blowers
  • Item # 3FRF3
  • Mfr. Model # 3FRF3
  • OEM Blower, Rectangular, Without Flange, Wheel Dia. 2-7/16 In., CFM @ 0.000-In. SP 78, Voltage 230, 50/60 Hz,...More

  • Category : OEM Specialty Blowers
Inlet Guard,Includes Mtg Hardware
  • TM

    Grainger Choice

  • DAYTON
  • Inlet Guard, Includes Mtg Hardware Inlet Guard,Includes Mtg Hardware
  • Item # 2RXP3
  • Mfr. Model # 2RXP3
  • Guard,Inlet,Height (In.) -,Width (In.) -,Depth (In.) 1,Outside Dia. (In.) 6,Agency Compliance OSHA...More

  • Category : Belt Drive Blower Accessories
Blade,Fan,18 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 18 In Blade,Fan,18 In
  • Item # 2C360
  • Mfr. Model # 2C360
  • Aluminum Fan Blade, Diameter 18 In, Motor Power Rating 1/60 HP, Bore Size 3/8 Inch, CW, 1050 RPM

  • Category : Aluminum Fan Blades
Replacement Aluminum Filter
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Aluminum Filter Replacement Aluminum Filter
  • Item # 21EA63
  • Mfr. Model # 6378308
  • Aluminum Filter, For Use With Grainger Item Number 5AU56Fits Brand Dayton

  • Category : Parts
Blower Housing
  • TM

    Grainger Choice

  • DAYTON
  • Blower Housing Blower Housing
  • Item # 46D464
  • Mfr. Model # ABH57
  • Blower Housing, Fits Brand Dayton

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More