Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

128 Results Found that Include 156 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • Category : Axial Fans
2-1/2" x 20-3/4" x 14-7/8" Radiant Non-
  • TM

    Grainger Choice

  • DAYTON
  • 2-1/2" x 20-3/4" x 14-7/8" Radiant Non-Oscillating Electric Flat Panel Heater, White Electric Flat Panel Heater
  • Item # 34CF04
  • Mfr. Model # 34CF04
  • Electric Flat Panel Heater, Heater Type Radiant, Non-Oscillating, Voltage 120, 400 Watts, Height 14-7/8 In.,...More

  • Category : Portable Electric Heaters
18" Backdraft Damper / Wall Shutter, 18-1/2"
  • TM

    Grainger Choice

  • DAYTON
  • 18" Backdraft Damper / Wall Shutter, 18-1/2" x 18-1/2" Opening Required Backdraft Damper / Wall Shutter
  • Item # 1C744
  • Mfr. Model # 1C744
  • Backdraft Damper / Wall Shutter, Fits Fan Dia. 18 In., Overall Square 21 In., Opening Required 18-1/2 In. x...More

  • Category : Shutters
Power Cord w/GFCI,9ft.
  • TM

    Grainger Choice

  • DAYTON
  • Power Cord w/GFCI, 9ft. Power Cord w/GFCI,9ft.
  • Item # 46D726
  • Mfr. Model # VEPWRCRDODG
  • Power Cord w/GFCI, 9ft., For Use With Grainger Item Number 2RDZ1, 2RDZ2, 2RDZ3, 2RDZ4, Fits Brand Dayton

  • Category : Parts
Steel Air Circulator Guard,23" Guard Dia., For Use Wit
  • TM

    Grainger Choice

  • DAYTON
  • Steel Air Circulator Guard, 23" Guard Dia., For Use With 48 and 56 Frame Motors Air Circulator Guard
  • Item # 2ATB8
  • Mfr. Model # 2ATB8
  • Air Circulator Guard, Blade Dia. 20 In., Guard Dia. 23 In., For Use With 48 and 56 Frame Motors, Guard...More

  • Category : Air Circulator Guards
Line Volt Mechanical Tstat,120-240V,SPDT
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat, 120-240V, SPDT Line Volt Mechanical Tstat,120-240V,SPDT
  • Item # 6EDY5
  • Mfr. Model # 6EDY5
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
1-1/4x8-13/16x10-3/4 HEPA Carbon Filter For Use With&#
  • TM

    Grainger Choice

  • DAYTON
  • 1-1/4x8-13/16x10-3/4 HEPA Carbon Filter For Use With 2HPB8, 2HPB9, Frame Included: Yes HEPA Carbon Filters
  • Item # 2HPC2
  • Mfr. Model # 2HPC2
  • HEPA Carbon Filter, 1-1/4x8-13/16x10-3/4 Nominal Filter Size, Nominal Height 1-1/4 In., Nominal Width 8-13/16...More

  • Category : Air Cleaner Filters
  • TM

    Grainger Choice

  • DAYTON
  • OEM Blowers OEM Blowers
  • Multiple product options available

    Multiple product options available

  • Category : OEM Specialty Blowers
Filter Bag, 1.5 cu. ft.
  • TM

    Grainger Choice

  • DAYTON
  • Filter Bag, 1.5 cu. ft. Filter Bag, 1.5 cu. ft.
  • Item # 26CZ59
  • Mfr. Model # HV1633400G
  • Filter Bag, 1.5 cu. ft. , For Use With Grainger Item Number 1RWB3A, Fits Brand Dayton

  • Category : Parts
  • TM

    Grainger Choice

  • DAYTON
  • Fire Damper, Square Fire Damper, Square
  • Multiple product options available

    Multiple product options available

  • Category : Fire and Smoke Dampers
Grease Trap Small
  • TM

    Grainger Choice

  • DAYTON
  • Grease Trap Small Grease Trap Small
  • Item # 48C174
  • Mfr. Model # 48C174
  • Grease Collector Box, Small, Height (In.) 6, Width (In.) 5, Length (In.) 12, Polypropylene Construction...More

  • Category : Roof Ventilator Accessories
16" Backdraft Damper / Wall Shutter, Front Flange,
  • TM

    Grainger Choice

  • DAYTON
  • 16" Backdraft Damper / Wall Shutter, Front Flange, 16-1/2" x 16-1/2" Opening Required Backdraft Damper / Wall Shutter, Front Flange
  • Item # 3HHN6
  • Mfr. Model # 3HHN6
  • Backdraft Damper / Wall Shutter, Front Flange, Fits Fan Dia. 16 In., Overall Square 19 In., Opening Required...More

  • Category : Shutters
16" Backdraft Damper / Gable Shutter, 17" x
  • TM

    Grainger Choice

  • DAYTON
  • 16" Backdraft Damper / Gable Shutter, 17" x 17" Opening Required Backdraft Damper / Gable Shutter
  • Item # 4YN20
  • Mfr. Model # 4YN20
  • Backdraft Damper / Gable Shutter, Fits Fan Dia. 16 In., Overall Square 19 In. x 19 In., Opening Required 17...More

  • Category : Shutters
Balancing Damper,Round, 12 In,Diameter
  • TM

    Grainger Choice

  • DAYTON
  • Balancing Damper, Round, 12 In, Diameter Balancing Damper,Round, 12 In,Diameter
  • Item # 2TFY1
  • Mfr. Model # 2TFY1
  • Round Balancing Damper, Manual Single Blade, Damper Dia 11 7/8 In, Frame Depth 6 3/8 In, Duct Dia 12 In,...More

  • Category : Balancing Dampers
  • TM

    Grainger Choice

  • DAYTON
  • Square IP55 Axial Fan Square IP55 Axial Fan
  • Multiple product options available

    Multiple product options available

  • Category : Axial Fans
Line Volt Mechanical Tstat,120 to 240VAC
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 240VAC Line Volt Mechanical Tstat,120 to 240VAC
  • Item # 2E869
  • Mfr. Model # 2E869
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Door Louver,6-1/8 H,12-1/4W,Aluminum
  • TM

    Grainger Choice

  • DAYTON
  • Door Louver, 6-1/8 H, 12-1/4W, Aluminum Door Louver,6-1/8 H,12-1/4W,Aluminum
  • Item # 6WRK5
  • Mfr. Model # 6WRK5
  • Door Louver, Intake or Exhaust, Height (In.) 6-1/8, Width (In.) 12-1/4, Flange Width (In.) 1-3/16, Cutout...More

  • Category : Door Louvers
Damper,Backdraft
  • TM

    Grainger Choice

  • DAYTON
  • Damper, Backdraft Damper,Backdraft
  • Item # 4HX76
  • Mfr. Model # 4HX76
  • Backdraft Damper, Wall Mount, Damper Size 14 x 14 In, Overall Size 16 3/4 x 16 3/4 In, Flange Width 1 3/8 In,...More

  • Category : Backdraft Roof Dampers
Blade,Fan,18 In Dia
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 18 In Dia Blade,Fan,18 In Dia
  • Item # 2C362
  • Mfr. Model # 2C362
  • Aluminum Fan Blade, Diameter 18 In, Motor Power Rating 1/11 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Blade,Fan,18 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 18 In Blade,Fan,18 In
  • Item # 2C361
  • Mfr. Model # 2C361
  • Aluminum Fan Blade, Diameter 18 In, Motor Power Rating 1/12 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
UV Bulb,Replacement,For 2HPB1,2HPB2,PK2
Blade,Fan,16 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 16 In Blade,Fan,16 In
  • Item # 2C406
  • Mfr. Model # 2C406
  • Aluminum Fan Blade, Diameter 16 In, Motor Power Rating 1/70 HP, Bore Size 5/16 Inch, CW, 1050 RPM

  • Category : Aluminum Fan Blades
Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
  • TM

    Grainger Choice

  • DAYTON
  • Low Voltage Thermostat, Stages Cool 1, Stages Heat 1 DAYTON Low Voltage Thermostat, Hardwired/Battery
  • Item # 6EEA1
  • Mfr. Model # 6EEA1
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-2,...More

  • Category : Low Voltage Programmable Thermostats
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Blower Square Axial Blower
  • Multiple product options available

    Axial Blower, Shape Square, Width 4-3/4", Motor Insulation Class A, Max. Ambient Temp. 158°F and Blade Material Polybutylene; Varies by CFM @ 0.000-In. SP, Voltage and...More

  • Category : Axial Fans
Square Waterproof Axial Fan, 2-3/8" Width, 2-3/8"
  • TM

    Grainger Choice

  • DAYTON
  • Square Waterproof Axial Fan, 2-3/8" Width, 2-3/8" Height, 2-3/8" Fan Dia., 12VDC Voltage Square Waterproof Axial Fan
  • Item # 6RRH9
  • Mfr. Model # 6RRH9
  • Waterproof Axial Fan, Shape Square, Fan Dia. 2-3/8 In., CFM @ 0.000-In. SP 18.78, Voltage 12VDC, Amps 0.14,...More

  • Category : Axial Fans
Drop Cord Rocker Switch For Use With 1VCH4, 1VCH5
Replacement Prop,16 In Dia,1/2 In Bore
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Prop, 16 In Dia, 1/2 In Bore Replacement Prop,16 In Dia,1/2 In Bore
  • Item # 2MVU9
  • Mfr. Model # 2MVU9
  • Replacement Propeller, Propeller Dia. (In.) 16, Bore Dia. (In.) 1/2, Number of Blades 3, HP 1/6, RPM...More

  • Category : Replacement Propellers
Oscillator Motor Gear Box
  • TM

    Grainger Choice

  • DAYTON
  • Oscillator Motor Gear Box Oscillator Motor Gear Box
  • Item # 23NX12
  • Mfr. Model # VEOSC156005G
  • Oscillator Motor Gear Box, For Use With Grainger Item Number 6ALE8A, 6ALE9A, 6ALF0A, 6ALF1A, For Use With...More

  • Category : Parts
Propeller
  • TM

    Grainger Choice

  • DAYTON
  • Propeller Propeller
  • Item # 19YX66
  • Mfr. Model # VE1RWB4PG
  • Propeller, For Use With Grainger Item Number 1RWB4, Fits Brand Dayton

  • Category : Parts
Propeller
  • TM

    Grainger Choice

  • DAYTON
  • Propeller Propeller
  • Item # 19YX57
  • Mfr. Model # VE1RWB5PG
  • Propeller, For Use With Grainger Item Number 1RWB5, Fits Brand Dayton

  • Category : Parts
Bearing, Shaft Assembly
  • TM

    Grainger Choice

  • DAYTON
  • Bearing, Shaft Assembly Bearing, Shaft Assembly
  • Item # 44F307
  • Mfr. Model # VE1YNW8ASMLYG
  • Bearing, Shaft Assembly, For Use With Grainger Item Number 1YNW8, Fits Brand Dayton

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More