Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

188 Results Found that Include 236 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • Category : Axial Fans
Filter Bag 4.0 cu. Ft
  • TM

    Grainger Choice

  • DAYTON
  • Filter Bag 4.0 cu. Ft Filter Bag 4.0 cu. Ft
  • Item # 26DD65
  • Mfr. Model # HV2120900G
  • Filter Bag 4.0 cu. Ft, For Use With Grainger Item Number 3AA17B, 18B, 21B, Fits Brand Dayton

  • Category : Parts
Blade,Fan,16 In
  • TM

    Grainger Choice

  • DAYTON
  • Blade, Fan, 16 In Blade,Fan,16 In
  • Item # 2C359
  • Mfr. Model # 2C359
  • Aluminum Fan Blade, Diameter 16 In, Motor Power Rating 1/17 HP, Bore Size 1/2 Inch, CW, 1140 RPM

  • Category : Aluminum Fan Blades
Hub Puller,Fan and Wheel
  • TM

    Grainger Choice

  • DAYTON
  • Hub Puller, Fan and Wheel Hub Puller,Fan and Wheel
  • Item # 2PYL8
  • Mfr. Model # 2PYL8
  • Hub Puller, Fan and Wheel, Cast Iron Construction Material, Includes 4 Jaws, Plastic Centering Sleeve,...More

  • Category : Blower and Fan Accessories
Line V Mechanical Tstat,Remote Bulb,SPDT
  • TM

    Grainger Choice

  • DAYTON
  • Line V Mechanical Tstat, Remote Bulb, SPDT Line V Mechanical Tstat,Remote Bulb,SPDT
  • Item # 6EDY7
  • Mfr. Model # 6EDY7
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
Backdraft Damper,Vert/Horiz Mtg,19 3/4Sq
  • TM

    Grainger Choice

  • DAYTON
  • Backdraft Damper, Vert/Horiz Mtg, 19 3/4Sq Backdraft Damper,Vert/Horiz Mtg,19 3/4Sq
  • Item # 3HHL6
  • Mfr. Model # 3HHL6
  • Backdraft Exhaust Damper, No-flange, Horizontal or Vertical Mount, Damper Size 19 3/4 x 19 3/4 In, Overall...More

  • Category : Backdraft Roof Dampers
Replacement Wheel
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Wheel Replacement Wheel
  • Item # 21DY84
  • Mfr. Model # 6366387
  • Wheel, For Use With Grainger Item Number 16D528Fits Brand Dayton

  • Category : Parts
Wall Ceiling Bracket
  • TM

    Grainger Choice

  • DAYTON
  • Wall Ceiling Bracket Wall Ceiling Bracket
  • Item # 19YX71
  • Mfr. Model # VEWALLCBG
  • Wall Ceiling Bracket, For Use With Grainger Item Number 6ALE7, 2LY99, 2MA10, 1RWB4, Fits Brand Dayton

  • Category : Parts
High Limit Switch
  • TM

    Grainger Choice

  • DAYTON
  • High Limit Switch High Limit Switch
  • Item # 1VLD7
  • Mfr. Model # 1VLD7
  • High Limit Switch, For Use With 4LX51-4LX68(A), 4DG26-4DG45, 3E228A-3E237A(B, D), 3E241A-3E247A(B, D),...More

  • Category : Parts
Steel Air Circulator Guard,23" Guard Dia., For Use Wit
  • TM

    Grainger Choice

  • DAYTON
  • Steel Air Circulator Guard, 23" Guard Dia., For Use With 48 and 56 Frame Motors Air Circulator Guard
  • Item # 2ATB7
  • Mfr. Model # 2ATB7
  • Air Circulator Guard, Blade Dia. 18 In., Guard Dia. 23 In., For Use With 48 and 56 Frame Motors, Guard...More

  • Category : Air Circulator Guards
Balancing Damper,Round, 10 In,Diameter
  • TM

    Grainger Choice

  • DAYTON
  • Balancing Damper, Round, 10 In, Diameter Balancing Damper,Round, 10 In,Diameter
  • Item # 2TFX9
  • Mfr. Model # 2TFX9
  • Round Balancing Damper, Manual Single Blade, Damper Dia 9 7/8 In, Frame Depth 6 3/8 In, Duct Dia 10 In, Frame...More

  • Category : Balancing Dampers
16" Backdraft Damper / Gable Shutter, 17" x
  • TM

    Grainger Choice

  • DAYTON
  • 16" Backdraft Damper / Gable Shutter, 17" x 17" Opening Required Backdraft Damper / Gable Shutter
  • Item # 3HHR1
  • Mfr. Model # 3HHR1
  • Backdraft Damper / Gable Shutter, Fits Fan Dia. 16 In., Overall Square 19 In. x 19 In., Opening Required 17...More

  • Category : Shutters
  • TM

    Grainger Choice

  • DAYTON
  • Fire Damper, Square Fire Damper, Square
  • Multiple product options available

    Multiple product options available

  • Category : Fire and Smoke Dampers
Door Louver,6-1/8 H,12-1/4 W,Steel
  • TM

    Grainger Choice

  • DAYTON
  • Door Louver, 6-1/8 H, 12-1/4 W, Steel Door Louver,6-1/8 H,12-1/4 W,Steel
  • Item # 6WRH7
  • Mfr. Model # 6WRH7
  • Door Louver, Intake or Exhaust, Height (In.) 6-1/8, Width (In.) 12-1/4, Flange Width (In.) 1-3/16, Cutout...More

  • Category : Door Louvers
Balancing Damper,Round, 8 In,Diameter
  • TM

    Grainger Choice

  • DAYTON
  • Balancing Damper, Round, 8 In, Diameter Balancing Damper,Round, 8 In,Diameter
  • Item # 2TFX8
  • Mfr. Model # 2TFX8
  • Round Balancing Damper, Manual Single Blade, Damper Dia 7 7/8 In, Frame Depth 6 3/8 In, Duct Dia 8 In, Frame...More

  • Category : Balancing Dampers
Humidifier/Dehumidifier Controller,120V
  • TM

    Grainger Choice

  • DAYTON
  • Humidifier/Dehumidifier Controller, 120V Humidifier/Dehumidifier Controller,120V
  • Item # 1UHE2
  • Mfr. Model # 1UHE2
  • Humidifier/Dehumidifier Control, Wall Mount, Adjustable Range 30 to 90% RH, Differential +/- 1 RH %, Voltage...More

  • Category : Humidity Controls
Damper,Roof Mount
  • TM

    Grainger Choice

  • DAYTON
  • Damper, Roof Mount Damper,Roof Mount
  • Item # 4HX66
  • Mfr. Model # 4HX66
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 19 x 19 In, Overall Size 21 x 21 In, Flange Width 1 In,...More

  • Category : Backdraft Roof Dampers
Damper,Backdraft
  • TM

    Grainger Choice

  • DAYTON
  • Damper, Backdraft Damper,Backdraft
  • Item # 4HX74
  • Mfr. Model # 4HX74
  • Backdraft Damper, Wall Mount, Damper Size 12 x 12 In, Overall Size 14 3/4 x 14 3/4 In, Flange Width 1 3/8 In,...More

  • Category : Backdraft Roof Dampers
Damper,Backdraft
  • TM

    Grainger Choice

  • DAYTON
  • Damper, Backdraft Damper,Backdraft
  • Item # 4HX33
  • Mfr. Model # 4HX33
  • Backdraft Damper, Wall Mount, Damper Size 11 x 11 In, Overall Size 13 3/4 x 13 3/4 In, Flange Width 1 3/8 In,...More

  • Category : Backdraft Roof Dampers
Round OEM Blower With Flange, Voltage 115, 3394 RPM, W
  • TM

    Grainger Choice

  • DAYTON
  • Round OEM Blower With Flange, Voltage 115, 3394 RPM, Wheel Dia. 2" OEM Blowers
  • Item # 1TDN1
  • Mfr. Model # 1TDN1
  • OEM Blower, Round, With Flange, Wheel Dia. 2 In., CFM @ 0.000-In. SP 13, Voltage 115, 60 Hz, 1 Phase, Full...More

  • Category : OEM Specialty Blowers
Speed Control,Adjustable,Slide,120v,1a
  • TM

    Grainger Choice

  • DAYTON
  • Speed Control, Adjustable, Slide, 120v, 1a Speed Control,Adjustable,Slide,120v,1a
  • Item # 1AGV3
  • Mfr. Model # 1AGV3
  • Speed Control, Slide, 3 Position w/Off, Voltage 120, Max Amps 1, Plate Color White, Fits Single Gang Box, For...More

  • Category : Fan Speed Control
Door Louver,10-1/8 H,10-1/4 W,Steel
  • TM

    Grainger Choice

  • DAYTON
  • Door Louver, 10-1/8 H, 10-1/4 W, Steel Door Louver,10-1/8 H,10-1/4 W,Steel
  • Item # 6WRH6
  • Mfr. Model # 6WRH6
  • Door Louver, Intake or Exhaust, Height (In.) 10-1/8, Width (In.) 10-1/4, Flange Width (In.) 1-3/16, Cutout...More

  • Category : Door Louvers
Replacement Blade 24 In.
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Blade 24 In. Replacement Blade 24 In.
  • Item # 23NU17
  • Mfr. Model # 23NU17
  • Blade Propeller, Propeller Dia. (In.) 24, Bore Dia. (In.) 1/2, Bore Dia. (mm) 12.7, Number of Blades 3, HP...More

  • Category : Replacement Propellers
  • TM

    Grainger Choice

  • DAYTON
  • Retaining Angle Retaining Angle
  • Multiple product options available

    Multiple product options available

  • Category : Fire and Smoke Damper Accessories
Kit, Linkage
  • TM

    Grainger Choice

  • DAYTON
  • Kit, Linkage Kit, Linkage
  • Item # 28DV57
  • Mfr. Model # LN-1224
  • Kit, Linkage,For Use With Grainger Item Number 22YH16, 3HHP4, 4C560, 4C561, 3C315, 3HHP3, 3C725, 3C726,...More

  • Category : Parts
Bearing Support with Bearing
  • TM

    Grainger Choice

  • DAYTON
  • Bearing Support with Bearing Bearing Support with Bearing
  • Item # 46D645
  • Mfr. Model # VTSYT1010LBSG
  • Bearing Support with Bearing, For Use With Grainger Item Number 5NRD1, Fits Brand Dayton

  • Category : Parts
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Blower Square Axial Blower
  • Multiple product options available

    Axial Blower, Shape Square, Width 4-3/4", Motor Insulation Class A, Max. Ambient Temp. 158°F and Blade Material Polybutylene; Varies by CFM @ 0.000-In. SP, Voltage and...More

  • Category : Axial Fans
Low V T-Stat,Stages Heat 1,Stages Cool 1
  • TM

    Grainger Choice

  • DAYTON
  • Low V T-Stat, Stages Heat 1, Stages Cool 1 Low V T-Stat,Stages Heat 1,Stages Cool 1
  • Item # 6EEA2
  • Mfr. Model # 6EEA2
  • Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Terminal Designations R,C,G,W,Y,Rh/B, Rc/O, System...More

  • Category : Low Voltage Non-Programmable Thermostats
Replacement Misting Nozzlesm,PK6
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Misting Nozzlesm, PK6 Replacement Misting Nozzlesm,PK6
  • Item # 31TW85
  • Mfr. Model # 477079
  • Misting Nozzles, For Use With Grainger Item Number 1VCF6, 1VCF7, 1VCF8, Fits Brand Dayton, For Use With...More

  • Category : Parts
Bearing Support with Bearing
  • TM

    Grainger Choice

  • DAYTON
  • Bearing Support with Bearing Bearing Support with Bearing
  • Item # 46D649
  • Mfr. Model # VTSYT1515LBSG
  • Bearing Support with Bearing, For Use With Grainger Item Number 5NRD5, Fits Brand Dayton

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More