Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

77 Results Found that Include 96 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • Category : Axial Fans
Replacement Pull Chain Switch
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Pull Chain Switch Replacement Pull Chain Switch
  • Item # 34G191
  • Mfr. Model # 34G191
  • Replacement Pull Chain Switch, Includes Chain Extension, knurled nut, plastic 90 Degrees elbow, rubber...More

  • Category : Parts
Switch,Pull Chain
  • TM

    Grainger Choice

  • DAYTON
  • Switch, Pull Chain Switch,Pull Chain
  • Item # 24HK19
  • Mfr. Model # 01723
  • Switch, Pull Chain, For Use With Grainger Item Number 2LBA2, For Use With Mfr. Model Number 01723, Fits Brand...More

  • Category : Parts
Attic T-Stat/Humidistat, 60 to 120 Deg F
  • TM

    Grainger Choice

  • DAYTON
  • Attic T-Stat/Humidistat, 60 to 120 Deg F Attic T-Stat/Humidistat, 60 to 120 Deg F
  • Item # 10N203
  • Mfr. Model # 10N203
  • Attic Fan Thermostat/Humidistat, Switch Type 2 SPST, Switch Action Close on Rise, Number of Switches 2,...More

  • Category : Attic Fan Thermostats
Charging/Vacuum Hose,72 In,Black
  • TM

    Grainger Choice

  • Charging/Vacuum Hose, 72 In, Black Charging/Vacuum Hose,72 In,Black
  • Item # 4PDG8
  • Mfr. Model # 4PDG8
  • Charging/Vacuum Hose, Connection Size 3/8 In. Female, 30 Degrees Angle, Number of Hoses 1, Length 72 In.,...More

  • Category : Replacement Manifold Hoses and Hose Accessories
Line Volt Mechanical Tstat,120 to 277VAC
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat, 120 to 277VAC Line Volt Mechanical Tstat,120 to 277VAC
  • Item # 2E816
  • Mfr. Model # 2E816
  • Line Volt Mechanical Tstat, Switch Type SPDT, Switch Action Open/Close on Rise, Number of Switches 1, Control...More

  • Category : Line Voltage Mechanical Thermostats
10-23/64" x 6-1/2" Aluminum Roof Cap with 14
4-5/8x7/8x10-1/2 HEPA Filter For Use With 2HPE1,
  • TM

    Grainger Choice

  • DAYTON
  • 4-5/8x7/8x10-1/2 HEPA Filter For Use With 2HPE1, Frame Included: Yes HEPA Filters
  • Item # 2KXN8
  • Mfr. Model # 2KXN8
  • HEPA Filter, 4-5/8x7/8x10-1/2 Nominal Filter Size, Nominal Height 4-5/8 In., Nominal Width 7/8 In., Nominal...More

  • Category : Air Cleaner Filters
Thermostat,Wall,120-277V,60 Hz
  • TM

    Grainger Choice

  • DAYTON
  • Thermostat, Wall, 120-277V, 60 Hz Thermostat
  • Item # 2YU89
  • Mfr. Model # 2YU89
  • Thermostat, Material Bimetal, Mounting Type Wall, Voltage 120-277, 60 Hz, 1 Phase, 22 Amps AC, Switch Type...More

  • Category : Electric Ceiling Heater Accessories
Damper,Roof Mount
  • TM

    Grainger Choice

  • DAYTON
  • Damper, Roof Mount Damper,Roof Mount
  • Item # 4HX65
  • Mfr. Model # 4HX65
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 15 x 15 In, Overall Size 17 x 17 In, Flange Width 1 In,...More

  • Category : Backdraft Roof Dampers
Damper,Vert/Horiz Mtg,17 3/4 Sq
  • TM

    Grainger Choice

  • DAYTON
  • Damper, Vert/Horiz Mtg, 17 3/4 Sq Damper,Vert/Horiz Mtg,17 3/4 Sq
  • Item # 2FTU9
  • Mfr. Model # 2FTU9
  • Backdraft Exhaust Damper, No-flange, Horizontal or Vertical Mount, Damper Size 17 3/4 x 17 3/4 In, Overall...More

  • Category : Backdraft Roof Dampers
Line V T-stat,Electronic,Heat,White,SPST
  • TM

    Grainger Choice

  • DAYTON
  • Line V T-stat, Electronic, Heat, White, SPST Line V T-stat,Electronic,Heat,White,SPST
  • Item # 1UHE8
  • Mfr. Model # 1UHE8
  • Line Volt Mechanical Tstat, Switch Type SPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Damper,Roof Mount,Exh Only,11 1/2 Sq
  • TM

    Grainger Choice

  • DAYTON
  • Damper, Roof Mount, Exh Only, 11 1/2 Sq Damper,Roof Mount,Exh Only,11 1/2 Sq
  • Item # 3TZ50
  • Mfr. Model # 3TZ50
  • Backdraft Damper, Roof Mount, Exhaust, Damper Size 9 1/2 x 9 1/2 In, Overall Size 11 1/2 x 11 1/2 In, Flange...More

  • Category : Backdraft Roof Dampers
Magnetic Relay,24V Coil,30A
  • TM

    Grainger Choice

  • DAYTON
  • Magnetic Relay, 24V Coil, 30A Magnetic Relay,24V Coil,30A
  • Item # 18F255
  • Mfr. Model # 18F255
  • Relay, Magnetic, Coil Volts 24, Switch Type DPST, 30 Full Load Amps @ 120V, Foot Mounting, For Use With Air...More

  • Category : HVAC Relays
Square Balancing Damper,12x12
  • TM

    Grainger Choice

  • DAYTON
  • Square Balancing Damper, 12x12 Square Balancing Damper,12x12
  • Item # 22CV79
  • Mfr. Model # 22CV79
  • Square Balancing Damper, Manual Single Blade, Frame Height (In.) 11-3/4, Frame Width (In.) 11-3/4, Frame...More

  • Category : Balancing Dampers
Blower Support, For Use With 1XJY3 and 1XJY4, 1 PR
Replacement Prop,20 In Dia,3/8 In Bore
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Prop, 20 In Dia, 3/8 In Bore Replacement Prop,20 In Dia,3/8 In Bore
  • Item # 2MVX4
  • Mfr. Model # 2MVX4
  • Replacement Propeller, Propeller Dia. (In.) 20, Bore Dia. (In.) 3/8, Bore Dia. (mm) 9.5, Number of Blades 3,...More

  • Category : Replacement Propellers
Propeller
  • TM

    Grainger Choice

  • DAYTON
  • Propeller Propeller
  • Item # 44F310
  • Mfr. Model # VE2LY972MA10PRPG
  • Propeller, For Use With Grainger Item Number 2LY97,2MA10, Fits Brand Dayton

  • Category : Parts
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Blower Square Axial Blower
  • Multiple product options available

    Axial Blower, Shape Square, Width 4-3/4", Motor Insulation Class A, Max. Ambient Temp. 158°F and Blade Material Polybutylene; Varies by CFM @ 0.000-In. SP, Voltage and...More

  • Category : Axial Fans
Access Door,14 In,Square,Galvanized Stl
  • TM

    Grainger Choice

  • DAYTON
  • Access Door, 14 In, Square, Galvanized Stl Duct Access Door
  • Item # 5EFT4
  • Mfr. Model # 5EFT4
  • Duct Access Door, Square, Door Width 14 In., Door Height 14 In., Material Steel, Finish Galvanized, Rough...More

  • Category : Grease Duct and Hi-Temp Access Doors
Replacement Isolator Kit
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Isolator Kit Replacement Isolator Kit
  • Item # 21DZ04
  • Mfr. Model # 6366406
  • Isolator Kit, For Use With Grainger Item Number 1MBF2Fits Brand Dayton

  • Category : Parts
Three Prong Electrode
  • TM

    Grainger Choice

  • DAYTON
  • Three Prong Electrode Three Prong Electrode
  • Item # 1FEK9
  • Mfr. Model # 1FEK9
  • 3 Prong Electrode, For Use With 3E132-3E134, 3E460-3E462, 5VD61-5VD66

  • Category : Parts
Bearing Set Assembly
  • TM

    Grainger Choice

  • DAYTON
  • Bearing Set Assembly Bearing Set Assembly
  • Item # 46D369
  • Mfr. Model # CBA
  • Bearing Set Assembly, For Use With Grainger Item Number 3KB43, 4HZ94, 4HZ95, 4YP01, Fits Brand Dayton

  • Category : Parts
  • TM

    Grainger Choice

  • DAYTON
  • Prefilter Prefilter
  • Multiple product options available

    Multiple product options available

  • Category : Air Cleaner Filters
Unvented Outlet Cap, For Use With Dayton ® Commercial&#
Linkage Kit
  • TM

    Grainger Choice

  • DAYTON
  • Linkage Kit Linkage Kit
  • Item # 22YH13
  • Mfr. Model # 904-LN
  • Linkage Kit, For Use With Grainger Item Number 2C904, For Use With Mfr. Model Number TB2001, Fits Brand Dayton...More

  • Category : Parts
Low V Mechanical Tstat,40 to 90F,White
  • TM

    Grainger Choice

  • DAYTON
  • Low V Mechanical Tstat, 40 to 90F, White Low V Mechanical Tstat,40 to 90F,White
  • Item # 1UHE6
  • Mfr. Model # 1UHE6
  • Low Voltage Thermostat, Terminal Designations RH,RC,C,Y,W,G, System Switching Heat-Cool-Off, Fan Switching...More

  • Category : Low Voltage Mechanical Thermostats
Backdraft Damper,Vert/Horiz Mtg,15 3/4Sq
  • TM

    Grainger Choice

  • DAYTON
  • Backdraft Damper, Vert/Horiz Mtg, 15 3/4Sq Backdraft Damper,Vert/Horiz Mtg,15 3/4Sq
  • Item # 3HHL5
  • Mfr. Model # 3HHL5
  • Backdraft Exhaust Damper, No-flange, Horizontal or Vertical Mount, Damper Size 15 3/4 x 15 3/4 In, Overall...More

  • Category : Backdraft Roof Dampers
Hinged Duct Access Door,10 In.,Square
  • TM

    Grainger Choice

  • DAYTON
  • Hinged Duct Access Door, 10 In., Square Hinged Duct Access Door
  • Item # 2TFX4
  • Mfr. Model # 2TFX4
  • Hinged Duct Access Door, Square, Door Width 10 In., Door Height 10 In., Material Steel, Finish Galvanized,...More

  • Category : Grease Duct and Hi-Temp Access Doors
Element
  • TM

    Grainger Choice

  • DAYTON
  • Element Element
  • Item # 44F217
  • Mfr. Model # HV18022113016G
  • Element, For Use With Grainger Item Number 1UCR1, Fits Brand Dayton

  • Category : Parts
UV Bulb, Repl, For Use With 2HNP6, PK2
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More