Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

89 Results Found that Include 97 Products

Results per page:  16 | 32 | 48
Speed Control,6 Amps
  • TM

    Grainger Choice

  • DAYTON
  • Speed Control, 6 Amps Speed Control,6 Amps
  • Item # 48C172
  • Mfr. Model # 48C172
  • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 6, Max. Wattage 720, Switch Color Black, Plate...More

  • Category : Fan Speed Control
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Fan Square Axial Fan
  • Multiple product options available

    Axial Fan, Shape Square and Max. Ambient Temp. 158°F; Varies by CFM @ 0.000-In. SP, Voltage, Watts and Width

  • Category : Axial Fans
Cord Set With 3-Prong Plug, 1 EA
  • TM

    Grainger Choice

  • DAYTON
  • Cord Set With 3-Prong Plug, 1 EA Cord Set With 2-Prong Plug
  • Item # 4YD81
  • Mfr. Model # 4YD81
  • Cord Set With 3-Prong Plug, Voltage 115, NEMA Plug Configuration 5-15P with Ground Lead , Length (In.) 72,...More

  • Category : Axial Fan Accessories
Hinged Duct Access Door,6 In. W,6 In. H
  • TM

    Grainger Choice

  • DAYTON
  • Hinged Duct Access Door, 6 In. W, 6 In. H Hinged Duct Access Door
  • Item # 2TFX2
  • Mfr. Model # 2TFX2
  • Hinged Duct Access Door, Square, Door Width 6 In., Door Height 6 In., Material Steel, Finish Galvanized,...More

  • Category : Grease Duct and Hi-Temp Access Doors
Wiring Harness
  • TM

    Grainger Choice

  • DAYTON
  • Wiring Harness Wiring Harness
  • Item # 1FEK8
  • Mfr. Model # 1FEK8
  • Wiring Harness, 24 Volts, For Use With 5VD61-5VD66

  • Category : Parts
Round Duct Connector,8 In.
  • TM

    Grainger Choice

  • DAYTON
  • Round Duct Connector, 8 In. Round Duct Connector,8 In.
  • Item # 6WZP3
  • Mfr. Model # 6WZP3
  • Round Duct Connector, Duct Size (In.) 8, Construction Material Galvanized Steel, For Use With 5AE72, 5AE73,...More

  • Category : Vent Adapters
Damper,Vert/Horiz Mtg,11 3/4 Sq
  • TM

    Grainger Choice

  • DAYTON
  • Damper, Vert/Horiz Mtg, 11 3/4 Sq Damper,Vert/Horiz Mtg,11 3/4 Sq
  • Item # 2FTX4
  • Mfr. Model # 2FTX4
  • Backdraft Exhaust Damper, No-flange, Horizontal or Vertical Mount, Damper Size 11 3/4 x 11 3/4 In, Overall...More

  • Category : Backdraft Roof Dampers
Baseboard Heat Wall Thermostat,120/240V
  • TM

    Grainger Choice

  • DAYTON
  • Baseboard Heat Wall Thermostat, 120/240V DAYTON Wall Thermostats
  • Item # 3UF74
  • Mfr. Model # 3UF74
  • Thermostat, Wall, Voltage 120/208/240/277, Wall Mount, For Use With Baseboard Heaters, 22/22/22/18 Amps AC,...More

  • Category : Electric Baseboard Heater Accessories
Fan Blade Pitch Gauge
  • TM

    Grainger Choice

  • DAYTON
  • Fan Blade Pitch Gauge Fan Blade Pitch Gauge
  • Item # 2PYL9
  • Mfr. Model # 2PYL9
  • Fan Blade Pitch Gauge, Fan Blade, Polished Stamped Aluminum Construction Material, To Determine Pitch of Fan...More

  • Category : Blower and Fan Accessories
Low V Mechanical Tstat,50 to 90F,White
  • TM

    Grainger Choice

  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, White Low V Mechanical Tstat,50 to 90F,White
  • Item # 4PU47
  • Mfr. Model # 4PU47
  • Low Voltage Thermostat, Terminal Designations RH, RC, Y, W, G, System Switching Heat-Cool-Off, Fan Switching...More

  • Category : Low Voltage Mechanical Thermostats
Thrmostat,Unit Mt,120/208/240/277,Rsdntl
  • TM

    Grainger Choice

  • DAYTON
  • Thrmostat, Unit Mt, 120/208/240/277, Rsdntl DAYTON Unit Mount Thermostat
  • Item # 3UG90
  • Mfr. Model # 3UG90
  • Thermostat, Unit Mount, Voltage 120/208/240/277, Unit Mount, For Use With Residential Baseboard Heaters,...More

  • Category : Electric Baseboard Heater Accessories
4-5/8x1/2x10-1/2 Ti02 and Carbon Filter For Use W
Ball Valve Adapter Hose ,6 In,Yellow
  • TM

    Grainger Choice

  • Ball Valve Adapter Hose , 6 In, Yellow Ball Valve Adapter Hose ,6 In,Yellow
  • Item # 4PDG3
  • Mfr. Model # 4PDG3
  • Ball Valve Adapter Hose, Connection Size 1/4 In. Male x 1/4 In. Female, 30 Degrees Angle, Number of Hoses 1,...More

  • Category : Replacement Manifold Hoses and Hose Accessories
Line Volt Mechanical Tstat for Heating Only, 120 to 27
  • TM

    Grainger Choice

  • DAYTON
  • Line Volt Mechanical Tstat for Heating Only, 120 to 277VAC Line Volt Mechanical Tstat for Heating Only, 120 to 277VAC
  • Item # 4PU48
  • Mfr. Model # 4PU48
  • Line Volt Mechanical Tstat, Switch Type DPST, Switch Action Open on Rise, Number of Switches 1, Control Range...More

  • Category : Line Voltage Mechanical Thermostats
Low V Mechanical Tstat,40 to 90F,White
  • TM

    Grainger Choice

  • DAYTON
  • Low V Mechanical Tstat, 40 to 90F, White Low V Mechanical Tstat,40 to 90F,White
  • Item # 1UHE9
  • Mfr. Model # 1UHE9
  • Low Voltage Thermostat, Terminal Designations RH,C,W, System Switching No, Fan Switching No, Automatic...More

  • Category : Low Voltage Mechanical Thermostats
Damper,Backdraft
  • TM

    Grainger Choice

  • DAYTON
  • Damper, Backdraft Damper,Backdraft
  • Item # 4HX72
  • Mfr. Model # 4HX72
  • Backdraft Damper, Wall Mount, Damper Size 8 x 8 In, Overall Size 10 3/4 x 10 3/4 In, Flange Width 1 3/8 In,...More

  • Category : Backdraft Roof Dampers
Propeller
  • TM

    Grainger Choice

  • DAYTON
  • Propeller Propeller
  • Item # 46D691
  • Mfr. Model # VE2LY962LY99PRPG
  • Propeller, For Use With Grainger Item Number 2LY96, 2LY99, Fits Brand Dayton

  • Category : Parts
Louver Flange Kit, Extruded Aluminum, Length 14-1/2",
Splice Plate,for DBA Series Baseboard
  • TM

    Grainger Choice

  • DAYTON
  • Splice Plate, for DBA Series Baseboard Splice Plate,for DBA Series Baseboard
  • Item # 2KML1
  • Mfr. Model # 2KML1
  • Architectural Splice Plate, Voltage -, Architectural Splice Plate, For Use With 2KMK4, 2KMK5, 2KMK6, 2KMK7,...More

  • Category : Electric Baseboard Heater Accessories
Damper,Vert/Horiz Mtg,9 3/4 Sq
  • TM

    Grainger Choice

  • DAYTON
  • Damper, Vert/Horiz Mtg, 9 3/4 Sq Damper,Vert/Horiz Mtg,9 3/4 Sq
  • Item # 2FTW8
  • Mfr. Model # 2FTW8
  • Backdraft Exhaust Damper, No-flange, Horizontal or Vertical Mount, Damper Size 9 3/4 x 9 3/4 In, Overall Size...More

  • Category : Backdraft Roof Dampers
Gauge,2-3/4 In Dia,High Side,Red,800 psi
  • TM

    Grainger Choice

  • Gauge, 2-3/4 In Dia, High Side, Red, 800 psi Gauge,2-3/4 In Dia,High Side,Red,800 psi
  • Item # 4PDK5
  • Mfr. Model # 4PDK5
  • Replacement High Side Pressure Gauge, Diameter 3-1/8 In., Working Pressure 0 to 800 psi, Connection Size 1/8...More

  • Category : Manifold Gauge Replacement Gauges and Boots
Gauge,2-3/4 In Dia,Low Side,Blue,600 psi
  • TM

    Grainger Choice

  • Gauge, 2-3/4 In Dia, Low Side, Blue, 600 psi Gauge,2-3/4 In Dia,Low Side,Blue,600 psi
  • Item # 4PDK6
  • Mfr. Model # 4PDK6
  • Replacement Low Side Pressure Gauge, Diameter 3-1/8 In., Working Pressure 30 In. Hg to 600, Connection Size...More

  • Category : Manifold Gauge Replacement Gauges and Boots
Wiring Harness,120 Volts
  • TM

    Grainger Choice

  • DAYTON
  • Wiring Harness, 120 Volts Wiring Harness,120 Volts
  • Item # 1FEK4
  • Mfr. Model # 1FEK4
  • Wiring Harness, 120 Volts, For Use With 3E132, 3E133, 3E134, 3E460, 3E461, 3E462

  • Category : Parts
UV Bulb, Replacement, For Use With 2HPE1
Replacement Prop,16 In Dia,3/8 In Bore
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Prop, 16 In Dia, 3/8 In Bore Replacement Prop,16 In Dia,3/8 In Bore
  • Item # 2MVX3
  • Mfr. Model # 2MVX3
  • Replacement Propeller, Propeller Dia. (In.) 16, Bore Dia. (In.) 3/8, Bore Dia. (mm) 9.5, Number of Blades 3,...More

  • Category : Replacement Propellers
Spark Plug Kit
  • TM

    Grainger Choice

  • DAYTON
  • Spark Plug Kit Spark Plug Kit
  • Item # 44F288
  • Mfr. Model # SP-KFA1008
  • Spark Plug Kit, For Use With Grainger Item Number 3VE48,3VE49, Fits Brand Dayton

  • Category : Parts
High Volt Wire,18 In
  • TM

    Grainger Choice

  • DAYTON
  • High Volt Wire, 18 In High Volt Wire,18 In
  • Item # 24KR77
  • Mfr. Model # HVW-18
  • High Voltage Wire, For Use With Grainger Item Number 3E132E, 3E133E, 3E134E, 3E460C, 3E461C, 3E462C, 5VD61A,...More

  • Category : Parts
Replacement Hardware Kit
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Hardware Kit Replacement Hardware Kit
  • Item # 21DY04
  • Mfr. Model # 60L499
  • Hardware Kt, For Use With Grainger Item Number 13F046, 13F047, 1VCF2, 1VCF3, 1VCF4, 3PEH1, Fits Brand Dayton,...More

  • Category : Parts
3-13/16x1-1/2x6-1/2 HEPA, Carbon, and Photocatalyst Filter&
Aluminum Ceiling Fan Downrod, 18" Length,For Use With
  • TM

    Grainger Choice

  • DAYTON
  • Aluminum Ceiling Fan Downrod, 18" Length, For Use With 36WC93 Ceiling Fan Downrod
  • Item # 36WC90
  • Mfr. Model # 36WC90
  • Ceiling Fan Downrod, Material Aluminum, For Use With 36WC93, Dia. 19/23 In., Length 18 In., Requires 36WC93,...More

  • Category : Ceiling Fan Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More