Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

124 results found that include 128 products

Results per page:  16 | 32 | 48
Knob
  • TM

    Grainger Choice

  • DAYTON
  • Knob Knob
  • Item # 44F230
  • Mfr. Model # HV33012030003G
  • Knob, For Use With Grainger Item Number 3UG55D,3UG56D, Fits Brand Dayton

  • Category : Parts
  • TM

    Grainger Choice

  • DAYTON Baseboard Heater Accessories DAYTON Baseboard Heater Accessories
  • Multiple product options available

    Thermostat, Unit Mount, Voltage 120/208/240/277, Unit Mount, 22/22/18, Temp. Range 40° to 100°F, Finish Northern White and Temp. Range (F) 40 to 100; Varies by For Use...More

  • Category : Electric Baseboard Heater Accessories
Propeller,Dia 10 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 10 In, 30 Deg Pitch Propeller,Dia 10 In,30 Deg Pitch
  • Item # 2PYT8
  • Mfr. Model # 2PYT8
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
5-1/2x3-13/16x2-1/16 HEPA Carbon Filter For Use With&#
  • TM

    Grainger Choice

  • DAYTON
  • 5-1/2x3-13/16x2-1/16 HEPA Carbon Filter For Use With 2HPD4, Frame Included: Yes HEPA Carbon Filters
  • Item # 2HPD7
  • Mfr. Model # 2HPD7
  • HEPA Carbon Filter, 5-1/2x3-13/16x2-1/16 Nominal Filter Size, Nominal Height 5-1/2 In., Nominal Width 3-13/16...More

  • Category : Air Cleaner Filters
Propeller,Dia 10 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 10 In, Bore Dia 5/16 In Propeller,Dia 10 In,Bore Dia 5/16 In
  • Item # 2MXY2
  • Mfr. Model # 2MXY2
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Propeller,Dia 8 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 8 In, Bore Dia 5/16 In Propeller,Dia 8 In,Bore Dia 5/16 In
  • Item # 2MXZ8
  • Mfr. Model # 2MXZ8
  • Propeller, Replacement, Propeller Dia 8 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Propeller,Dia 8 In,23 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 8 In, 23 Deg Pitch Propeller,Dia 8 In,23 Deg Pitch
  • Item # 2PYT6
  • Mfr. Model # 2PYT6
  • Propeller, Replacement, Propeller Dia. (In.) 8, Bore Dia. (In.) 1/4, Number of Blades 5, Pitch (Deg.) 23,...More

  • Category : Aluminum Fan Blades
Gauge,2-3/4 In Dia,Low Side,Blue,350 psi
  • TM

    Grainger Choice

  • DAYTON
  • Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi Gauge,2-3/4 In Dia,Low Side,Blue,350 psi
  • Item # 4PDK2
  • Mfr. Model # 4PDK2
  • Replacement Low Side Pressure Gauge, Diameter 2 3/4 In., Working Pressure 30 In. Hg to 350 psi, Connection...More

  • Category : Manifold Gauge Replacement Gauges and Boots
Gauge,2-3/4 In Dia,High Side,Red,500 psi
  • TM

    Grainger Choice

  • DAYTON
  • Gauge, 2-3/4 In Dia, High Side, Red, 500 psi Gauge,2-3/4 In Dia,High Side,Red,500 psi
  • Item # 4PDK1
  • Mfr. Model # 4PDK1
  • Replacement High Side Pressure Gauge, Diameter 2 3/4 In., Working Pressure 0 to 500 psi, Connection Size 1/8...More

  • Category : Manifold Gauge Replacement Gauges and Boots
Low V Mechanical Tstat,50 to 90F,White
  • TM

    Grainger Choice

  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, White Low V Mechanical Tstat,50 to 90F,White
  • Item # 4PU51
  • Mfr. Model # 4PU51
  • Low Voltage Thermostat, Terminal Designations R, W, System Switching No, Fan Switching No, Automatic...More

  • Category : Low Voltage Mechanical Thermostats
Thermal Couple
  • TM

    Grainger Choice

  • DAYTON
  • Thermal Couple Thermal Couple
  • Item # 44F271
  • Mfr. Model # 1130/1496-210
  • Thermal Couple, For Use With Grainger Item Number 6BY74, Fits Brand Dayton

  • Category : Parts
Propeller,Dia 8 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 8 In, Bore Dia 5/16 In Propeller,Dia 8 In,Bore Dia 5/16 In
  • Item # 2MXZ6
  • Mfr. Model # 2MXZ6
  • Propeller, Replacement, Propeller Dia 8 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Propeller,Dia10 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia10 In, Bore Dia 5/16 In Propeller,Dia10 In,Bore Dia 5/16 In
  • Item # 2MXY3
  • Mfr. Model # 2MXY3
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Low V Mechanical Tstat,50 to 90F,White
  • TM

    Grainger Choice

  • DAYTON
  • Low V Mechanical Tstat, 50 to 90F, White Low V Mechanical Tstat,50 to 90F,White
  • Item # 4PU46
  • Mfr. Model # 4PU46
  • Low Voltage Thermostat, Terminal Designations R, Y, G, System Switching Cool-Off, Fan Switching Auto-On,...More

  • Category : Low Voltage Mechanical Thermostats
Replacement Isolator Kit
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Isolator Kit Replacement Isolator Kit
  • Item # 21DZ10
  • Mfr. Model # 6366417
  • Isolator Kit, For Use With Grainger Item Number 4HZ32GFits Brand Dayton

  • Category : Parts
Aluminum Fan Filter Guard Assembly, 1 EA,For Fan Size
  • TM

    Grainger Choice

  • DAYTON
  • Aluminum Fan Filter Guard Assembly, 1 EA, For Fan Size (In.) 6-3/4 Fan Filter Guard Assembly
  • Item # 2RTA9
  • Mfr. Model # 2RTA9
  • Fan Filter Guard Assembly, For Fan Size (In.) 6-3/4, Voltage -, NEMA Plug Configuration -, Dia. (In.) 6-3/4,...More

  • Category : Axial Fan Accessories
Propeller,Dia 9 In,30 Deg Pitch
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 9 In, 30 Deg Pitch Propeller,Dia 9 In,30 Deg Pitch
  • Item # 2PYT7
  • Mfr. Model # 2PYT7
  • Propeller, Replacement, Propeller Dia 9 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Propeller,Dia 10 In,Bore Dia 1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 10 In, Bore Dia 1/4 In Propeller,Dia 10 In,Bore Dia 1/4 In
  • Item # 2MXX8
  • Mfr. Model # 2MXX8
  • Propeller, Replacement, Propeller Dia 10 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Aluminum Wall Cap with 5-49/64 x 5-27/32 Flange S
  • TM

    Grainger Choice

  • DAYTON
  • Aluminum Wall Cap with 5-49/64 x 5-27/32 Flange Size (In.) Wall Caps
  • Item # 45PE71
  • Mfr. Model # 45PE71
  • Wall Cap, Fits Duct Size (In.) 3 or 4, Flange Size (In.) 5-49/64 x 5-27/32, Construction Material Aluminum,...More

  • Category : Vent Caps
Propeller,Dia 9 In,Bore Dia 1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 9 In, Bore Dia 1/4 In Propeller,Dia 9 In,Bore Dia 1/4 In
  • Item # 2MYA2
  • Mfr. Model # 2MYA2
  • Propeller, Replacement, Propeller Dia 9 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Square Axial Fan, 1-15/16" Width, 1-15/16" Height
  • TM

    Grainger Choice

  • DAYTON
  • Square Axial Fan, 1-15/16" Width, 1-15/16" Height, 5VDC Voltage Square Axial Fan
  • Item # 2RTF2
  • Mfr. Model # 2RTF2
  • Axial Fan, Shape Square, CFM @ 0.000-In. SP 11, Voltage 5VDC, Amps 0.16, Watts 0.8, Electrical Connections 12...More

  • Category : Axial Fans
304 Stainless Steel Fan Guard, 1 EA,For Fan Size (
  • TM

    Grainger Choice

  • DAYTON
  • 304 Stainless Steel Fan Guard, 1 EA, For Fan Size (In.) 6-3/4 Fan Guard
  • Item # 31CC77
  • Mfr. Model # 31CC77
  • Fan Guard, For Fan Size (In.) 6-3/4, Dia. (In.) 6-15/16, Depth (In.) 3/8, Mounting Eye O.C. (In.) (2) 6-3/8,...More

  • Category : Axial Fan Accessories
Motor Pulley
  • TM

    Grainger Choice

  • DAYTON
  • Motor Pulley Motor Pulley
  • Item # 23NX66
  • Mfr. Model # VE1YNW7MPG
  • Motor Pulley, For Use With Grainger Item Number 1YNW7A, For Use With Mfr. Model Number 1YNW7A, Fits Brand...More

  • Category : Parts
Propeller,Dia 9 In,Bore Dia 5/16 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 9 In, Bore Dia 5/16 In Propeller,Dia 9 In,Bore Dia 5/16 In
  • Item # 2MYA1
  • Mfr. Model # 2MYA1
  • Propeller, Replacement, Propeller Dia 9 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Propeller,Dia 9 In,Bore Dia 5/16 In,
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 9 In, Bore Dia 5/16 In, Propeller,Dia 9 In,Bore Dia 5/16 In,
  • Item # 2MYA3
  • Mfr. Model # 2MYA3
  • Propeller, Replacement, Propeller Dia 9 In, Bore Dia 5/16 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Propeller,Dia 8 In,Bore Dia 1/4 In
  • TM

    Grainger Choice

  • DAYTON
  • Propeller, Dia 8 In, Bore Dia 1/4 In Propeller,Dia 8 In,Bore Dia 1/4 In
  • Item # 2MXZ7
  • Mfr. Model # 2MXZ7
  • Propeller, Replacement, Propeller Dia 8 In, Bore Dia 1/4 In, Number of Blades 5, Blade Material Aluminum,...More

  • Category : Aluminum Fan Blades
Knob
  • TM

    Grainger Choice

  • DAYTON
  • Knob Knob
  • Item # 23TD86
  • Mfr. Model # 3301-2016-000
  • Knob, For Use With Grainger Item Number 3UF59, 3UF60, 3UF61, 3UF62, For Use With Mfr. Model Number Cwh3000...More

  • Category : Parts
Thermocouple
  • TM

    Grainger Choice

  • DAYTON
  • Thermocouple Thermocouple
  • Item # 44F270
  • Mfr. Model # 1130/1396-210
  • Thermocouple, For Use With Grainger Item Number 6BY71,6BY72,6BY73, Fits Brand Dayton

  • Category : Parts
Replacement Hardware Kit
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Hardware Kit Replacement Hardware Kit
  • Item # 21DP75
  • Mfr. Model # 50H352
  • Kit, Hardware, For Use With Grainger Item Number 13F044, Fits Brand Dayton, Includes (1) Hex Head Cap Screw,...More

  • Category : Parts
Ignition Wire
  • TM

    Grainger Choice

  • DAYTON
  • Ignition Wire Ignition Wire
  • Item # 44F238
  • Mfr. Model # 2201585
  • Ignition Wire, For Use With Grainger Item Number 6BY72, Fits Brand Dayton

  • Category : Parts
Replacement Isolator Kit
  • TM

    Grainger Choice

  • DAYTON
  • Replacement Isolator Kit Replacement Isolator Kit
  • Item # 21DZ08
  • Mfr. Model # 6366415
  • Isolator Kit, For Use With Grainger Item Number 16D527Fits Brand Dayton

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More