Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HVAC and Refrigeration

32 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
8" x 8-1/4" x 5-3/4" Bathroom Fan Housi
  • BROAN
  • 8" x 8-1/4" x 5-3/4" Bathroom Fan Housing Kit, Bathroom Fan Housing Kit
  • Item # 2HYB3
  • Mfr. Model # 2687H
  • Bathroom Fan Housing Kit, CFM @ 0.100-In. SP -, Sones @ 0.100-In. SP @ 5 Ft. -, Duct Dia. 4 In., Horizontal...More

  • Category : Bathroom Exhaust Fans
Wall Control,120 V,6 Amp,White
  • BROAN
  • Wall Control, 120 V, 6 Amp, White Wall Control,120 V,6 Amp,White
  • Item # 6E898
  • Mfr. Model # 72W
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color White, Height 4 1/2...More

  • Category : Fan Speed Control
Range Hood,30 In
  • BROAN
  • Range Hood, 30 In Range Hood,30 In
  • Item # 4C577
  • Mfr. Model # 413008
  • Range Hood, Voltage Rating 120 Volts, Current Rating 2.0 Amps, Height 6 Inches, Width 30 Inches, Depth 17 1/2...More

  • Category : Range Hoods
Fan Assembly
Timer,Mechanical,120/240 V,Ivory
Timer,Mechanical,120/240 V,White
Fan Assembly
Fan Assembly
8-1/4" x 8" x 5-3/4" Bathroom Fan, 70&#
  • BROAN
  • 8-1/4" x 8" x 5-3/4" Bathroom Fan, 70 CFM, 2.0 Amps BROAN Bathroom Fans
  • Item # 4CK06
  • Mfr. Model # 679
  • Bathroom Fan, CFM @ 0.100-In. SP 70, Sones @ 0.100-In. SP @ 5 Ft. 3.5, Duct Dia. 4 In., Horizontal Discharge,...More

  • Category : Bathroom Exhaust Fans
Bathroom Fan Housing,5-3/4 inH,PK4
Hood,Duct Free,30 In,Bisque
Range Hood,30 In
  • BROAN
  • Range Hood, 30 In Range Hood,30 In
  • Item # 6C497
  • Mfr. Model # 423001
  • Range Hood, Voltage Rating 120 Volts, Current Rating 2.5 Amps, Vertical Flow 190 CFM, Horizontal Sones 6.0,...More

  • Category : Range Hoods
Hood ,Duct Free,24 In,White
Wall Control,120 V,Ivory
  • BROAN
  • Wall Control, 120 V, Ivory Wall Control,120 V,Ivory
  • Item # 4C254
  • Mfr. Model # 72V
  • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color Ivory, Height 4 1/2...More

  • Category : Fan Speed Control
Hood,24 In,160 CFM,White
  • BROAN
  • Hood, 24 In, 160 CFM, White Hood,24 In,160 CFM,White
  • Item # 15J079
  • Mfr. Model # 402401
  • Range Hood, Economy, Lighted, White, Voltage 120, 2.0 Amps, 60 Hz, Air Delivery (CFM) 160, Vertical CFM 160,...More

  • Category : Range Hoods
Range Hood,30 In
  • BROAN
  • Range Hood, 30 In Range Hood,30 In
  • Item # 6C496
  • Mfr. Model # 423008
  • Range Hood, Voltage Rating 120 Volts, Current Rating 2.5 Amps, Vertical Flow 190 CFM, Horizontal Sones 6.0,...More

  • Category : Range Hoods
Motor
Range Hood,30 In
  • BROAN
  • Range Hood, 30 In Range Hood,30 In
  • Item # 4C576
  • Mfr. Model # 403008
  • Range Hood, Voltage Rating 120 Volts, Current Rating 2.0 Amps, Horizontal Flow 160 CFM, Vertical Flow 160...More

  • Category : Range Hoods
Fan Assembly
Hood,30 In,160 CFM,Bisque
  • BROAN
  • Hood, 30 In, 160 CFM, Bisque Hood,30 In,160 CFM,Bisque
  • Item # 15J080
  • Mfr. Model # 403002
  • Range Hood, Economy, Lighted, Bisque, Voltage 120, 2.0 Amps, 60 Hz, Air Delivery (CFM) 160, Vertical CFM 160,...More

  • Category : Range Hoods
Motor and Fan Blade
Hood,190 CFM,30 In,7 In,Black
  • BROAN
  • Hood, 190 CFM, 30 In, 7 In, Black Hood,190 CFM,30 In,7 In,Black
  • Item # 15J085
  • Mfr. Model # 423023
  • Range Hood, Economy, Lighted, Black, Voltage 120, 2.0 Amps, 60 Hz, Air Delivery (CFM) 190, Vertical CFM 190,...More

  • Category : Range Hoods
Hood,30 In,160 CFM,Black
  • BROAN
  • Hood, 30 In, 160 CFM, Black Hood,30 In,160 CFM,Black
  • Item # 15J081
  • Mfr. Model # 403023
  • Range Hood, Economy, Lighted, Black, Voltage 120, 2.0 Amps, 60 Hz, Air Delivery (CFM) 160, Vertical CFM 160,...More

  • Category : Range Hoods
Motor
Hood,190 CFM,30 In,7 In,Bisque
  • BROAN
  • Hood, 190 CFM, 30 In, 7 In, Bisque Hood,190 CFM,30 In,7 In,Bisque
  • Item # 15J084
  • Mfr. Model # 423002
  • Range Hood, Economy, Lighted, Bisque, Voltage 120, 2.5 Amps, 60 Hz, Air Delivery (CFM) 190, Vertical CFM 190,...More

  • Category : Range Hoods
Fan Assembly
Switch,20A,3-Function,White
  • BROAN
  • Switch, 20A, 3-Function, White Switch,20A,3-Function,White
  • Item # 39W626
  • Mfr. Model # 685WL
  • Switch, 3-Function, 120, Max. Amps 20, Max. Wattage 1920, Fits Double Gang Box, Switch Color White, Plate...More

  • Category : Fan Control Switches
Grille Assembly
Complete Fan Assembly
Metal Grille Kit
  • BROAN
  • Metal Grille Kit Metal Grille Kit
  • Item # 4TP49
  • Mfr. Model # G102
  • Metal Grille Kit, Height 16 1/4 In, Width 39 5/8 In, Construction Material 20-Gauge White Painted Steel,...More

  • Category : Vent Adapters
Fan Assembly
Motor
  • BROAN
  • Motor Motor
  • Item # 25WR94
  • Mfr. Model # SR99080535
  • Motor, For Use With Grainger Item Number 4YG86, 4YG85, 4YG84, 39W719, 39W718, 39W717, 39W716, 39W715, 39W714,...More

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More