Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

HVAC and Refrigeration

573 Results Found that Include 690 Products

Results per page:  16 | 32 | 48
6-1/4" x 4-3/8" Steel Roof Cap with 10-1
Aluminum Wall Cap with 9 x 9 Flange Size (In.
Range Hood,30 In
  • BROAN
  • Range Hood, 30 In Range Hood,30 In
  • Item # 4C403
  • Mfr. Model # 413001
  • Range Hood, Voltage Rating 120 Volts, Current Rating 2.0 Amps, Height 6 Inches, Width 30 Inches, Depth 17 1/2...More

  • Category : Range Hoods
10-1/4" x 6-5/8" Steel Roof Cap with 14-1&#x
  • BROAN
  • Residential Electric Wall Heater Residential Electric Wall Heater
  • Multiple product options available

    Residential Electric Wall Heater, Wall Opening Depth 3-3/4", Color White, 60, 1, Finish Baked Enamel, Manufacturers Warranty Length 1 yr. and Standards UL; Varies by...More

  • Category : Electric Wall Mount Heaters
Steel Wall Cap with 5-5/8 x 12-3/4 Flange Size&#x
Ventilator,Power Attic,115 V,1600 CFM
  • BROAN
  • Ventilator, Power Attic, 115 V, 1600 CFM Ventilator,Power Attic,115 V,1600 CFM
  • Item # 5C042
  • Mfr. Model # 356BR
  • Attic Ventilator, Thermostatically Controlled Roof Mount, Voltage 120, 60 Hz, 1/5 HP, 6.0/8.0 Amps, 1500 RPM,...More

  • Category : Attic Exhaust Ventilators
Replacement Motor
Rubber Motor Mount
10-1/4" x 6-5/8" Steel Roof Cap with 14-1&#x
Fan,Wall,8 In,1.5 A
  • BROAN
  • Fan, Wall, 8 In, 1.5 A Fan,Wall,8 In,1.5 A
  • Item # 5C055
  • Mfr. Model # 509MG
  • Exhaust Fan, Through-the-Wall, Duct Dia. (In.) 8-3/8, CFM @ 0.000-In. SP 180, CFM @ 0.100-In. SP -, CFM @...More

  • Category : Residential Wall and Ceiling Exhaust Fans
Switch,Rocker,120 V,White
Range Hood,30 In
  • BROAN
  • Range Hood, 30 In Range Hood,30 In
  • Item # 4C401
  • Mfr. Model # 403001
  • Range Hood, Voltage Rating 120 Volts, Current Rating 2.0 Amps, Horizontal Flow 160 CFM, Vertical Flow 160...More

  • Category : Range Hoods
Motor
60 Minute Wall Timer,Ivory
Fan,Bath/Kitchen,8 In
Fan,Wall,8 3/8 In
  • BROAN
  • Fan, Wall, 8 3/8 In Fan,Wall,8 3/8 In
  • Item # 4C706
  • Mfr. Model # 509
  • Exhaust Fan, Through-the-Wall, Duct Dia. (In.) 8-3/8, CFM @ 0.000-In. SP 180, CFM @ 0.100-In. SP -, CFM @...More

  • Category : Residential Wall and Ceiling Exhaust Fans
10" x 9-1/4" x 5-3/4" High Profile Bath
Fan,Room To Room,8 In
  • BROAN
  • Fan, Room To Room, 8 In Fan,Room To Room,8 In
  • Item # 4C708
  • Mfr. Model # 511
  • Exhaust Fan, Room-to-Room, Duct Dia 8 In, CFM @ 0100-In SP 180, Sones HVI 4.5, Voltage 120, 60 Hz, 1.5 Amps,...More

  • Category : Residential Wall and Ceiling Exhaust Fans
Replacement Motor
10" x 9-1/4" x 5-3/4" High Profile Bath
Fan,Bath/Kitchen,10 In
In Line Adapter Kit
  • BROAN
  • In Line Adapter Kit In Line Adapter Kit
  • Item # 4TR39
  • Mfr. Model # 981L
  • In-line Adapter, Duct Size 8 (In), Height 12 1/4 In, Width 12 1/4 In, Construction Material Glavanized Steel,...More

  • Category : Vent Adapters
Fan,Wall,10 3/8 In
  • BROAN
  • Fan, Wall, 10 3/8 In Fan,Wall,10 3/8 In
  • Item # 4C704
  • Mfr. Model # 508
  • Exhaust Fan, Through-the-Wall, Duct Dia. (In.) 10-3/8, CFM @ 0.000-In. SP 270, CFM @ 0.100-In. SP -, CFM @...More

  • Category : Residential Wall and Ceiling Exhaust Fans
Metal Grille Kit
  • BROAN
  • Metal Grille Kit Metal Grille Kit
  • Item # 4TP50
  • Mfr. Model # G103
  • Metal Grille Kit, Height 18 3/8 In, Width 47 1/4 In, Construction Material 20-Gauge White Painted Steel,...More

  • Category : Vent Adapters
Ventilator,Power Attic,115 V,1200 CFM
Replacement Motor
Steel With Aluminum Louvers Wall Cap with 13 x 13
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More