Navigation Menu New

Access My Account, Order History, Lists and more here.

Medical-Grade Negative Air Machines

Available8 products

Medical-grade negative air machines remove bacteria, viruses, mold allergens, dust, and other small particles from the air in settings such as cleanrooms, medical clinics, and hospitals. They are often used for virus-containment and patient-isolation applications. They have higher airflow and clean air more efficiently than air cleaners, but they are also louder than air cleaners. Negative air machines can be placed in a space to filter and recirculate air within that space. They can also be connected to flexible ducting to exhaust contaminated air out of a space, which is known as negative-pressure air cleaning. Each machine consists of a blower that moves air through the machine and multiple filters that trap airborne contaminants as the air passes through them.

Lightweight Aluminum Negative Air Machines

Lightweight Aluminum Negative Air Machines
Aluminum negative air machines weigh less than steel negative air machines. They have a smooth surface that wipes down for cleaning.

Particle Removal

Variable Speed

Loading...

Particle Removal and Germicidal Disinfection

Variable Speed

Loading...

Heavy-Duty Steel Negative Air Machines

Heavy-Duty Steel Negative Air Machines
Steel negative air machines are more rigid than aluminum negative air machines, which allows them to keep their shape and maintain a tight filter seal for longer than aluminum negative air machines. These negative air machines have a smooth surface that wipes down for cleaning.

Particle Removal

1 Speed

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.