Navigation Menu New

Access My Account, Order History, Lists and more here.

Industrial-Grade Negative Air Machines

6 products

Industrial-grade negative air machines neutralize odors and remove particles such as dust, lead, mold, and debris from the air in abatement, restoration, construction, and demolition applications. They have higher airflow and clean air more efficiently than air cleaners, but they are also louder than air cleaners. Negative air machines can be placed in a space to filter and recirculate air within that space. They can also be connected to flexible ducting to exhaust contaminated air out of a space, which is known as negative-pressure air cleaning. Each machine consists of a blower that moves air through the machine and multiple filters that trap airborne contaminants as the air passes through them.

Maximum Air Flow

Impact-Resistant Plastic Negative Air Machines

Impact-Resistant Plastic Negative Air Machines
Plastic negative air machines are lightweight, resist impacts and dents, and do not have sharp corners or edges. Their leakproof, rotomolded housings do not have any open seams.

2 Speed

Loading...

3 Speed

Loading...

Variable Speed

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.