Navigation Menu New

Access My Account, Order History, Lists and more here.

Industrial-Grade Negative Air Machines

Available6 products

Industrial-grade negative air machines neutralize odors and remove particles such as dust, lead, mold, and debris from the air in abatement, restoration, construction, and demolition applications. They have higher airflow and clean air more efficiently than air cleaners, but they are also louder than air cleaners. Negative air machines can be placed in a space to filter and recirculate air within that space. They can also be connected to flexible ducting to exhaust contaminated air out of a space, which is known as negative-pressure air cleaning. Each machine consists of a blower that moves air through the machine and multiple filters that trap airborne contaminants as the air passes through them.

Air Cleaning Method

Lightweight Aluminum Negative Air Machines

Lightweight Aluminum Negative Air Machines

Aluminum negative air machines weigh less than steel negative air machines. They are also more rigid than plastic negative air machines, which allows them to keep their shape and maintain a tight filter seal for longer. These aluminum negative air machines have a smooth surface and are easier to clean than plastic negative air machines.

2 Speed

Loading...

5 Speed

Loading...

Variable Speed

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.