Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

HVAC and Refrigeration

18 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
  • AIR KING
  • Clip On Fan Clip On Fan
  • Multiple product options available

    Clip On Fan, Non-Oscillating, Number of Speeds 2, 60, 12/9, Bearing Type Sleeve, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug...More

  • Category : Floor and Table Fans
  • AIR KING
  • Table Fan Table Fan
  • Multiple product options available

    Table Fan, Oscillating, 60, Bearing Type Sleeve, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade...More

  • Category : Floor and Table Fans
  • AIR KING
  • 3-Speeds 120V Residential Oscillating Pedestal Fans 3-Speeds 120V Residential Oscillating Pedestal Fans
  • Multiple product options available

    Residential Pedestal Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear, Blade...More

  • Category : Residential Pedestal Fans
Non-Oscillating, 20" Box Fan, 120V Voltage
  • AIR KING
  • Non-Oscillating, 20" Box Fan, 120V Voltage Non-Oscillating, 20" Box Fan, 120V Voltage
  • Item # 4CH71
  • Mfr. Model # 9723
  • Box Fan, Non-Oscillating, Blade Dia. 20 In., Number of Speeds 3, Air Flow 2163/1900/1463 cfm, 1220/1075/855...More

  • Category : Floor and Table Fans
  • AIR KING
  • Wall Mount Fan Wall Mount Fan
  • Multiple product options available

    Wall Mount Fan, Oscillating, Number of Speeds 3, Voltage 120, 60, Blade Material Polypropylene, NEMA Plug Configuration 5-15P, Number of Conductors 3, Cord Length 6 ft....More

  • Category : Residential Wall Mount Fans
  • AIR KING
  • Portable Pivot Fan Portable Pivot Fan
  • Multiple product options available

    Portable Pivot Fan, Non-Oscillating, 60, Cord Length 6 ft., Conductor Size 18 AWG, Number of Conductors 3 and NEMA Plug Configuration 5-15P; Varies by Blade Dia., Number...More

  • Category : Floor and Table Fans
  • AIR KING
  • Electric Pedestal Heater Electric Pedestal Heater
  • Multiple product options available

    Electric Pedestal Heater, Heater Type Fan Forced, Oscillating, Voltage 120, 1500/900, 60, 1, 12.5/7.0, 1.5/0.9, 5118/3070, Cord Length 72", NEMA Plug Configuration...More

  • Category : Portable Electric Heaters
FanWhole House20 In
  • AIR KING
  • FanWhole House20 In FanWhole House20 In
  • Item # 3C614
  • Mfr. Model # 9166
  • Whole House Fan, Window Mount, Reversible 3 Speed, Propeller Dia 20 In, CFM High 3560, CFM Medium 3120, CFM...More

  • Category : Whole House Fans
  • AIR KING
  • Pedestal Tower Fan Pedestal Tower Fan
  • Multiple product options available

    Tower Fan, Oscillating, Blade Dia. 3-1/2", Number of Speeds 3, Voltage 120, 60, Bearing Type Sleeve, Blade Material ABS Plastic, Guard Material Plastic, Cord Length 6...More

  • Category : Floor and Table Fans
30" Industrial Wall-Mounted Non-Oscillating Air Circulator
  • AIR KING
  • 30" Industrial Wall-Mounted Non-Oscillating Air Circulator 30" Industrial Wall-Mounted Non-Oscillating Air Circulator
  • Item # 38ZD48
  • Mfr. Model # 9070
  • Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, 3 Speeds, Voltage 120, 1 Phase, CFM High...More

  • Category : Air Circulators
Roll About Fan Stand
3-1/2" Pedestal Fan, 120V Voltage
  • AIR KING
  • 3-1/2" Pedestal Fan, 120V Voltage 3-1/2" Pedestal Fan, 120V Voltage
  • Item # 24Y862
  • Mfr. Model # 9519
  • Pedestal Fan, Blade Dia. 3-1/2 In., Number of Speeds 3, Air Flow 325/285/250, 1450 / 1300 / 1150 RPM, 0.4 /...More

  • Category : Floor and Table Fans
39-3/4" x 5-1/2" x 9" Radiant Non-Oscillatin
Misting Blower,120V,302 cfm
  • AIR KING
  • Misting Blower, 120V, 302 cfm Misting Blower,120V,302 cfm
  • Item # 35Z831
  • Mfr. Model # 9050
  • Misting Blower, Pivoting Yes, Number of Speeds 3, Blower Wheel Dia. 7 In., CFM High 302, 270 CFM Medium, CFM...More

  • Category : Portable Blowers and Carpet Dryers
Filter,Humidifier
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More