Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

HUBBELL KILLARK

1,079 products found

Filter Results By

Viewing as

List
  • Conduit Body Gasket, 1/2" Hub Size, For Use With Hubbell Killark Copper Free Aluminum Conduit Bodies

    Brand
    HUBBELL KILLARK
    Item #
    2NB21
    Mfr. Model #
    OLK-1RG
    Conduit Body Gasket, 1/2" Hub Size, For Use With&
    Web Price $5.00 / each
  • Right Angle Conduit Clamp, 1" Nominal Conduit/Pipe, Malleable Iron, 1 EA

    Brand
    HUBBELL KILLARK
    Item #
    2LKV2
    Mfr. Model #
    RACC100
    Right Angle Conduit Clamp, 1" Nominal Conduit/Pipe, Ma
    Web Price $5.90 / each
  • Conduit Body Cover, 1/2" Hub Size, For Use With Hubbell Killark Copper Free Aluminum Conduit Bodies

    Brand
    HUBBELL KILLARK
    Item #
    2NA87
    Mfr. Model #
    OL-10
    Conduit Body Cover, 1/2" Hub Size, For Use With&#
    Web Price $3.10 / each
  • Conduit Body Gasket, 1/2" Hub Size, For Use With Hubbell Killark Threaded Rigid Conduits

    Brand
    HUBBELL KILLARK
    Item #
    2NA30
    Mfr. Model #
    GASK571
    Conduit Body Gasket, 1/2" Hub Size, For Use With&
    Web Price $4.35 / each
  • Reducing Bushing, Steel, Male to Female Connection, 3/4 to 1/2" Conduit Size

    Brand
    HUBBELL KILLARK
    Item #
    2NE31
    Mfr. Model #
    RE21S
    Reducing Bushing, Steel, Male to Female Connection, 3/4
    Web Price $5.10 / each
  • Conduit Body Cover, 1/2" Hub Size, For Use With Hubbell Killark Threaded Rigid Conduits

    Brand
    HUBBELL KILLARK
    Item #
    2MY56
    Mfr. Model #
    170
    Conduit Body Cover, 1/2" Hub Size, For Use With&#
    Web Price $4.15 / each
  • T-Style 3/4" Conduit Outlet Body, Threaded Aluminum, 19.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2LLP4
    Mfr. Model #
    GECTT-2
    T-Style 3/4" Conduit Outlet Body, Threaded Aluminum, 1
    Web Price $76.50 / each
  • LB-Style 1/2" Conduit Outlet Body, Threaded Copper Free Aluminum, 4.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2NA99
    Mfr. Model #
    OLB-1
    LB-Style 1/2" Conduit Outlet Body, Threaded Copper Fre
    Web Price $10.05 / each
  • T-Style 1/2" Conduit Outlet Body, Threaded Copper Free Aluminum, 4.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2NB48
    Mfr. Model #
    OT-1
    T-Style 1/2" Conduit Outlet Body, Threaded Copper Free
    Web Price $13.45 / each
  • Sealing Fitting, Aluminum, Female to Female Connection, 3/4" Conduit Size

    Brand
    HUBBELL KILLARK
    Item #
    2NA12
    Mfr. Model #
    EY-2
    Sealing Fitting, Aluminum, Female to Female Connection, 3/4
    Web Price $23.30 / each
  • Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron

    Brand
    HUBBELL KILLARK
    Item #
    2NA23
    Mfr. Model #
    FS-2M
    Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron
    Web Price $18.80 / each
  • Weatherproof Cover, 4-41/64" Height, 2-57/64" Width, Number of Gangs: 1

    Brand
    HUBBELL KILLARK
    Item #
    2MY63
    Mfr. Model #
    1FB
    Weatherproof Cover, 4-41/64" Height, 2-57/64" Width,&#
    Web Price $4.60 / each
  • Glass Globe, For NV2 Series

    Brand
    HUBBELL KILLARK
    Item #
    2PDH1
    Mfr. Model #
    VCG-100
    Glass Globe,For NV2 Series
    Web Price $27.30 / each
  • C-Style 3/4" Conduit Outlet Body, Threaded Iron, 7.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2NA78
    Mfr. Model #
    OC-2M
    C-Style 3/4" Conduit Outlet Body, Threaded Iron, 7.0&#
    Web Price $16.45 / each
  • Nipple, Aluminum, Male to Male Connection, 1/2" Conduit Size

    Brand
    HUBBELL KILLARK
    Item #
    2MY70
    Mfr. Model #
    AN-1
    Nipple, Aluminum, Male to Male Connection, 1/2" Condui
    Web Price $4.30 / each
  • Recessed Plug, Aluminum, Male Connection, 1" Conduit Size

    Brand
    HUBBELL KILLARK
    Item #
    2MY86
    Mfr. Model #
    CUP-3
    Recessed Plug, Aluminum, Male Connection, 1" Conduit Size
    Web Price $6.40 / each
  • Conduit Body Cover, 3/4" Hub Size, For Use With Hubbell Killark Malleable Iron Conduit Bodies

    Brand
    HUBBELL KILLARK
    Item #
    2NA90
    Mfr. Model #
    OL-20M
    Conduit Body Cover, 3/4" Hub Size, For Use With&#
    Web Price $4.20 / each
  • Weatherproof Cover, 4.56" Height, 4.56" Width, Number of Gangs: 1

    Brand
    HUBBELL KILLARK
    Item #
    49ZX85
    Mfr. Model #
    1FAC
    Weatherproof Cover, 4.56" Height, 4.56" Width, Number
    Web Price $8.75 / each
  • Conduit Body Gasket, 3/4" Hub Size, For Use With Hubbell Killark Copper Free Aluminum Conduit Bodies

    Brand
    HUBBELL KILLARK
    Item #
    2NB22
    Mfr. Model #
    OLK-2RG
    Conduit Body Gasket, 3/4" Hub Size, For Use With&
    Web Price $4.75 / each
  • Weatherproof Electrical Box, 2-Gang, 1-Inlet, Malleable Iron

    Brand
    HUBBELL KILLARK
    Item #
    2MY66
    Mfr. Model #
    2FS-2M
    Weatherproof Electrical Box, 2-Gang, 1-Inlet, Malleable Iron
    Web Price $35.90 / each
  • Sealing Fitting, Aluminum, Female to Female Connection, 3/4" Conduit Size

    Brand
    HUBBELL KILLARK
    Item #
    2MY98
    Mfr. Model #
    ENY-2
    Sealing Fitting, Aluminum, Female to Female Connection, 3/4
    Web Price $24.45 / each
  • Conduit Body Cover, 1" Hub Size, For Use With Hubbell Killark Malleable Iron Conduit Bodies

    Brand
    HUBBELL KILLARK
    Item #
    2NA92
    Mfr. Model #
    OL-30M
    Conduit Body Cover, 1" Hub Size, For Use With Hub
    Web Price $6.50 / each
  • LB-Style 1/2" Conduit Outlet Body with Cover, Threaded Aluminum, 4.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    4TZR1
    Mfr. Model #
    OLB-1CG
    LB-Style 1/2" Conduit Outlet Body with Cover, Threaded
    Web Price $19.10 / each
  • LB-Style 3/4" Conduit Outlet Body, Threaded Copper Free Aluminum, 7.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2NB11
    Mfr. Model #
    OLB-2
    LB-Style 3/4" Conduit Outlet Body, Threaded Copper Fre
    Web Price $11.85 / each
  • Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron

    Brand
    HUBBELL KILLARK
    Item #
    2NA18
    Mfr. Model #
    FD-2M
    Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron
    Web Price $31.30 / each
  • Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron

    Brand
    HUBBELL KILLARK
    Item #
    2NA22
    Mfr. Model #
    FS-1M
    Weatherproof Electrical Box, 1-Gang, 1-Inlet, Malleable Iron
    Web Price $9.40 / each
  • 2NO/2NC Control Station, 1 Gang, Contact Rating: 10A @ 600VAC, 2.5A @ 250VDC

    Brand
    HUBBELL KILLARK
    Item #
    2AV81
    Mfr. Model #
    FXCS-4B7
    2NO/2NC Control Station, 1 Gang,  Contact Rating:
    Web Price $276.00 / each
  • Plug, 120 VAC Voltage, 15 Amps, Number of Poles: 2, Number of Wires: 3

    Brand
    HUBBELL KILLARK
    Item #
    2CA12
    Mfr. Model #
    UGP-15231
    Plug, 120 VAC Voltage, 15 Amps, Number of Poles:
    Clearance Price $95.00 / each

    Web Price $100.00

  • LB-Style 3/4" Conduit Outlet Body, Threaded Iron, 7.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2NA57
    Mfr. Model #
    LB27
    LB-Style 3/4" Conduit Outlet Body, Threaded Iron, 7.0&
    Web Price $10.85 / each
  • Sealing Fitting, Aluminum, Female to Female Connection, 1/2" Conduit Size

    Brand
    HUBBELL KILLARK
    Item #
    2MY96
    Mfr. Model #
    ENY-1
    Sealing Fitting, Aluminum, Female to Female Connection, 1/2
    Web Price $21.40 / each
  • LB-Style 3/4" Conduit Outlet Body, Threaded Iron, 7.0 cu. in.

    Brand
    HUBBELL KILLARK
    Item #
    2NB12
    Mfr. Model #
    OLB-2M
    LB-Style 3/4" Conduit Outlet Body, Threaded Iron, 7.0&
    Web Price $14.50 / each
  • 1-Pole 20 Amp Toggle Tumbler Switch, 1/2" Feed-Thru Hub Style, FXS Series

    Brand
    HUBBELL KILLARK
    Item #
    2AV95
    Mfr. Model #
    FXS-41C
    1-Pole 20 Amp Toggle Tumbler Switch, 1/2" Feed-Thru&#x
    Web Price $223.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More