Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

HUB CITY

1,038 products found

Filter Results By

Viewing as

List
  • Splined Coupling 1.000" Spline O.D., Number of Splines: 6, Length: 2.750"

    Brand
    HUB CITY
    Item #
    15V688
    Mfr. Model #
    0332-00341
    Splined Coupling 1.000" Spline O.D., Number of Splines:
    Web Price $37.10 / each
  • Splined Coupling 1.375" Spline O.D., Number of Splines: 6, Length: 3.750"

    Brand
    HUB CITY
    Item #
    15V691
    Mfr. Model #
    0332-00345
    Splined Coupling 1.375" Spline O.D., Number of Splines:
    Web Price $35.70 / each
  • 1 Piece Solid 3/4" Bore Dia. Steel Rigid Shaft Coupling

    Brand
    HUB CITY
    Item #
    15V702
    Mfr. Model #
    0332-00380
    1 Piece Solid 3/4" Bore Dia. Steel Rigid Shaft&#x
    Web Price $33.50 / each
  • Splined Shaft 1.250" Spline O.D., Number of Splines: 10, Length: 10.000"

    Brand
    HUB CITY
    Item #
    15V715
    Mfr. Model #
    0332-00393
    Splined Shaft 1.250" Spline O.D., Number of Splines:&#
    Web Price $67.25 / each
  • Splined Shaft 1.375" Spline O.D., Number of Splines: 6, Length: 10.000"

    Brand
    HUB CITY
    Item #
    15V716
    Mfr. Model #
    0332-00394
    Splined Shaft 1.375" Spline O.D., Number of Splines:&#
    Web Price $41.70 / each
  • Involute Splined Shaft 0.625" Spline O.D., Number of Splines: 9, Length: 6.000"

    Brand
    HUB CITY
    Item #
    15V656
    Mfr. Model #
    0332-00023
    Involute Splined Shaft 0.625" Spline O.D., Number of S
    Web Price $61.50 / each
  • Precision Splined Hub 0.875" Spline O.D., Number of Splines: 13, Length: 1.500"

    Brand
    HUB CITY
    Item #
    15V666
    Mfr. Model #
    0332-00033
    Precision Splined Hub 0.875" Spline O.D., Number of Sp
    Web Price $51.50 / each
  • Splined Shaft 1.000" Spline O.D., Number of Splines: 6, Length: 10.000"

    Brand
    HUB CITY
    Item #
    15V712
    Mfr. Model #
    0332-00390
    Splined Shaft 1.000" Spline O.D., Number of Splines:&#
    Web Price $54.00 / each
  • Involute Splined Coupling 1.000" Spline O.D., Number of Splines: 15, Length: 3.000"

    Brand
    HUB CITY
    Item #
    15V673
    Mfr. Model #
    0332-00043
    Involute Splined Coupling 1.000" Spline O.D., Number of
    Web Price $42.90 / each
  • Take-Up Bearing, Bore 1 In, Wide Slot

    Brand
    HUB CITY
    Item #
    6EDP5
    Mfr. Model #
    WSTU250 X 1
    Take-Up Bearing,Bore 1 In,Wide Slot
    Web Price $67.50 / each
  • Involute Splined Coupling 1.250" Spline O.D., Number of Splines: 14, Length: 3.000"

    Brand
    HUB CITY
    Item #
    15V662
    Mfr. Model #
    0332-00029
    Involute Splined Coupling 1.250" Spline O.D., Number of
    Web Price $44.40 / each
  • Involute Splined Coupling 0.625" Spline O.D., Number of Splines: 9, Length: 2.000"

    Brand
    HUB CITY
    Item #
    15V660
    Mfr. Model #
    0332-00027
    Involute Splined Coupling 0.625" Spline O.D., Number of
    Web Price $39.80 / each
  • Splined Coupling 1.250" Spline O.D., Number of Splines: 10, Length: 3.750"

    Brand
    HUB CITY
    Item #
    15V694
    Mfr. Model #
    0332-00348
    Splined Coupling 1.250" Spline O.D., Number of Splines:
    Web Price $51.25 / each
  • 1 Piece Solid 1" Bore Dia. Steel Rigid Shaft Coupling

    Brand
    HUB CITY
    Item #
    15V704
    Mfr. Model #
    0332-00382
    1 Piece Solid 1" Bore Dia. Steel Rigid Shaft Coup
    Web Price $33.90 / each
  • Involute Splined Shaft 1.000" Spline O.D., Number of Splines: 15, Length: 8.000"

    Brand
    HUB CITY
    Item #
    15V674
    Mfr. Model #
    0332-00044
    Involute Splined Shaft 1.000" Spline O.D., Number of S
    Web Price $81.75 / each
  • Involute Splined Shaft 0.875" Spline O.D., Number of Splines: 13, Length: 6.000"

    Brand
    HUB CITY
    Item #
    15V657
    Mfr. Model #
    0332-00024
    Involute Splined Shaft 0.875" Spline O.D., Number of S
    Web Price $73.75 / each
  • Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1-7/16" Bore Dia.

    Brand
    HUB CITY
    Item #
    6LTC6
    Mfr. Model #
    PB281WAHx1-7/16
    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing
    Web Price $98.00 / each
  • Take-Up Frame, Travel 6 In., Wide Slot

    Brand
    HUB CITY
    Item #
    6EDT0
    Mfr. Model #
    6TWS200AC
    Take-Up Frame,Travel 6 In.,Wide Slot
    Web Price $70.25 / each
  • Splined Coupling 1.375" Spline O.D., Number of Splines: 10, Length: 3.000"

    Brand
    HUB CITY
    Item #
    15V698
    Mfr. Model #
    0332-00365
    Splined Coupling 1.375" Spline O.D., Number of Splines:
    Web Price $51.25 / each
  • Pillow Block Bearing, Number of Bolts: 2, Ball Bearing Type, 1" Bore Dia.

    Brand
    HUB CITY
    Item #
    6LTC2
    Mfr. Model #
    PB281WAHx1
    Pillow Block Bearing, Number of Bolts: 2, Ball Bearing
    Web Price $62.00 / each
  • Involute Splined Shaft 1.750" Spline O.D., Number of Splines: 13, Length: 10.000"

    Brand
    HUB CITY
    Item #
    15V659
    Mfr. Model #
    0332-00026
    Involute Splined Shaft 1.750" Spline O.D., Number of S
    Web Price $114.00 / each
  • Involute Splined Shaft 1.250" Spline O.D., Number of Splines: 14, Length: 10.000"

    Brand
    HUB CITY
    Item #
    15V658
    Mfr. Model #
    0332-00025
    Involute Splined Shaft 1.250" Spline O.D., Number of S
    Web Price $85.75 / each
  • Take-Up Bearing, Bore 1-7/16 In, Wide Slot

    Brand
    HUB CITY
    Item #
    6EDR0
    Mfr. Model #
    WSTU250 X 1-7/16
    Take-Up Bearing,Bore 1-7/16 In,Wide Slot
    Web Price $92.00 / each
  • Splined Shaft 1.750" Spline O.D., Number of Splines: 6, Length: 10.000"

    Brand
    HUB CITY
    Item #
    15V720
    Mfr. Model #
    0332-00398
    Splined Shaft 1.750" Spline O.D., Number of Splines:&#
    Web Price $106.00 / each
  • 1 Piece Solid 1-7/16" Bore Dia. Steel Rigid Shaft Coupling

    Brand
    HUB CITY
    Item #
    15V711
    Mfr. Model #
    0332-00389
    1 Piece Solid 1-7/16" Bore Dia. Steel Rigid Shaft
    Web Price $58.50 / each
  • Take-Up Bearing, Bore 2 In, Wide Slot

    Brand
    HUB CITY
    Item #
    6EDR6
    Mfr. Model #
    WSTU250 X 2
    Take-Up Bearing,Bore 2 In,Wide Slot
    Web Price $174.00 / each
  • Precision Splined Hub 1.000" Spline O.D., Number of Splines: 15, Length: 1.750"

    Brand
    HUB CITY
    Item #
    15V677
    Mfr. Model #
    0332-00072
    Precision Splined Hub 1.000" Spline O.D., Number of Sp
    Web Price $63.00 / each
  • Involute Splined Shaft 1.375" Spline O.D., Number of Splines: 21, Length: 10.000"

    Brand
    HUB CITY
    Item #
    15V717
    Mfr. Model #
    0332-00395
    Involute Splined Shaft 1.375" Spline O.D., Number of S
    Web Price $106.00 / each
  • Splined Coupling 0.750" Spline O.D., Number of Splines: 6, Length: 2.500"

    Brand
    HUB CITY
    Item #
    15V684
    Mfr. Model #
    0332-00336
    Splined Coupling 0.750" Spline O.D., Number of Splines:
    Web Price $35.20 / each
  • Precision Splined Hub 0.750" Spline O.D., Number of Splines: 11, Length: 1.500"

    Brand
    HUB CITY
    Item #
    15V676
    Mfr. Model #
    0332-00071
    Precision Splined Hub 0.750" Spline O.D., Number of Sp
    Web Price $50.25 / each
  • Involute Splined Coupling 1.750" Spline O.D., Number of Splines: 13, Length: 3.750"

    Brand
    HUB CITY
    Item #
    15V663
    Mfr. Model #
    0332-00030
    Involute Splined Coupling 1.750" Spline O.D., Number of
    Web Price $93.25 / each
  • Involute Splined Coupling 1.750" Spline O.D., Number of Splines: 20, Length: 3.750"

    Brand
    HUB CITY
    Item #
    15V683
    Mfr. Model #
    0332-00320
    Involute Splined Coupling 1.750" Spline O.D., Number of
    Web Price $41.70 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More