Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Hot Water Circulating Pumps

4 results found that include 23 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Pump Type
Series
HP
Voltage
Phase
Inlet/Outlet Size
Connection Style
Face to Face Dimension
Max. GPM @ Head
Best Efficiency GPM @ Head
Min. GPM @ Head
Shut-Off
Housing Material
Amps
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Results per page:  16 | 32 | 48
  • BELL & GOSSETT
  • Multiple product options available

    These hot water circulating pumps are thermally protected, with permanently lubricated ball bearings, flexible couplings, and bronze impellers. Each operates with a back pullout feature for easy servicing. The pumps also include standard suction and discharge vents. They help to force the water flow in the main supply conduction and in the circulation conduction of the reboiler.

    Multiple product options available

1/4 HP Cast Iron 3-Piece Maintenance Free Circulator P
  • ARMSTRONG PUMPS INC.
  • Circulator Pump, Pump Type 3-Piece Maintenance Free, Series H, HP 1/4, Voltage 115, 1 Phase, Inlet/Outlet Size 1 In., Connection Style NPT/Flange, Face to Face Dimension 11-1/2 In., Max. GPM @ Head 40 gpm @ 11 ft., Best Efficiency GPM @ Head 25 gpm @ 14 ft., Min. GPM @ Head 10 gpm @ 22 ft., Shut-Off 45 ft., Housing Material Cast Iron, Drive Type Direct, Height 11-1/2 In., Length 17-1/4 In., Width 13-1/2 In., Loop Configuration Closed, Flange/Union Included Yes, Includes Flange Gaskets

  • Item # 52CE10
  • Mfr. Model # 116431MF-132
  • Circulator Pump, Pump Type 3-Piece Maintenance Free, Series H, HP 1/4, Voltage 115, 1 Phase, Inlet/Outlet...More

1/6 HP Cast Iron 3-Piece Maintenance Free Circulator P
  • ARMSTRONG PUMPS INC.
  • Circulator Pump, Pump Type 3-Piece Maintenance Free, Series H, HP 1/6, Voltage 115, 1 Phase, Inlet/Outlet Size 1 In., Connection Style NPT/Flange, Face to Face Dimension 8-1/2 In., Max. GPM @ Head 22 gpm @ 10 ft., Best Efficiency GPM @ Head 18 gpm @ 16 ft., Min. GPM @ Head 0 gpm @ 18 ft., Shut-Off 45 ft., Housing Material Cast Iron, Drive Type Direct, Height 8-1/2 In., Length 15-1/4 In., Width 12-1/2 In., Loop Configuration Closed, Flange/Union Included Yes, Includes Flange Gaskets

  • Item # 52CE18
  • Mfr. Model # 174035MF-113
  • Circulator Pump, Pump Type 3-Piece Maintenance Free, Series H, HP 1/6, Voltage 115, 1 Phase, Inlet/Outlet...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More