Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

HOSPITALITY 1 SOURCE

18 products found

Filter Results By

Viewing as

List
  • Black Cotton/Poly Twill Hair Dryer Bag, 12 x 12", 1 EA

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    41H540
    Mfr. Model #
    HDBAG
    Black Cotton/Poly Twill Hair Dryer Bag, 12 x 12",
    Web Price $4.55 / each
  • Accident Prevention, Wood, 24" x 14"

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    33NW78
    Mfr. Model #
    WWF-NI
    Accident Prevention, Wood, 24" x 14"
    Web Price $66.50 / each
  • Black Plastic Coffee Tray, 11 x 14 x 1-1/2", 1 EA

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    41H541
    Mfr. Model #
    TRCFB
    Black Plastic Coffee Tray, 11 x 14 x 1-1/2",
    Web Price $8.45 / each
  • 41" Steel Bellmans Utility Cart with Gray Carpet and Polished Finish

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    33NW73
    Mfr. Model #
    UCHSS-8
    41" Steel Bellmans Utility Cart with Gray Carpet and&#
    Web Price $396.00 / each
  • 71" Steel Bellmans Cart with Gray Carpet and Chrome Finish

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    41H544
    Mfr. Model #
    XDBCEC-8
    71" Steel Bellmans Cart with Gray Carpet and Chrome&#x
    Web Price $487.00 / each
  • Door Stop Bag, 7 In L, 7 In H

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    41H537
    Mfr. Model #
    DSHB-XX
    Door Stop Bag, 7 In L, 7 In H
    Web Price $6.50 / each
  • Blue Ironing Board Pad and Cover 55" X 15", Bungee

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    41H538
    Mfr. Model #
    CEFB02
    Blue Ironing Board Pad and Cover 55" X 15",
    Web Price $10.80 / each
  • Khaki Ironing Board Pad and Cover 55" X 15", Bungee

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    41H539
    Mfr. Model #
    CEFB11
    Khaki Ironing Board Pad and Cover 55" X 15",
    Web Price $10.80 / each
  • Steel Luggage Rack, 20" H X 20-1/4" W X 17" D, Cap.: 300 lb., Powder Coated

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    41H542
    Mfr. Model #
    LRSTD01
    Steel Luggage Rack, 20" H X 20-1/4" W X
    Web Price $21.05 / each
  • Hardwood Luggage Rack, 20" H X 26" W X 19" D, Cap.: 175 lb., Walnut

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    41H543
    Mfr. Model #
    LRWSTD01
    Hardwood Luggage Rack, 20" H X 26" W X 19&qu
    Web Price $27.50 / each
  • Steel Luggage Rack, 20-1/2" H X 25-1/4" W X 16-1/2" D, Cap.: 300 lb., Powder Coated

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    33NW76
    Mfr. Model #
    LRPCBR
    Steel Luggage Rack, 20-1/2" H X 25-1/4" W&#x
    Web Price $31.70 / each
  • Nonwoven Fabric, Box Top Blanket Box, 23-1/2" L X 15" W, Black

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    33NW80
    Mfr. Model #
    BLKTBOX-BL
    Nonwoven Fabric, Box Top Blanket Box, 23-1/2" L X
    Web Price $12.75 / each
  • 9" Steel Bellmans Cart Guardian Carpet and Polished Finish

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    33NW74
    Mfr. Model #
    BCGUARDIAN
    9" Steel Bellmans Cart Guardian Carpet and Polished Fi
    Web Price $214.00 / pkg. of 2
  • 71" Steel Compact Luggage Carrier with Gray Carpet and Polished Finish

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    33NW75
    Mfr. Model #
    CLCSSGG-3
    71" Steel Compact Luggage Carrier with Gray Carpet and
    Web Price $487.00 / each
  • 71" Stainless Steel Bellmans Cart with Gray Carpet and Polished Frame, Brushed Top Crossbar Finish

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    41H545
    Mfr. Model #
    XDBCSS-8
    71" Stainless Steel Bellmans Cart with Gray Carpet and
    Web Price $779.00 / each
  • 71" Steel Bellman Cart with Black Carpet and Polished Finish

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    33NW71
    Mfr. Model #
    ESSSBB-8
    71" Steel Bellman Cart with Black Carpet and Polished&
    Web Price $1,128.00 / each
  • Nonwoven Fabric, Box Top Blanket Box, 23-1/2" L X 15" W, Ivory

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    33NW79
    Mfr. Model #
    BLKTBOX
    Nonwoven Fabric, Box Top Blanket Box, 23-1/2" L X
    Web Price $11.60 / each
  • Steel Luggage Rack, 26" H X 25-1/4" W X 15-1/2" D, Cap.: 300 lb., Powder Coated

    Brand
    HOSPITALITY 1 SOURCE
    Item #
    33NW77
    Mfr. Model #
    LRBRPCBR
    Steel Luggage Rack, 26" H X 25-1/4" W X
    Web Price $38.80 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More