Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hoses and Sprinkler Systems

12 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Water Hose,Rnfrcd PVC,5/8 In ID,50 ft L
  • TM

    Grainger Choice

  • Water Hose, Rnfrcd PVC, 5/8 In ID, 50 ft L Standard Duty Water Hose
  • Item # 20L432
  • Mfr. Model # 20L432
  • Water Hose, Garden Hose Type Standard Water, Use With Water Temp. Cold, Hose Material Reinforced PVC, Hose...More

  • Category : Garden Hoses
Firemans High Flow Nozzle, 5 In
  • TM

    Grainger Choice

  • WESTWARD
  • Firemans High Flow Nozzle, 5 In Firemans High Flow Nozzle, 5 In
  • Item # 2LPN3
  • Mfr. Model # 2LPN3
  • Industrial High Flow Nozzle, Design Fireman's Style, Features Large Metal Shutoff and Adjustable Spray...More

  • Category : Water Supply Nozzles
Water Nozzle,Fireman's Twist,5-3/8 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Water Nozzle, Fireman's Twist, 5-3/8 In L Water Nozzle
  • Item # 1HLW1
  • Mfr. Model # 1HLW1
  • Water Nozzle, Design Fireman's Twist, Features Soft Comfort Handle, Construction Die Cast Zinc/Aluminum,...More

  • Category : Water Supply Nozzles
Wall Mount Hose Reel,Steel,15-1/2 In.
Water Hose,PVC,3/4 In ID,50 ft L
  • Water Hose, PVC, 3/4 In ID, 50 ft L Heavy Duty Standard Water Hose
  • Item # 8TTL0
  • Mfr. Model # CSNCG34050
  • Water Hose, Garden Hose Type Standard Water, Use With Water Temp. Cold, Hose Material PVC, Hose Inside Dia....More

  • Category : Garden Hoses
Spray Nozzle,Aluminum, Brass/SS,Black
  • SANI-LAV
  • Spray Nozzle, Aluminum, Brass/SS, Black Spray Nozzle
  • Item # 41J439
  • Mfr. Model # N1AB
  • Spray Nozzle, Design Rear Trigger, Features Lightweight, Adjustable Spray, Hot and Cold, Insulated Handle,...More

  • Category : Water Supply Nozzles
Wall Mount Hose Reel,Polypropylene
Whirling Sprinkler, Spray Coverage: 45 ft. dia.
Wall Mount Hose Hanger,Steel,10 In. Dia.
Irrigation/Sprinkler Timer,9 Zone,7 Day
Brass Compression Union, Connection 1/2" Compression
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Compression Union, Connection 1/2" Compression Compression Union, Max. Working Pressure: 125 psi
  • Item # 4NDT7
  • Mfr. Model # 4NDT7
  • Compression Union, Connection 1/2 In. Compression, Material Brass, Max. Working Pressure 125 psi, Height 1.3...More

  • Category : Irrigation Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More