Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hoses and Sprinkler Systems

10 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Wall Mount Hose Hanger,Steel,10 In. Dia.
Water Hose,Rnfrcd PVC,5/8 In ID,50 ft L
  • TM

    Grainger Choice

  • WESTWARD
  • Water Hose, Rnfrcd PVC, 5/8 In ID, 50 ft L Water Hose
  • Item # 20L432
  • Mfr. Model # 20L432
  • Water Hose, Use With Cold Water, Hose Material Reinforced PVC, Hose Inside Dia. 5/8 In., Hose Length 50 ft.,...More

  • Category : Garden Hoses
Firemans High Flow Nozzle, 5 In
  • TM

    Grainger Choice

  • WESTWARD
  • Firemans High Flow Nozzle, 5 In Firemans High Flow Nozzle, 5 In
  • Item # 2LPN3
  • Mfr. Model # 2LPN3
  • Industrial High Flow Nozzle, Design Fireman's Style, Features Large Metal Shutoff and Adjustable Spray...More

  • Category : Water Supply Nozzles
Spray Nozzle,Aluminum, Brass/SS,Black
  • SANI-LAV
  • Spray Nozzle, Aluminum, Brass/SS, Black Spray Nozzle
  • Item # 41J439
  • Mfr. Model # N1AB
  • Spray Nozzle, Design Rear Trigger, Features Lightweight, Adjustable Spray, Hot and Cold, Insulated Handle,...More

  • Category : Water Supply Nozzles
Wall Mount Hose Reel,Steel,15-1/2 In.
Irrigation/Sprinkler Timer,9 Zone,7 Day
Wall Mount Hose Reel,Polypropylene
Whirling Sprinkler, Spray Coverage: 45 ft. dia.
Brass Compression Union, Connection 1/2" Compression
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Compression Union, Connection 1/2" Compression Compression Union, Max. Working Pressure: 125 psi
  • Item # 4NDT7
  • Mfr. Model # 4NDT7
  • Compression Union, Connection 1/2 In. Compression, Material Brass, Max. Working Pressure 125 psi, Height 1.3...More

  • Category : Irrigation Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More