Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Hoses and Sprinkler Systems

9 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Water Hose Water Hose
  • Multiple product options available

    Multiple product options available

  • Category : Garden Hoses
Water Hose,Rnfrcd Rubr,5/8 In ID,50 ft L
  • SWAN
  • Water Hose, Rnfrcd Rubr, 5/8 In ID, 50 ft L Water Hose
  • Item # 1P649
  • Mfr. Model # PM5850
  • Water Hose, Use With Hot Water, Hose Material Reinforced Rubber, Hose Inside Dia. 5/8 In., Hose Length 50...More

  • Category : Garden Hoses
Firemans High Flow Nozzle, 5 In
  • TM

    Grainger Choice

  • WESTWARD
  • Firemans High Flow Nozzle, 5 In Firemans High Flow Nozzle, 5 In
  • Item # 2LPN3
  • Mfr. Model # 2LPN3
  • Industrial High Flow Nozzle, Design Fireman's Style, Features Large Metal Shutoff and Adjustable Spray...More

  • Category : Water Supply Nozzles
Oscillating Sprinkler, Spray Coverage: 3500 sq. ft.
  • TM

    Grainger Choice

  • Oscillating Sprinkler, Spray Coverage: 3500 sq. ft. Lawn Sprinklers
  • Item # 1HLW5
  • Mfr. Model # 1HLW5
  • Oscillating Sprinkler, Spray Coverage 3500 sq. ft., Head Material Brass, Base Material Metal, Hose Connection...More

  • Category : Lawn Sprinklers
Hose Hanger,Steel,Green,5.5 In D,11 In W
Plastic Pop-Up Impulse Sprinkler Head, 1/2" FNPT Conne
HDPE Pipe, Connection 1/2" Tube, 100 ft.
Catch Cups, For Use With Sprinkler Systems, 12 PK
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More